Browse Terminals & Disconnects

(4,287 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • Sta-Kon Disconnects

    Sta-Kon Disconnects
    See all 2 items in product family
    Sta-Kon Disconnects Provide A Quick, Reliable Method Of Connection To Terminal Blocks And Boards Without The Use Of Tools.

    Sta-Kon Disconnects are made with a copper construction and electro-tin plated finish for long lasting durability. Self-insulated with heat shrinkable polyolefin and internally coated sealant. Fully sealed connection protects joint against degrading effects of galvanic action, corrosion, and environmental exposure. Available in a variety of terminal sizes and tab sizes. Wire ranges are 12-10, 16-14 and 22-18. Insulation types are Fully Insulated Nylon, Insulated Nylon, Insulated Vinyl and Non-Insulated. Colors are Blue, Metallic, Red and Yellow. Package quantities are 20, 50, 100, 500, 1,000, 2,000 and 2,500.

    Click for more
  • Disconnects

    Disconnects
    See all 34 items in product family
    Gardner Bender Disconnects Are Quick And Reliable Crimp-Type Wire Connections.

    Gardner Bender Disconnects are durably made for long lasting reliability and dependability. .250" Tab. Color-coded by wire gauge size and available in a variety of packaging options and stud sizes. Temperature rating is 167°F (75°C). 600 volt rating. Male and Female. Wire gauge ranges vary, including #12-#10 AWG, #16-#14 AWG, #22-#16 AWG and #22-#18 AWG.

    Click for more
  • QuickCable Disconnect

    QuickCable Disconnect
    See all 248 items in product family
    Quick Cable 160248-2100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

    Features:
    • Gardian Solderless Ring
    • Rated 600V, 167°F (75°C)
    • UL/CSA listed where applicable
    • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
    • Heatshrink insulation provides long lasting strain relief from vibration
    • Integral meltable sealant locks out moisture, corrosive salts & fumes
    • Tin plated copper connectors with polyolefin heat shrink insulation
    • Assortments available
    Click for more
  • Morris Products High Temperature Disconnects

    Morris Products High Temperature Disconnects
    See all 3 items in product family
    Morris Products High Temperature Disconnects Are Used To Connect Wires In Space Heaters, Commercial Ovens And Fryers And Other Extreme Thermal Applications.

    High Temperature Disconnect Terminals are made of nickel plated steel for long lasting durability. Terminal crimp end provides secure electrical contact. Reliably built for proper performance in temperatures up to 900 degrees F. Fits 16-14 AWG wire. Tab size varies by model. Package of 100 disconnects.

    Click for more
  • Eclipse Tool Disconnects

    Eclipse Tool Disconnects
    See all 6 items in product family
    Eclipse Tool Female Disconnect Terminals Are Used To Connect Wires In Electrical Machinery, Lighting Fixtures And Other Electrical Products.

    Eclipse Tool Female Disconnect Terminals include a PVC insulated sleeve with flared opening for easy wire insertion. Terminal crimp end provides secure electrical contact. Eclipse Tool Female Disconnect Terminals are available in several colors. Wire ranges vary by model. Eclipse Tool Female Disconnect Terminals are sold in case quantities of 10.

    Click for more
  • Morris Products Multi-Tab Disconnects

    Morris Products Multi-Tab Disconnects
    See all 5 items in product family
    Morris Products Multi Tab Disconnects Are Widely Used In Commercial And Residential Electrical Wiring Applications.

    Multi Tab Disconnects are brass construction for long lasting durability. Rated 24 amp, 600V for effective use in most installations. Available styles are Double Male Tab Single Female Slip-On, 3 Way Adapter (2 Male Tabs), Chair Adapter (2 Male Tabs), Chair Adapter (3 Male Tabs) and 90 Degree Chair Adapter (2 Male Tabs). Dimensions vary by model. Sold in Packages of 100 for cost savings.

    Click for more
  • Morris Products Vinyl insulated Disconnects

    Morris Products Vinyl insulated Disconnects
    See all 42 items in product family
    Morris Products Insulated Disconnects Are Widely Used In Commercial And Residential Electrical Wiring Applications.

    Insulated Disconnects are electro-tin plated brass construction for maximum corrosion resistance. Butted seams prevents splitting under maximum pressure. Serrated barrel provides precise electrical contact and resistant to pull out. Expanded insulation entry accepts a variety of diameters and provides additional support to prevent hang up and reduce mechanical strain. Female and Male disconnects with Vinyl or Nylon insulation available to meet installation requirements. Wire sizes and other dimensions vary by model. Sold in package quantities for cost savings.

    Click for more
  • Morris Products Heat Shrinkable Bullet Disconnects

    Morris Products Heat Shrinkable Bullet Disconnects
    See all 8 items in product family
    Morris Products Heat Shrinkable Bullet Disconnects Are Widely Used In Commercial And Residential Electrical Wiring Applications.

    Bullet And Receptacle Disconnects are electro-tin plated brass construction for maximum corrosion resistance. Heat shrink material completely seals the terminal for long lasting durability. Serrated barrel provides precise electrical contact and resistant to pull out. Available colors are Blue, Red and Yellow for quick identification. Package of 100.

    Click for more
  • Morris Products Heat Shrinkable Disconnects

    Morris Products Heat Shrinkable Disconnects
    See all 12 items in product family
    Morris Products Heat Shrinkable Disconnects Are Widely Used In Commercial And Residential Electrical Wiring Applications.

    Bullet And Receptacle Disconnects are electro-tin plated brass construction for maximum corrosion resistance. Heat shrink material completely seals the terminal for long lasting durability. Serrated barrel provides precise electrical contact and resistant to pull out. Female and Male disconnects available to meet installation requirements. Wire sizes and other dimensions vary by model.

    Click for more
  • Morris Products Bullet & Receptacle Disconnects

    Morris Products Bullet & Receptacle Disconnects
    See all 22 items in product family
    Morris Products Bullet And Receptacle Disconnects Are Widely Used In Commercial And Residential Electrical Wiring Applications.

    Bullet And Receptacle Disconnects are tin-plated brass construction for maximum corrosion resistance and long lasting durability. Funnel type entry eliminates strand hang up and increases crimping rates. Available colors are Blue, Red and Yellow for quick identification. Package of 100.

    Click for more
  • Morris Products Nylon Fully Insulated Flag Disconnects

    Morris Products Nylon Fully Insulated Flag Disconnects
    See all 7 items in product family
    Morris Products Nylon Fully Insulated Flag Disconnects Are Used For A Wide Range Of Commercial And Residential Electrical Applications.

    Fully Insulated Flag Disconnects are made from electro tin-plated brass for conductivity and resistance to corrosion. Flag disconnects are fully encased in a nylon sleeve to provide proper insulation to prevent shocks. Maximum currents are 18A, 30A and 50A. Color coded in Blue, Red or Yellow for quick identification. Wire sizes and other dimensions vary by model.

    Click for more
  • Morris Products Non-Insulated Flag Disconnects

    Morris Products Non-Insulated Flag Disconnects
    See all 9 items in product family
    Morris Products Non-Insulated Flag Disconnects Are Used For A Wide Range Of Commercial And Residential Electrical Applications.

    Non-Insulated Flag Disconnects are made from electro tin-plated brass for conductivity and resistance to corrosion. Maximum currents are 18A, 30A and 50A. Wire sizes and additional specifications vary by model. Sold in Package of 100 for cost savings.

    Click for more
  • Morris Products Insulated Piggy Back Disconnects

    Morris Products Insulated Piggy Back Disconnects
    See all 8 items in product family
    Morris Products Piggyback Disconnects Are Widely Used When Multiple Electrical Connections To A Single Male Tab Are Required.

    Piggyback Disconnects are made from high strength brass with electro tin plating for corrosion resistance. Serrated barrel provides precise electrical contact and resists pull out. Piggyback disconnects are fully insulated with nylon material to ensure safety from electrical shock. Disconnects available for 18A, 30A and 50A currents. Color coded in Blue, Red or Yellow for identification. Wire sizes and other dimensions vary by model.

    Click for more
  • Morris Products Nylon Fully Insulated Double Crimp Disconnects

    Morris Products Nylon Fully Insulated Double Crimp Disconnects
    See all 16 items in product family
    Morris Products Nylon Fully Insulated Double Crimp Disconnects Permit Multiple Crimps For Improved Contact In Electrical Installations.

    Nylon Fully Insulated Double Crimp Disconnects are electro-tin plated brass construction for maximum corrosion resistance and long lasting durability. Disconnects are fully encased in a nylon sleeve to provide proper insulation to prevent shocks. Double crimp sleeve accepts multiple crimps for precise electrical contact and resistant to pull out. Female and Male disconnects available to meet installation requirement. Color coded in Blue, Red or Yellow for quick identifications. Wire sizes and other dimensions vary by model.

    Click for more
  • Morris Products Nylon Fully Insulated Disconnects

    Morris Products Nylon Fully Insulated Disconnects
    See all 6 items in product family
    Morris Products Nylon Fully Insulated Disconnects Are Widely Used In Commercial And Residential Electrical Wiring Applications.

    Nylon Fully Insulated Disconnects are electro-tin plated brass construction for maximum corrosion resistance and long lasting durability. Disconnects are fully encased in a nylon sleeve to provide proper insulation to prevent shocks. Serrated barrel provides precise electrical contact and resistant to pull out. Female and Male disconnects available to meet installation requirements. Wire sizes and other dimensions vary by model.

    Click for more
  • Morris Products Nylon Insulated Double Crimp Disconnects

    Morris Products Nylon Insulated Double Crimp Disconnects
    See all 26 items in product family
    Morris Products Nylon Insulated Double Crimp Disconnects Are Used To Connect Wires In Electrical Machinery, Lighting Fixtures And Other Electrical Products.

    Nylon Insulated Double Crimp Disconnects are made from electro-tin plated high strength brass for long lasting durability and corrosion resistance. Expanded nylon insulation entry accommodates a wide variety of insulation diameters and relieves mechanical strain. Serrated barrel provides precise electrical contact and resistance to pull out. Extended copper sleeve accepts multiple crimps. Disconnects have wire range stamped on the surface for easy identification. Maximum currents are 18A, 30A and 50A. Color coded in Blue, Red or Yellow for better identification. Wire sizes and other dimensions vary by model.

    Click for more
  • Morris Products Non-Insulated Double Crimp Disconnects

    Morris Products Non-Insulated Double Crimp Disconnects
    See all 10 items in product family
    Morris Products Non-Insulated Double Crimp Disconnects Are Used To Connect Wires In Electrical Machinery, Lighting Fixtures And Other Electrical Products.

    Non-Insulated Double Crimp Disconnects are made from electro-tin plated high strength brass for long lasting durability and corrosion resistance. Extended serrated barrel provides precise electrical contact and resistance to pull out. Extended copper sleeve accepts multiple crimps. Disconnects have wire range stamped on the surface for easy identification. Wire ranges and dimensions vary by model.

    Click for more
  • Morris Products Luminaire Ballast Disconnects

    Morris Products Luminaire Ballast Disconnects
    See all 3 items in product family
    Morris Products Luminaire Ballast Disconnects Are Widely Used In New Lighting Installations And Retrofit Lighting Applications.

    Luminaire Ballast Disconnects have electrolytic tin-plated internal copper bus for high conductivity. Heavy-duty nylon thermoplastic housing is UL 94V-0 flame retardant for maximum spark resistance. Push-in technology locks wires in place for both solid and stranded conductors. Male/female pluggable touch proof design provides safe ballast disconnect. Color coded wire entry points ensure safe installation. Number of ports available are 2 Line - 2 Load, 2 Line - 4 Load and 3 Line - 6 Load. Wire size and other specifications vary by model.

    Click for more
  • Morris Products Streetlighting Breakaway Disconnects

    Morris Products Streetlighting Breakaway Disconnects
    See all 13 items in product family
    Morris Products Street Lighting Breakaway Disconnects Are Essential Components For Parking Lot And Street Lighting Applications.

    Street Lighting Breakaway Disconnects are made with aluminum connector for long lasting durability. Completely insulated body provides a waterproof seal for increased safety. Rated for both copper and aluminum cables. Wire sizes vary by model.

    Click for more