Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Tape & Wire Connectors


(50 Items)
Sub Category
Push-In Wire Connectors (4)
Remove
Narrow Your Results By:
Our Price
Under $186.00 (1)
$192.00 - $193.00 (2)
Over $195.00 (1)


      Categories
Electrical Tape & Wire Connectors



PushGard™ Push-In Wire Connectors
PushGard™ Push-In Wire Connectors Gardner Bender PushGard™ Push-In Wire Connectors Make Reliable, Secure Connections.

Gardner Bender PushGard™ Push-In Wire Connectors have clear polycarbonate housings that have color-coded side panels for connection verification and identification. Corrosion-resistant stainless steel springs restrict wire pullout, yet corrections are possible with a simple left-right twist and pull. Simplified insertion and compact size help in tight locations. Connectors are rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries. A continuity test point allows for easy voltage checks. Use for copper-to-copper connections only. Available in 2, 3, 4 and 8-port configurations, with color-coded side panels in red, orange, black, yellow and gray. Wire range is #22 to #12 AWG. Package quantities range from 10 to 100.


PushGard™ Push-In Wire Connectors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WIRE RANGE COLOR PART # PKG. QTY IMAGE MODEL QTY PRICE
#22 - #12 AWGRed10-PC2100
WBB524275$12.00
#22 - #12 AWGBlack10-PC4100
WBB524278$13.75
#22 - #12 AWGYellow10-PC3100
WBB524276$13.25
#22 - #12 AWGGray10-PC850
WBB524277$13.00
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
(60)