Browse Air Conditioners

(843 items)

Recently Viewed

Categories

  • Quick-Sling HVAC Hanging Systems

    Quick-Sling HVAC Hanging Systems
    See all 36 items in product family
    Quick-Sling HVAC Hanging Systems Provide Safe, Secure Support For Air Handlers, Condensers And Other HVAC Components.

    Quick-Sling HVAC Hanging Systems are constructed using solid steel tubing for long lasting durability and dependability. Various types are available for stable, vibration-free installation of HVAC units and equipment. Available styles include Display Stand, Hanger Mount, Stand Unit, Swivel Mount, Mini Split Dual Fan Stand, Mini Split Stand, Pump Stand, Quick Stand, Quick Swivel and Vertical Air Handler Stand. Capacity ranges from 200 lbs. to 500 lbs. Dimensions and other specifications vary per model.

    Click for more
  • Hamilton Home Heating & Cooling Accessories

    Hamilton Home Heating & Cooling Accessories
    See all 16 items in product family
    With Any Heating And Cooling Application, There Are Useful Accessories To Improve Overall Performance Or To Reduce Installation Headaches.

    Choose from LP Conversion Kits to Custom Sheet Metal Plenums and Thermostats. This selection of accessories includes heating and cooling products for Hamilton/Winchester HVAC equipment. Plenums are for use with full cased multi-positional evaporator coils. Simply cut the height to fit your application, snap the plenum together, and install on the coil. Digital Thermostats are 24V, programmable thermostats that provide digital accuracy and energy savings without any decorating touch-ups. Low-profile design covers the footprint of the most common mechanical thermostats used today. Easy to install with battery backup. Includes 2 AAA Batteries.

    Click for more
  • Cover Guard Air Conditioning Line Set Protection

    Cover Guard Air Conditioning Line Set Protection
    See all 15 items in product family
    Cover Guard Air Conditioning Line Set Protection Covers Unsightly Wires, Pipes Or Tubes For Applications Including Commercial, Residential And More.

    Cover Guard air conditioning line set protection covers are made of high quality plastics for long lasting durability and corriosion resistance. Line and wire pressure creates tighter clamping of fittings for additional reliability. Unites are adjustable from 2" to 4" with an assortment of available parts for application versatility. Available enclosure types include Ducts, Couplers, Flex Elbows, Tee Elbows, End Caps, Flex Adapters, Sweeps, Protection Cover Kits and more. Package quantites are 1, 6 and 12. Color finish is White. Dimensions vary per model.

    Click for more
  • Line Sets & Installation Kits For Mini-Split Units

    Line Sets & Installation Kits For Mini-Split Units
    See all 10 items in product family
    Line Sets For Mini-Split Units Are Available In 25 Or 50 Foot Varieties.

    Line Sets For Mini-Split Units are comprised of durable and dependable components. Include 25 or 50 ft. length 3/8 or 1/4 inch diameter liquid connection and 1/2 or 5/8 inch suction connection wall insulated copper tubing with flare fittings.

    Click for more
  • Mueller Soft Copper Coils

    Mueller Soft Copper Coils
    See all 39 items in product family
    Mueller Soft Copper Coils Are Used For Above- Or Below-Ground Water Service And Hydronic Heater Applications.

    Mueller Soft Copper Coils are thick-walled, Type K or L tubing. All tubing meets or exceeds building codes in all 50 states, and meets applicable ASTM standards: B-88, B-306 & B-280. Temperatures range from 32 to 400 F. Lengths, inside and outside diameters vary per model. NSF approved. Made in the USA.

    Click for more
  • AC Protection Cages

    AC Protection Cages
    See all 12 items in product family
    AC Protection Cages Guard Compressor Units From Vandalism, Theft, Harsh Weather And More.

    AC protection cages are constructed of steel providing long lasting durability and dependability. Cages have bolt down base plates for surface mounting. Some units feature an expandable cage, accommodating a variety of sizes for commercial and residential units. Optional accessories include Expanded Metal Screens, Lock Sets, Adjustable Top Bar, Color finishes are available Black or Silver with galvanized finish. Dimensions vary per model.

    Click for more