Browse Blowers

(12,939 items)

Narrow Your Results

Country of Origin

Voltage

Rotation

Motor Type

Horsepower

  • Less...
  • More...

Discharge Position

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Top Angular Down Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Top Angular Down Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Top Angular Down Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Top Angular Down Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Top Angular Up Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Top Angular Up Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Top Angular Up Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Top Angular Up Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Bottom Horizontal Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Bottom Horizontal Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Bottom Horizontal Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Bottom Horizontal Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Downblast Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Downblast Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Down Blast Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Down Blast Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Top Angular Down Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Top Angular Down Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Top Angular Down Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Top Angular Down Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Top Angular Up Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Top Angular Up Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Top Angular Up Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Top Angular Up Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Top Horizontal Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Top Horizontal Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Top Horizontal Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Top Horizontal Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Up Blast Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Up Blast Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Up Blast Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation and Up Blast Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Bottom Angular Down Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Bottom Angular Down Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Bottom Angular Down Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Bottom Angular Down Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Bottom Angular Up Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Bottom Angular Up Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Bottom Angular Up Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Bottom Angular UP Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Bottom Horizontal Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Bottom Horizontal Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Bottom Horizontal Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Bottom Horizontal Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Downblast Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Downblast Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Downblast Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Downblast Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Bottom Angular Up Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Bottom Angular Up Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation And Bottom Angular Up Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation And Bottom Angular Up Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Top Horizontal Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Top Horizontal Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Top Horizontal Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Top Horizontal Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Upblast Discharge

    Peerless Ultrafan-Pak 2002 With Counterclockwise Rotation and Upblast Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Upblast Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers With Counterclockwise Rotation And Upblast Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Peerless Ultrafan-Pak 2002 Without Motor and Drive

    Peerless Ultrafan-Pak 2002 Without Motor and Drive
    See all 11 items in product family
    Peerless Ultrafan-Pak 2002 Forward Curve Blowers Without Motor And Drive Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Forward Curve Blowers Without Motor And Drive are solidly manufactured for long lasting durability and dependability. High quality, low cost units ready for separate installation of applicable motor and drive. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45° positions. Available in 7-3/4, 9, 10-1/2, 12-1/4, 13-1/2, 15, 16-1/4, 18-1/4, 20, 22-1/4 and 24-1/2 inch wheel diameter sizes.

    Click for more
  • Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Bottom Angular Down Discharge

    Peerless Ultrafan-Pak 2002 With Clockwise Rotation and Bottom Angular Down Discharge
    See all 317 items in product family
    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation And Bottom Angular Down Discharge Are Designed For Use In High Volume Low And Medium Pressure Clean Air Ventilating And Exhaust Applications.

    Peerless Ultrafan-Pak 2002 Blowers With Clockwise Rotation And Bottom Angular Down Discharge are solidly manufactured for long lasting durability and dependability. High quality, low cost units. Low speed characteristic of the forward curve wheel design makes for extremely quiet and efficient operation. The horsepower curve is always maximum at free air delivery and the maximum efficiency is near the peak static pressure. Self contained units are designed for ease of access to the motor, drives and bearings resulting in minimal user installation and maintenance costs. All units are equipped with convertible discharge for ease of rotation to any of eight 45 degree positions. A wide selection of 1 or 3 Phase Open Drip-Proof or Totally Enclosed Fan-Cooled motor type units with 7-3/4 to 24-1/2 inch diameter wheel sizes are available in 1/6, 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 7-1/2 horsepower with voltages of 115/230V or 230/460V. Units are available in all AMCA construction classes.

    Click for more
  • Double Inlet Forward Curve Belt Drive Blowers

    Double Inlet Forward Curve Belt Drive Blowers
    See all 8 items in product family
    Double Inlet Forward Curve Belt Drive Blowers for use in heating, cooling, humidifying, drying, exhausting, ventilation and more. Mounted in any discharge position they offer high volume, low velocity using dynamically balanced forward curved steel wheels and iron bearings. Meet Class 1 performance.
    Click for more