| |
3M N95 Particle Protective Respirator Masks |
 |
|
|
|
|
|
3M Respirator Masks Offer Respiratory Protection For Many Different Environments.
Protective dust masks ideally suited for work settings that involve heat, humidity or long periods of wear. The Cool Flow exhalation valve offers easy exhalation. M-Noseclip adjusts easily for a custom fit and secure seal. Braided headband provides additional comfort and durability. Click for more |
|
|
|
|
|
|
3M Full & Half Face Mask And P100 Particulate/Chemical Replacement Cartridges |
 |
|
|
|
|
|
This Is The Ultimate Reusable Face Mask For Comfort And Durability!
Respiratory protection featuring advanced silicone material provides a softer feel on the face with a unique adjustment design that helps to reduce the tension and pressure points for unsurpassed comfort. Click for more |
|
|
|
 |
Nuisance Dust Mask |
 |
|
|
|
|
|
Disposable Dust Masks Helps Protect Against Dust And Particles
Large filter area offers great protection against cement, sand and pollen while allowing easy breathing and speaking. Contoured, non-woven filter material with metal nosepiece conforms comfortably to a variety of facial features. Economical and maintenance free. Can be discarded at the end of the day. Click for more |
|
|
|
|
|
|
3M™ Respiratory Protection |
 |
|
|
|
|
|
3M™ Protective Face Masks
3M™ Half Face Piece Respirators allow use with replaceable respirator cartridges and filters. These respirator masks can be used with 3M™ 2000, 7093, P100 and 6000 series cartridges (sold separately). When properly fitted, these 3M respirators provide respiratory protection up to 10 times the Permissible Exposure Limit (PEL). Sold in cases of 24. Click for more |
|
 |
CPAP |
 |
|
|
|
|
|
CPAP Head Gear Only
Head Gear (Replacement) Proven technology. Individual pillows for superior adjustability. Easy to use. Great value. Soft headgear.
Click for more |
|
|
|
|
Oximeters |
 |
|
|
|
|
|
Health-OX Clip Style Fingertip Pulse Oximeter with LCD Screen
Four way display. Ideal for individual that exercise. Portable, non-invasive spot check oxygen saturation and heart rate. Two AAA batteries can be continuously operated for 30 hours. Operation is simple and efficient. Nail polish tolerant. 2 year limited warranty.
Click for more |
|
 |
Nebulizers |
 |
|
|
|
|
|
Neb To Go Piston Powered Nebulizer
Ultra-compact neb that fits in the palm of your hand. Promotes the highest level of mobility and convenience. Powerful piston powered compressor. Lightweight-weighs only . 77 lbs. Includes pediatric mask, adult mask, air filter and mouthpiece. Comes with portable battery pack, AC power cord and auto DC adapter. Includes instructional video. Click for more |
|
|
|
|
Oxygen Supplies |
 |
|
|
|
|
|
Oxygen Cylinder Stand
Holds M60, M90, MM and H&T. Reversible clamp. Holds Cylinders from 7" - 9" diameters.
Click for more |
|
 |
Suction Machines |
 |
|
|
|
|
|
Portable AC / DC Suction Machine with Carry Case
Controlled vacuum from 23inHG. E-Z grip handle. Portable AC/DC Unit. Comes with Carry Case. Base w/cord wrap. UL approved. Limited Lifetime Warranty.
Click for more |
|
|
|
|
|
 |