Browse Chemicals, Refrigerants, Lubricants & Cleaners

(579 items)

Narrow Your Results

Availability

Capacity

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go
  • Coil Cleaners and Accessories

    Coil Cleaners and Accessories
    See all 31 items in product family
    Coil Cleaners And Accessories Are Used For Applications Including Industrial, Maintenance, HVAC, And More.

    Coil cleaners and accessories are made of high quality ingredients for maintenance efficiency. Cleaners remove coil building contaminants for reduced system strain, enhanced temperature control, and unit longevity. Routine coil maintenance improves air quality, reduces energy use, and increases cost efficiency. Capacities range from 18 oz. to 55 Gallons. Package quantities are 1, 4, and 12. Dimensions vary per model.

    Click for more
  • Flush Systems

    Flush Systems
    See all 14 items in product family
    Flush Systems Provide Coil Line Maintenance For Refrigeration, Heating, Air Conditioning And More.

    Flush systems are fast acting formulas used to dissolve oil, moisture and various contaminants including sludge, carbon residue, acids, and other particulates to save maintenance costs and prevent compressor burnout. Available types include Flush Injector, Internal Refrigeration Coil System Cleaner, Internal Coil Cleaner, Flus System Liquid, Flush Starter Kit, Super Flush and more. Capacities vary per model.

    Click for more
  • Aerosol Coil Cleaners

    Aerosol Coil Cleaners
    See all 11 items in product family
    Aerosol Coil Cleaners Are Used For Applications Including Industrial, Maintenance, Automotive, And More.

    Aerosol coil cleaners are made of high quality ingredients for maintenance efficiency. Cleaners allow quick and efficient coil care maintenance for radiators, engines, refrigerators, and more. Detergent-based foam removes dirt, oil, and grease for unit efficiency. Solvent is non-flammable and non-conductive for user safety. For use in ventilated areas. Available capacities range from 14 to 20 oz. Package quantities are 1 and 12. Dimensions vary per model.

    Click for more
  • Little Giant® Coil Cleaning Kit

    Little Giant® Coil Cleaning Kit
    See all 1 items in product family
    Little Giant® Coil Cleaning Kit Provides Coil Maintenance For Air Conditioners, Heat Exchangers, Water Heaters And More. Little Giant® coil cleaning kit is made of polypropylene for long lasting durability and corrosion resistance. Magnetic drive chemical pump and tank kit circulate mild acid for coil cleaning, deliming, and descaling. Voltage is 115. Dimensions are 20"L x 16"W x 8-5/8"H.

    Click for more
  • Odor Neutralizers

    Odor Neutralizers
    See all 49 items in product family
    Odor Neutralizers Are Used For Applications Including Residential, Hospitality, Maintenance, And More.

    Odor neutralizers are made of high quality ingredients for durability. Neutralizers eliminate odor caused by cigarettes, mildew, chemicals, and more. Units accommodate hotels, apartments, health care facilities, and more. Available in various styles for application versatility. Capacities range from 14 oz. to 55 Gallons. Package quantity is 1, 4, 6, and 12. Dimensions vary per model.

    Click for more
  • Hand Cleaners

    Hand Cleaners
    See all 14 items in product family
    Hand Cleaners Are Used For Cleaning Up After Heavy Duty Repair Or Maintenance Work.

    Specially formulated cleaning products in liquid or powdered form for cleaning up after maintenance or repair. Quick Cleanↆ Lotion is a waterless rinse, heavy duty hand cleaner that removes grease, carbon, oil, ink and dirt. Shake It™ is a high quality powdered hand soap that washes with water and will not sting on broken skin. Available in various capacities and package quantities.

    Click for more
  • Scale Removal And Descaling

    Scale Removal And Descaling
    See all 20 items in product family
    Scale Removal And Descaling Clean And Clear Cooling Towers, Boilers, Tankless Water Heaters And Other HVAC Equipment.

    Scale Removal And Descaling Lime Dissolvers are industrial strength acid based descalers. Dissolves lime, scale, mineral deposits and more. Color coded formula to know when scale is gone. Variety of liquid concentrates and powders available to meet specific descaling requirements . Capacities are 1 quart, 1 gallon, 5 gallons, 55 gallons, 10 lbs. and 44 lbs.

    Click for more
  • Precision & Parts Cleaners

    Precision & Parts Cleaners
    See all 40 items in product family
    Precision And Parts Cleaners Are Used For Mechanical Parts, Motors, Steam Machines, Maintenance Of Public Areas And More.

    Precision And Parts Cleaners are specially formulated compounds and solutions for cleaning precision parts, machines and motors as well as floors, carpets, seating and other public area maintenance applications. Available types include Alkaline Cleaner, Assembly Cleaner, Caustic Cleaner, Cleaner & Rust Remover, Machine Parts Cleaner, Metal Cleaning Detergent, Motor Cleaner, Non-Conductive Paint Remover, Paint Stripper and Spray Degreaser. Available in various capacities and package quantities.

    Click for more
  • Fuel Oil, Water, Detecting & Cleaning

    Fuel Oil, Water, Detecting & Cleaning
    See all 41 items in product family
    Fuel, Oil And Water Detecting And Cleaning Treatments Manage Spills And Remove Unwanted Components In Fuels.

    Fuel, Oil And Water Detecting And Cleaning Treatments help maintain the proper operation of fuel lines, tanks and HVAC systems for long lasting reliability. Biofuel Treatment corrects and prevents spider web sludge and semi-solid material that can develop in biofuels. Stops alarm vent and filter clogging and bad odors. Fuel Absorber absorbs eight times its volume of fuel oil with a sweet fragrance to eliminate odor. Fuel Oil & Diesel De-Icer prevents and dissolves ice and wax in iced and jelled fuel oil and diesel fuel. Fuel Oil & Diesel Treatment controls waxing and gelling, lowers pour point, dissolves sludge, eliminates water, cleans the system and reduces soot. Oil Sludge Eliminator is a heavy duty shock treatment that removes sludge in fuel tanks and prevents lines, screens and nozzles from clogging. Oil Spill Collector removes oil stains while it biodegrades oil for safe disposal. Water Dispersant For Fuel Oil is a heavy duty water dispersant that rids fuel oil of water and prevents freezing and corrosion. Package quantities and capacities vary per model.

    Click for more
  • Mold Controls

    Mold Controls
    See all 5 items in product family
    Mold Controls Are Used For Applications Including Hospitality, Commercial, Maintenance, And More.

    Mold controls are made of high quality ingredients for maintenance efficiency. Microbial growth inhibitor eliminates wall and floor mold, fungus, bacteria, odors, and more. Controls prevent staining and discoloration for surface protection. Accommodates water damage and flooding. Capacities range from 14 oz. to 1 Gallon. Package quantities are 4, 6, and 12. EPA registered. Dimensions vary per model.

    Click for more
  • HVAC Multi-Purpose Cleaners

    HVAC Multi-Purpose Cleaners
    See all 6 items in product family
    HVAC Multi-Purpose Cleaners Are Used For Applications Including Hospitality, Commercial, Maintenance, And More.

    HVAC multi-purpose cleaners are made of high quality ingredients for maintenance efficiency. Microbial growth inhibitor eliminates wall and floor mold, fungus, bacteria, odors, and more. Cleaners provide surface protection for up to 12 months. Accommodates water damage and flooding. Capacities range from 15 oz. to 5 Gallons. Package quantities are 4 and 12. EPA registered. Dimensions vary per model.

    Click for more
  • Filter Fan and Vent Cleaner

    Filter Fan and Vent Cleaner
    See all 3 items in product family
    Filter Fan And Vent Cleaner Is Used For Heavy-Duty Cleaning Of Vent Surfaces, Electronic Cells, Filters, Fan Blades And More.

    Filter Fan and Vent Cleaner is biodegradable, non-toxic and non-corrosive for safe, effective use on a wide range of HVAC equipment. Removes hard-to-clean buildup including oil, grease and tar deposits. Available styles include Filter Fan and Vent Cleaner, Degreasing Solvent, Electronic Cell Cleaner and Filter Spray. Capacities are 16 ounce, 32 ounce, 1 gallon and 5 gallons.

    Click for more
  • Boiler System Treatments & Sealants

    Boiler System Treatments & Sealants
    See all 27 items in product family
    Boiler System Treatments And Sealants Efficiently Clean And Maintain Residential, Commercial And Industrial Boilers.

    Boiler System Treatments And Sealants are essential to maintaining the continuing integrity and long lasting durability of HVAC and boiler systems. Air Bubble Eliminator removes air from hydronic systems and stops banging sound in steam lines. Boiler System Cleaners stop priming, surging and foaming in boilers and heating systems with corrosion preventative treatment that helps maximize efficiency. Coil Cleaners clean external coils without needing to remove them from boiler. Leak Sealants seal and prevent leaks in hydronic systems with non-hazardous and safe formula for use on all system components. Seal Cleaner and Lubricant treats system to prevent formation of blockages and leaks using a non-petroleum formula for hydronic systems. Anti-Freeze Recharge recharges the corrosion inhibitor level of propylene and ethylene glycol based anti-freeze, chiller, and heat transfer fluids to increase the life of fluid by eliminating acidic water levels. Water Cleaner & PH Neutralizer cleans boiler water, corrects pH balance and prevents rust and scale. Package quantities and capacities vary per model.

    Click for more
  • Soot Removers & Cleaners

    Soot Removers & Cleaners
    See all 9 items in product family
    Soot Removers And Cleaners Are Used For Maintenance Of Furnace And Heating Systems.

    Selection of products in different forms to keep furnace and heating systems clean and free of built-up soot deposits. Soot Remover Spray is a non-aerosol, high pressure spray in a heavy duty reusable metal sprayer and refillable can. Soot Broom™ is a crystal formed application that can remove soot and creosole from wood burning stoves by sprinkling on open fire. Soot Remover Sticks is ans easy-to-use stick for removing soot in combustion area by slipping it through the system peep hole. Available in various capacities and package quantities.

    Click for more
Featured Items