Browse Protective Clothing

(9,206 items)

Narrow Your Results

Size

Color

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Stanco® Arc Flash Coveralls

    Stanco® Arc Flash Coveralls
    See all 2 items in product family
    Stanco® Arc Flash Coveralls Protect Employees In Industrial And Construction Applications.

    Stanco® Arc Flash Coveralls are flame resistant to provide long lasting durability. Constructed with two-way brass zipper front closure, by-swing back, two front, rear, back and breast pockets and concealed snap closures. Available styles include Inndura Proban Coverall and Nomex lllA Aramid Coverall. Coveralls have elastic waistband and five-thread safety stitch. Sizes areL and XL. Available colors are Navy Blue or Tan.

    Click for more
  • Bulwark® Hi-Vis Flame-Resistant Rain Bib Overalls

    Bulwark® Hi-Vis Flame-Resistant Rain Bib Overalls
    See all 9 items in product family
    Bulwark® Hi-Vis Flame-Resistant Rain Bib Overalls Offer A High Degree Of Protection From Weather And Flames For Use In A Variety Of Work Environments.

    Bulwark® Hi-Vis Flame-Resistant Rain Bib Overalls provide 360° of visibility with bright color and 2" reflective tape for worker safety. Clothing features non-conductive hardware for durability. Adjustable ankle cuffs and elasticized shoulder straps offer a customizable, comfortable fit for long lasting wear. Available sizes range from Small to 6XL. Color is Yellow/Green.

    Click for more
  • Tingley® Class E FR Overalls

    Tingley® Class E FR Overalls
    See all 16 items in product family
    Tingley® Class E FR Overalls Provide High Visibility And Protection For Workers In Hazardous Or Fire Environments.

    Tingley® Class E FR Overalls are made of Flame Resistant PVC on Nomex to provide weare protection and long lasting durability. Self material suspenders with heavy duty quick release buckles, crossover overalls and snap fly front provide wearer convenience. 2" silver reflective tape reflects light for 360° nighttime conspicuity, and Therm-O-Rad sealed seams provide 100% waterproof protection. Non-conductive hardware provides additional safety. Adjustable fit and flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413. Available styles include Eclipse Hi-Vis FR Overall in sizes ranging from S-5XL. Thickness is 26 mil. Available colors are fluorescent Orange/Red or Yellow/Green. ANSI/ISEA 107 Class E compliant for high visibility, ASTM F1891 approval for Arc Thermal Performance and NFPA 70E - HRC 2 conforms to ASTM F2733 for Flash Fire Performance.

    Click for more
  • Bulwark® Flame Resistant Bib Overalls

    Bulwark® Flame Resistant Bib Overalls
    See all 62 items in product family
    Bulwark® Flame Resistant Bib Overalls Offer Protective Clothing For Commercial And Industrial Worksites With Exposure To Heat And Flame.

    Bulwark® Flame Resistant Bib Overalls are made of Flame Resistant cotton, nylon, modacrylic, Lyocell and Kevlar Aramid blend to provide flame resistance and long lasting durability. Overalls have extra heavy-duty Nomex® Taped Brass Zipper Deluxe, five large patch pockets and hip pocket with closure to ensure wearer comfort. Reinforced double knees, elastic waist inserts, elasticized shoulder straps w/non-conductive adjustable hardware and inside zipper guards on all zippers provide optimum performance. Available lengths are Long or Regular. /b> Available colors are Brown Duck, Navy, Navy Duck and Royal Blue. Sizes range from S-3XL.

    Click for more
  • Bulwark® CoolTouch® 2 Flame Resistant Coveralls

    Bulwark® CoolTouch® 2 Flame Resistant Coveralls
    See all 106 items in product family
    Bulwark® CoolTouch® 2 Flame Resistant Coveralls Provide Protection For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® CoolTouch® 2 Flame Resistant Coveralls are made of Modacrylic, Lycocell and Aramid blend to provide safe flame resistance and long lasting durability. Available styles include One-Piece Deluxe Coverall 5.8 oz., and One-Piece Deluxe Coverall 7 oz. Features include brass break-away zipper, concealed snap at top of ziper and neck, concealed snap closure cuffs, lay-flat collar, elastic waist, two chest pockets w/zipper flap, two front swing side pockets, two patch hip pockets w/snap flap, tool pocket, vent openings w/snap closure and more. Available lengths are Long and Regular. Sizes range from 34-58. Available colors are Gray, Khaki, Navy and Red. Coveralls meet NFPA 2112 Standard for Flame-Resistant Garments, 2012 Edition.

    Click for more
  • Bulwark® EXCEL FR® ComforTouch® Flame Resistant Coveralls

    Bulwark® EXCEL FR® ComforTouch® Flame Resistant Coveralls
    See all 209 items in product family
    Bulwark® CoolTouch® 2 Flame Resistant Coveralls Provide Protection For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® CoolTouch® 2 Flame Resistant Coveralls are made of flame resistant cotton and nylon blend to provide safe flame resistance and long lasting durability. Available styles include Deluxe Coverall 7oz., Deluxe Coverall 9 oz., Coverall w/Reflective Trim and Insulated Coverall. Features include taped brass zipper, concealed snap closure, stand-up collar, elastic waist, seven large patch pockets - 2 w/snap closures, reinforced double knees inside zipper guards and more. Available lengths are Long and Regular. Sizes range from S-3XL and 34-58. Available colors are Gray, Khaki, Navy, Royal Blue and Red. Snap-on hood sold separately. Coveralls meet NFPA 2112 Standard; 2012 Edition; En Iso 11612:2008 and Protective Clothing requirements.

    Click for more
  • Bulwark® EXCEL FR® Flame Resistant Coveralls

    Bulwark® EXCEL FR® Flame Resistant Coveralls
    See all 250 items in product family
    Bulwark® EXCEL FR® Flame Resistant Coveralls Provide Protection For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® EXCEL FR® Flame Resistant Coveralls are made of 100% flame resistant cotton to provide safe flame resistance and long lasting durability. Available styles include Classic Coverall w/ or w/o Reflective Trim, Gripper Front Coverall, Industrial Coverall, Deliuxe Coverall and Premium Coverall. Features include brass break-away zipper, concealed snap at top of zipper and neck, lay-flat collar, one chest pocket, two set in front pockets, two patch hip pockets, side vent openings and more. Available lengths are Long and Regular. Sizes range from S-4XL and 40-64. Available colors are Medium Gray, Khaki, Navy, Orange, Royal Blue, Visual Green and Red. Coveralls meet NFPA 2112 Standard for Flame-Resistant Garments, 2012 Edition and General and Live Working requirements.

    Click for more
  • Lakeland Fire Protective Pants

    Lakeland Fire Protective Pants
    See all 18 items in product family
    Lakeland BP2305G OSX B2™ Battalion Fire Protective Pleated Turnout Gear Pants 38"-30", Gold

    OSX® B2 Battalion™ is based upon our most popular series of turnout gear. The 32" coat features an advanced 3 body panel with a new pleated back and high-back pants designed to give the wearer extreme freedom of movement. The new Black-Ops™ Suspender System, exclusive to Lakeland Fire, provides a high degree of comfort, eliminating the fatigue that comes with long wear. Rugged construction means maximum durability and a long garment life. A long list of standard features rivals what other manufacturers call custom gear. Get your gear, and get it fast with OSX®.
    • Horizontal Knee Expansion Pleats
    • Lime/Yellow Triple Trim
    • Velcro®/Hook & Dee/Snap Fastener Fly Closure
    • Nomex® Twill Take-Up Straps
    • 2x10x10 Expansion Pockets lined with Kevlar Twill
    • Black Arashield® Knee reinforcements
    • Double layer padded knees
    • Black Arashield Cuff Reinforcements – Double Stitched
    • Liner Inspection Opening
    • Rear Boot-Cut Cuffs
    • New Black-Ops™ Multi-Adjust Suspender System*


    Click for more
  • Bulwark® Nomex® IIIA Flame Resistant Coveralls

    Bulwark® Nomex® IIIA Flame Resistant Coveralls
    See all 169 items in product family
    Bulwark® Nomex® IIIA Flame Resistant Coveralls Provide Protection For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® Nomex® IIIA Flame Resistant Coveralls are made of 93% Nomex Aramid, 5% Kevlar Aramid, 2% other fiber blend to provide safe flame resistance and long lasting durability. Available styles include Classic Coverall, Premium w/ or w/o Reflective Trim and Premium Insulated Coverall. Features include taped brass break-away zipper, concealed snap at top of zipper and neck, stand-up collar, concealed snap closures, elastic waist, two chest pockets, two front swing pockets, two patch hip pockets, left sleeve and rule pckets, side vent openings and more. Available lengths are Long, Short and Regular. Front and back 2" yellow/silver/yellow reflective striping provides 360-degree visibility. Sizes range from XS-3XL and 40-60. Available colors are Navy, Royal Blue and Tan. Coveralls meet NFPA 2112 Standard for Flame-Resistant Garments, 2012 Edition and other standard requirements.

    Click for more
  • OccuNomix Flame Resistant Rain Bibs

    OccuNomix Flame Resistant Rain Bibs
    See all 8 items in product family
    OccuNomix Flame Resistant Rain Bibs Are ARC Rated For Fire Fighters And HazMat Workers.

    OccuNomix Flame Resistant Rain Bibs are made of premium Flame Resistant material with 3M™ Scotchlite™ Reflective Material for worker safety and visibility. Pants are constructed using PVC coated Modacrylic/Jersey fabric to provide long lasting durability and user comfort. Side snap closure and 1 pass through pocket provide convenience. Bibs are waterproof with high frequency welded seams to provide additional safety in wet or chemically hazardous environmnets. Class E Premium FR Rain Bib Pants available in sizes rnaging from M-6XL. Color is Yellow. ANSI Class E compliant and meet ASTM F1891 and F2733; arc rated; ATPV = 18.5 cal/cm 2, NFPA 70E/HRC=2. Flame resistant up to 25 washes.

    Click for more
  • Mullion Firefighter Suits

    Mullion Firefighter Suits
    See all 6 items in product family
    Mullion Firefighter Suits Provide Full Neck-to-Ankle Protection From Fire.

    Mullion firefighter suits feature a fire-resistant Aramide outer layer and two-layer quilted cotton-Aramide lining. Outer shell repels water and includes flame-resistant reflective trim on chest, back, arms and legs for improved visility. Adjustable wrist closure and stand up collar with touch-and-close fastener provide a custom fit. Zip-up closure with hook and loop storm flap. Breathable gear wicks sweat and water away from skin. Flame-resistant coveralls include adjustable suspenders for comfort. Complete firefighter suit is available in size Adult/Universal. Professional firefighter suit is available in sizes Small, Medium, Large, Extra-Large and XXL. Firefighter gear complies with MED/SOLAS requirements.

    Click for more
  • Classic Indura ® Flame Resistant Coverall

    Classic Indura ® Flame Resistant Coverall
    See all 15 items in product family
    OccuNomix Classic Indura® Flame Resistant Coveralls Are Used For Industrial Or Commercial Applications.

    Classic Indura® Flame Resistant Coveralls are made of 100% 9 oz. Indura® FRC flame resistant cotton, engineered to provide long lasting durability and optimum performance in industrial protective clothing. One-piece action back with elastic waistband increases freedom of movement for tight spaces and fast paced environments. Flame Resistant for the life of the garment. Available in sizes small - 5XL and colors orange, navy khaki and royal blue

    Click for more
  • OccuNomix Flame Resistant Coverall

    OccuNomix Flame Resistant Coverall
    See all 7 items in product family
    OccuNomix Flame Resistant Coveralls Are Used For Contractors, Carpenters, Metal Work And Other Industrial Or Commercial Workshops.

    Flame Resistant Coveralls are made from lightweight, soft, 6oz flame resistant treated cotton for comfort, safety and long lasting durability. One-piece action back with elastic waistband increases freedom of movement for tight spaces and fast paced environments. Available in sizes small - 5XL in color navy

    Click for more
  • Premium Nomex ® 4.5oz Flame Resistant Coverall

    Premium Nomex ® 4.5oz Flame Resistant Coverall
    See all 6 items in product family
    OccuNomix Premium Nomex® 4.5oz Flame Resistant Coveralls Are Used For Contractors, Carpenters, Metal Work And Other Industrial Or Commercial Workshops.

    Premium Nomex® 4.5oz Flame Resistant Coveralls are made with Dupont™ Nomex® IIIA brand fiber for flame resistance, chemical resistance and long lasting durability. One-piece action back with elastic waistband increases freedom of movement for tight spaces and fast paced environments. Available in sizes small - 5XL and colors orange, khaki, royal blue and navy

    Click for more
  • Viking® Flame Resistant Bib Overalls & Pants

    Viking® Flame Resistant Bib Overalls & Pants
    See all 27 items in product family
    Viking® Flame Resistant Bib Overalls And Pants Are Self Extinguishing For Momentary Contact With Open Flame Testing.

    Viking® Flame Resistant Bib Overalls And Pants are made with stretchable flame resistant treated polyester fabric that is lightweight and flexible in sub-zero conditions for long lasting wear. Protective clothing gives superior abrasion, puncture, rip and snag resistance with insulation up to -30°C(-22°F). Features heavy duty elastic suspenders with quick release buckles, inner zippered pocket plus storage pockets, side waist gussets for wind guard, zippered fly and VELCRO®Brand flap, and 18" boot zippers for easy access. Welded seams are durable and waterproof with 2" reflective tape for safety. Available styles are Bib Overalls and Bib Pants. Sizes are S, M, L, XL, 2XL, 3XL, and 4XL. Colors are Black and Orange.

    VELCRO® is a registered trademark of Velcro BVBA, used with permission.

    Click for more
Featured Items