Browse Protective Clothing

(5,985 items)

Narrow Your Results

Availability

On Sale

Size

  • Less...
  • More...

Color

  • Less...
  • More...

Application

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Hi-Visibility Flame Resistant Vests

    Hi-Visibility Flame Resistant Vests
    See all 95 items in product family
    Hi-Visibility Flame Resistant Vests Provide Safety and Fire Protection for Commercial and Industrial Worksites.

    These vests are made of flame resistant mesh giving you an added layer of protection when handling flammable materials. The reflective stripes will improve your night visibility against traffic, machinery, and other personnel. Multiple closure types including Hook and loop, snap, or zipper allows easy front closure and keeps vest secure for long lasting use.
    • Polyester, cotton, and acrylic construction provides lasting dependability
    • Reflective stripes
    • Multiple closure types
    • Sizes range from Small to 5XL
    Click for more
  • OccuNomix Flame Resistant Sweatshirts

    OccuNomix Flame Resistant Sweatshirts
    See all 5 items in product family
    OccuNomix Flame Resistant Sweatshirts Are Used For Commercial And Industrial Applications.

    Flame Resistant Sweatshirts are made of a modacrylic and cotton blend for comfort and long lasting durability. Sweatshirts are stitched with rugged Nomex® thread for increased safety and longevity. Hi-Vis model features two vertical and one 360° horizontal reflective stripes for increased visibility. Available in Premium Flame Resistant Pull-Over Hoodie and Hi-Vis Premium Flame Resistant Pull Over Hoodie in sizes medium - 5XL

    Click for more
  • Welding Jackets

    Welding Jackets
    See all 23 items in product family
    Welding Jackets are Excellent Protection for High Heat Welding Conditions and Environments.

    Flame resistant cotton sateen, Kevlar, 100% cotton or 100% leather keep workers safe from heat, spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Snaps are reinforced with additional leather piece while rivets placed in high stress areas ensure long lasting durability of garment. Flame resistance lasts life of garment with proper care and maintenance. Available welding jackets are Flame Resistant Sateen Welding Jacket, Ironcat Leather Welding Jacket, Irontex Flame Retardant Cotton Jacket and Welding Jacket.
    • Flame resistant cotton sateen, Kevlar, 100% cotton or 100% leather keep workers safe
    • Sizes are S - 3XL
    • Colors are Golden Yellow, Green, Orange, and Tan


    Click for more
  • Lakeland Fire Protective Coats

    Lakeland Fire Protective Coats
    See all 18 items in product family
    Lakeland BP2205G OSX B2™ Battalion Fire Protective Pleated Turnout Gear Coat 38", Gold

    OSX® B2 Battalion™ is based upon our most popular series of turnout gear. The 32" coat features an advanced 3 body panel with a new pleated back and high-back pants designed to give the wearer extreme freedom of movement. The new Black-Ops™ Suspender System, exclusive to Lakeland Fire, provides a high degree of comfort, eliminating the fatigue that comes with long wear. Rugged construction means maximum durability and a long garment life. A long list of standard features rivals what other manufacturers call custom gear. Get your gear, and get it fast with OSX®.
    • Military Shoulder Pleats on Back
    • Zipper/Velcro® Closure
    • NYC Style Lime/Yellow Triple Trim - Double Stitched
    • "Easy Grip" Drag Rescue Device
    • 4" Nomex® Wristers
    • Black Arashield® Cuff Reinforcements – Double Stitched
    • 2x8x8 Expansion /Handwarmer Pockets lined with Kevlar Twill
    • 7 x 9 NOMEX® Liner Pocket
    • Liner Inspection Opening
    • Hanger Loop on collar
    • 2x3.5x8 Radio Pocket on left chest
    • Self-Material Mic Strap above Radio Pocket
    • Flashlight Snap & Strap on right chest


    Click for more
  • Bulwark® Flame Resistant Outerwear

    Bulwark® Flame Resistant Outerwear
    See all 32 items in product family
    Bulwark® Flame Resistant Outerwear Provide Protection For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® Flame Resistant Outerwear is made of Modacrylic, Lycocell and Aramid blend to provide safe flame resistance and long lasting durability. Available styles include Deluxe Parka, Insulated Bomber JAcket, Lined Bomber Jacket, Bomber Jacket w/CSA Reflective Trim and Hooded Jacket. Heavy duty jackets feature Nomex® Taped Brass Zipper, fully covered two-layer storm flap, concealed snap closure, insulated stand-up collar, cuff within hemmed sleeve end, two large external pcokets w/concealed closure and hand warmers, one inside chest pocket, deep-pleated action back, tunneled elastic waist and inside zipper guards. Available sizes are S-5XL. Available lengths are Long and Regular. Available colors are Black, Brown Duck, Gray, Navy, Royal Blue and Visual Green. Snap-On Hood Hmh2Nv sold separately. Outerwear meets NFPA 2112 Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire requirements.

    Click for more
  • Viking® Flame Resistant Jackets & Suits

    Viking® Flame Resistant Jackets & Suits
    See all 33 items in product family
    Viking® Flame Resistant Jackets And Suits Protect Wearers From Foul Weather And Harsh Conditions For Job Site Safety.

    Viking® Flame Resistant Jackets And Suits are made with heavy duty flame resistant treated polyester that gives superior abrasion, puncture, rip and snag resistance with an FR treated inner lining for long lasting wear. Jackets provide detachable insulated hood, fleece collar, heavy duty zipper with storm flap, dual chest straps, and storage pockets for warmth and comfort. Adjustable VELCRO®Brand double cuff wrists seal out rain and wind, while front and back vents provide extra breathability. Includes 2" reflective material that meets WCB, Worksafe, and DOT configurations. Bib pants feature adjustable waist panel, ESR suspenders and adjustable boot cuffs. Resistant to motor oil, diesel, chemicals animal fats and fish oil with micro welded seams and ESR nylon snap closure system for durability. Available styles are Jacket, Jacket & Bib Pants, and Rain Jacket. Sizes are S, M, L, XL, 2XL, 3XL, and 4XL. Colors are Black and Orange.

    VELCRO® is a registered trademark of Velcro BVBA, used with permission.

    Click for more
Featured Items