Browse Protective Clothing

(9,333 items)

Narrow Your Results

Availability

Free Shipping

Size

  • Less...
  • More...

Color

  • Less...
  • More...

Application

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Hi-Visibility Flame Resistant Vests

    Hi-Visibility Flame Resistant Vests
    See all 140 items in product family
    Flame Resistant Vests Offer Protective Clothing For Commercial And Industrial Worksites Or Other Activities With Occasional Exposure To Heat And Flame.

    Flame Resistant Vests are made of 100% ANSI flame resistant mesh or solid for safety and long lasting durability. Vests feature multiple reflective stripes for increased visibility. Hook and loop or zipper front closure keeps vest secure for long lasting use. Available styles include Flame Resistant Vest, Mesh or Solid, Safety Vest, Treated Vest, Two Tone treated Vest and more. Sizes range from Small to 6XL. Colors are Black w/Hi-Vis Stripes, Fluorescent Lime, Hi-Vis Orange, Hi-Vis Yellow, Lime, Orange and Yellow/Green.

    Click for more
  • Bulwark® Flame Resistant Outerwear

    Bulwark® Flame Resistant Outerwear
    See all 221 items in product family
    Bulwark® Flame Resistant Outerwear Provide Protection For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® Flame Resistant Outerwear is made of Modacrylic, Lycocell and Aramid blend to provide safe flame resistance and long lasting durability. Available styles include Deluxe Parka, Insulated Bomber JAcket, Lined Bomber Jacket, Bomber Jacket w/CSA Reflective Trim and Hooded Jacket. Heavy duty jackets feature Nomex® Taped Brass Zipper, fully covered two-layer storm flap, concealed snap closure, insulated stand-up collar, cuff within hemmed sleeve end, two large external pcokets w/concealed closure and hand warmers, one inside chest pocket, deep-pleated action back, tunneled elastic waist and inside zipper guards. Available sizes are S-5XL. Available lengths are Long and Regular. Available colors are Black, Brown Duck, Gray, Navy, Royal Blue and Visual Green. Snap-On Hood Hmh2Nv sold separately. Outerwear meets NFPA 2112 Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire requirements.

    Click for more
  • OccuNomix Premium Flame Resistant Bomber Jackets

    OccuNomix Premium Flame Resistant Bomber Jackets
    See all 8 items in product family
    OccuNomix Premium Flame Resistant Bomber Jackets Are Used For Fire Fighters And Otjher Hazardous Material Workers.

    OccuNomix Premium Flame Resistant Bomber Jackets are made with premium flame resistant cotton twill and Nomex® zipper and thread for long lasting durability and safety. The lining is 10 oz. quilted cotton twill with 3M™ Thinsulate™ Platinum Insulation FR for additional wearer comfort. The Removable quilted hood and 4 pockets. Premium Flame Resistant Bomber Jackets HRC3 available in sizes ranging from S-5XL. Color is Navy. Jackets are arc rated; ATPV = 26 cal/cm 2, NFPA 70E/HRC=3; ASTM F2732 temperature rating of -40° to -4° and is flame resistant through 50 washings. Two front, two inside pockets.

    Click for more
  • Welding Jackets

    Welding Jackets
    See all 13 items in product family
    Welding Jackets Provide Excellent Protection In High Heat Welding Conditions.

    Welding Jackets are made of flame resistant cotton sateen, Kevlar, 100% cotton or 100% leather for long lasting durability. Variety of styles available to provide heat resistance from spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Snaps are reinforced with additional leather piece while rivets placed in high stress areas ensure long lasting durability of garment. Flame resistance lasts life of garment with proper care and maintenance of 100 home washings and 50 commercial washings. Available styles are Flame Retardant Jacket, Ironcat Leather Welding Jacket, Irontex Flame Retardant Cotton Jacket and Welding Jacket. Sizes are S, M, L, XL, 2XL, 3XL, 4XL and 5XL. Colors are Blue Sateen w/Tan Leather Sleeves, Golden Brown, Golden Yellow, Green, Lava Brown, Orange and Visual Green.. Package quantity is 1.

    Click for more
  • OccuNomix Flame Resistant Sweatshirts

    OccuNomix Flame Resistant Sweatshirts
    See all 10 items in product family
    OccuNomix Flame Resistant Sweatshirts Are Used For Commercial And Industrial Applications.

    Flame Resistant Sweatshirts are made of a modacrylic and cotton blend for comfort and long lasting durability. Sweatshirts are stitched with rugged Nomex® thread for increased safety and longevity. Hi-Vis model features two vertical and one 360° horizontal reflective stripes for increased visibility. Available in Premium Flame Resistant Pull-Over Hoodie and Hi-Vis Premium Flame Resistant Pull Over Hoodie in sizes medium - 5XL

    Click for more
  • Viking® Flame Resistant Jackets & Suits

    Viking® Flame Resistant Jackets & Suits
    See all 33 items in product family
    Viking® Flame Resistant Jackets And Suits Protect Wearers From Foul Weather And Harsh Conditions For Job Site Safety.

    Viking® Flame Resistant Jackets And Suits are made with heavy duty flame resistant treated polyester that gives superior abrasion, puncture, rip and snag resistance with an FR treated inner lining for long lasting wear. Jackets provide detachable insulated hood, fleece collar, heavy duty zipper with storm flap, dual chest straps, and storage pockets for warmth and comfort. Adjustable VELCRO®Brand double cuff wrists seal out rain and wind, while front and back vents provide extra breathability. Includes 2" reflective material that meets WCB, Worksafe, and DOT configurations. Bib pants feature adjustable waist panel, ESR suspenders and adjustable boot cuffs. Resistant to motor oil, diesel, chemicals animal fats and fish oil with micro welded seams and ESR nylon snap closure system for durability. Available styles are Jacket, Jacket & Bib Pants, and Rain Jacket. Sizes are S, M, L, XL, 2XL, 3XL, and 4XL. Colors are Black and Orange.

    VELCRO® is a registered trademark of Velcro BVBA, used with permission.

    Click for more
  • Lakeland Fire Protective Coats

    Lakeland Fire Protective Coats
    See all 18 items in product family
    Lakeland BA2205K OSX B1™ Battalion Fire Protective Turnout Gear Coat 48", Khaki

    Need a set of quality turnout gear without the wait? Make the call for OSX®. OSX® is always in stock, on the shelf for fast delivery. Like it's MTS® brother, OSX® Battalion™ is Lakeland Fire's most popular series of turnout gear. The gear features an advanced 3 body panel design 32" coat and high-back pants designed to give the wearer extreme freedom of movement. Rugged construction means maximum durability and a long garment life. A long list of standard features rivals what other manufacturers call custom gear. Get your gear, and get it fast with OSX®.
    • Zipper/Velcro® Closure
    • NYC Style Lime/Yellow Triple Trim - Double Stitched
    • "Easy Grip" Drag Rescue Device
    • 4" NOMEX® Wristers
    • Arashield Cuff Reinforcements – Double Stitched
    • 2x8x8 Expansion /Handwarmer Pockets lined with Kevlar Twill
    • 7 x 9 NOMEX® Liner Pocket
    • Liner Inspection Opening
    • Hanger Loop on collar
    • 2x3.5x8 Radio Pocket on left chest
    • Self-Material Mic Strap above Radio Pocket
    • Flashlight Snap & Strap on right chest


    Click for more