Browse Protective Clothing

(10,717 items)

Narrow Your Results

Availability

Free Shipping

Size

Color

Application

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 558 items within 11 product groups See all items from other sellers
  • Tyvek® And Tychem® Disposable Protective Coveralls

    Tyvek® And Tychem® Disposable Protective Coveralls
    See all 30 items in product family
    Tyvek® And Tychem® Disposable Protective Coveralls Protect Employees From Hazardous Materials with Protective Clothing

    Tyvek® And Tychem® Disposable Protective Coveralls offer protection from chemicals for various hazardous areas. Tyvek®provides effective protection from dry particulates as well as hazardous particles and fibers. Used for agriculture, food processing, and general maintenance environments, as well as spray paint, lead & asbestos abatement applications. Available styles include Tempro® Coverall, Tychem® QC Coverall, Tychem® SL Coverall and Tyvek® Coverall. Zipper front with elastic wrist, ankles, attached hood, attached boots and storm flap. Open wrists and ankles also available. Tychem® QC is Tyvek® fabric with 1.5 mils of polyethylene coating to repel liquids, as well as dry particulates. Can be used in petroleum, pulp and paper, food and chemical processing and pharmaceutical industries. Tychem® SL is made from Tyvek® and laminated with a chemical resistant Saranex film. Provides protection from environments with chemical contamination. Sizes range from S-6XL. Available colors are Light Blue, White and Yellow. Sold in case quantities of 12 or 25.
    Click for more
  • Polypropylene Disposable Protective Coveralls

    Polypropylene Disposable Protective Coveralls
    See all 125 items in product family
    Polypropylene Disposable Protective Coveralls And Bunny Suits Are Used For Manufacturing, Food Service, Industrial, Medical, Clean Room And Pharmaceutical Applications.

    Polypropylene Disposable Protective Coveralls and Bunny Suits are made of microporous polyolefin fabric, Tyvec, 2-ply tissue or polyethylene for long lasting durability. Available styles include HD Polypropylene Coveralls/bunny Suits, Laminated Polypropylene Coveral/bunny Suit and Standard Weight SBP Basic Coverall. Available sizes range from S-5XL. Available colors are Blue or White. Sold in package quantities of 25.

    Click for more
  • HazMat Personal Protection Coverall Kits

    HazMat Personal Protection Coverall Kits
    See all 17 items in product family
    HazMat Personal Protective Kits Are Designed For Safe And Secure Protection In A Variety Of Contaminated Areas.

    HazMat Personal Protective Kits are made for long lasting reliability and dependability. Features a hooded coverall suit for maximum body coverage against contamination. Non-porous construction for enhanced performance. Includes slip-resistant booties for greater safety. Nitrile gloves for ease of use. Goggles and mask provide added protection. Colors are Blue, White or Yellow. Available in a variety of sizes. Package quantity is 1.

    Click for more
  • ProShield® Coveralls

    ProShield® Coveralls
    See all 5 items in product family
    ProShield® Coveralls Provide Protection From Light Liquid Splashes And Dry Particulate Hazards

    ProShield® Coveralls are made with anti-static materials, making them resistant to dry particles. Nexgen Coveralls are lined with barriers that are effective against liquids and a variety of common aerosols. Coveralls offer lasting durability with lightweight comfort. Available sizes range from Small up to 4XL.

    Click for more
  • KleenGuard® Coveralls

    KleenGuard® Coveralls
    See all 26 items in product family
    KleenGuard® Coveralls Protects Against Dry Particulates And Liquid In Medical Facilities, Labs And More.

    KleenGuard® Coveralls are made with microporus films to provide long lasting durability. Material allows heat and sweat to escape for wearer comfortability. Passes ASTM F1670/1671 testing for penetration of blood, body fluids and blood-borne pathogens. Available styles include A30 Breathable Splash & Particle Protection Coverall, A40 Liquid and Particle Protection Coverall, and A60 Bloodborne Pathogen and Chemical Splash Protection Coverall. Made with elastic wrists, ankles and zipper front. Hooded, storm flaps, boots or open wrist/ankle styles also available. Sizes range from L-4XL. Colors are White or Blue. Package quantities vary.

    Click for more
  • KeyGuard® Disposable Protective Coveralls

    KeyGuard® Disposable Protective Coveralls
    See all 48 items in product family
    KeyGuard® Disposable Protective Coveralls Are Used For Manufacturing, Food Service, Industrial, Medical, Clean Room And Pharmaceutical Applications.

    Disposable Protective Coveralls are made of microporous polyolefin fabric - a cost savings alterntative to Tyvec - for long lasting durability. Material provides protection and comfort. Available styles include Lab Coats, Coveralls, Coverall/Bunny Suit, Disposable Pants/Shirts and Lab Coats. Sizes range from S-5XL. Color is White. Widths and lengths vary per model.

    Click for more
  • SMS Disposable Protective Coveralls

    SMS Disposable Protective Coveralls
    See all 63 items in product family
    SMS Disposable Protective Coveralls Are Used For Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical Applications And More.

    Disposable Protective Coveralls are made of soft SMS material for long lasting durability and comfort. Barrier protection keeps workers cool while providing mobility and comfort. Available styles are HD SMS/SMS only Coverall with Elastic Wrists & Ankles and Zipper Front, Single Collar SMS Coverall with Elastic Wrists & Ankles/Attached Hood/Zipper Front, SMS Coverall/Bunny Suit with Elastic Wrists/Attached Hood & Boots/Zipper Front, SMS Lab Coat with 3 Pockets/Knit Wrists/Snap Front/Knit Collar, and SMS Lab Coat with No Pockets/Elastic Wrists/Snap Front/Single Collar. Available in sizes ranging from S-5XL. Colors are Blue or White. Widths and lengths vary per model.

    Click for more
  • Bulwark® Disposable Flame Resistant Coveralls

    Bulwark® Disposable Flame Resistant Coveralls
    See all 12 items in product family
    Bulwark® Disposable Flame Resistant Coveralls Offer Protective Clothing For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® Disposable Flame Resistant Coveralls are chemical splash disposable flame resistant coverall KDE4 to provide worker safety and long lasting durability. Zipper front, elastic-cinch sleeve ends, leg ends and face openings provide roomy fit. One-piece, seam surged construction has an oil and water repellent finish. Coveralls are worn over flame resistant clothing and not used as a primary souce of thermal protection. Sizes range from M-5XL. Color is Sky Blue. Regular length.

    Click for more
  • Lakeland Coveralls and Suits

    Lakeland Coveralls and Suits
    See all 221 items in product family
    Lakeland Coveralls and Suits Are Used For Light Chemical Splash Or Flash Fire Protection.

    Coveralls and Suits are made with varying layers of protective barrier for ultimate safety around chemicals or potential flash fires. Disposable, chemical resistant, and flame retardant, Coveralls and Suits bar contaminating flammables like paint, oil, and grease, hazardous liquids, dry particulates, and other harmful contaminants from penetrating to inner clothing. Pyrolon Coverall has attached hood, elastic face, wrists and attached boots. Light chemical splash protection, self extinguishing, Won't melt or drip. Can be used to comply with Section 5.1.3 End-User Requirements of NFPA 2113. Meets NFPA 2113 requirements. Suits are made with NFPA 1991 and CE type 1 requirements in tact and available in encapsulating and non-encapsulating configurations. Interceptor suits priovide protection against work with gas, vapor, aerosol, liquid, or particulate protection. Must be worn over thermally protective coveralls, such as woven Nomex, in environments where flash fire is a concern. Available in several styles and types.

    Click for more
  • Coveralls

    Coveralls
    See all 4 items in product family
    Tyvek Clothing - Coverall - Open Cuffs - Medium

    Tough, high-barrier Tyvek Clothing has a slick surface that prevents particle entrapment. Virtually tear-free, snag- and puncture-proof, anti-static, non-absorbent, anti-bacterial, and resistant to many chemicals. Constructed of very fine polyethylene fibers bonded with heat and pressure.

    Click for more
  • 3M™ Protective Coveralls

    3M™ Protective Coveralls
    See all 7 items in product family
    3M™ Protective Coveralls Protect Against Chemical Jets And Sprays In Industrial Environments.

    3M™ Protective Coveralls are made of heavy-duty polypropylene and polyethylene fabric with a soft anti-static treated inner layer for wearer protection and convenience. Certified to Type 3/4/5/6 levels of protection. Features include enlarged zip and thumb loops, an integrated double-closing stormflap system and chin flap, taped seams, 3 panel hood and elastic waist, wrists and ankles. Available in sizes from S-4XL.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

214 Results 24 72per pg

Sort By: 
1 2 3 4 ...

214 Results 24 72per pg