Browse Protective Clothing

(6,211 items)

Narrow Your Results

Size

Color

  • Less...
  • More...

Application

Brand

Our Price

Go

Recently Viewed

Categories

  • Helly Hansen Anti Flame Headwear

    Helly Hansen Anti Flame Headwear
    See all 3 items in product family
    Helly Hansen Anti Flame Headwear Are Used For Applications Including Construction, Maintenance, Emergency Services, And More.

    Helly Hansen anti flame headwear is made of high quality materials for long lasting durability and dependability. Headwear provides fire protection, abrasion resistance, and moisture and warmth management for user safety and comfort. Units feature anti-static, double layered construction and flatlock seams. Neck coverage offers additional upper body protection. Sizes are One Size and Standard. Color is Blue. ASTM compliant. Dimensions vary per model.

    Click for more
  • Bulwark® Flame Resistant Headwear

    Bulwark® Flame Resistant Headwear
    See all 12 items in product family
    Bulwark® Flame Resistant Headwear Offers Protection For Head And Hair For Commercial And Industrial Worksites Or Other Activities With Exposure To Heat And Flame.

    Bulwark® Flame Resistant Headwear is made of a blend of Flame Resistant cotton, nylon, modacrylic, Lyocell and Aramid to provide flame resistance and long lasting durability. Headwear is sized to fit over hard hats and has drawstring aorund face opening. Hook-And-Loop closure at neck keeps headwear secure and exposed areas to a minimum. Available styles include Universal Fit Snap On Insulated Hood, Bandana Head Tie, Snap-On Hood, Modacrylic Knit Cap, Hard Hat Face Mask or Liner, Balaclava w/Face Mask, Fleece Beanie and more. Available colors are Black, Black/Navy, Brown Duck, Camo, Light Denim, Natural, Navy, Orange and Royal Blue. Size is Medium. Length is Regular. Snaps onto Jlf6Bk And Jlf6Nv (sold separately).

    Click for more
  • OccuNomix Flame Resistant Head Wear

    OccuNomix Flame Resistant Head Wear
    See all 3 items in product family
    Flame Resistant Headwear Is Used Under Helmets, Hard Hats Or Alone.

    Flame Resistant Headwear is made from 100 percent absorbent cotton for long lasting comfort and durability. Elastic Band across the back of head provides a snug fit. Cap is made of Nomex ® Terry Cloth and absorbs perspiration to aid in cooling. Styles such as Tie Hat Doo Rag and Tie Hat with Elastic Rear Band, are available in Motorbike, Wavy Flag, Flame, Black and 12-Pack of Assorted Colors. Headwear is flame retardant until washed.

    Click for more
  • Flame Resistant Face Liners

    Flame Resistant Face Liners
    See all 4 items in product family
    Flame Resistant Face Liners Protect Workers From Heat, Flames And More.

    Flame Resistant Face Liners are made from Modacrylic Soft Rib Knit for long lasting comfort and durability. Both styles of Full Face Liners and Hard Hat Tube Liners have Nomex® Thread and meet ASTM F1506. The Arc Rating ATPV is 11.6 cal/cm. NFPA 70E/Hazard Risk Category (HRC) = 2.

    Click for more
Featured Items