Browse Protective Clothing

(6,211 items)

Narrow Your Results

Size

  • Less...
  • More...

Color

  • Less...
  • More...

Application

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • GSS Safety Hi-Vis Pants

    GSS Safety Hi-Vis Pants
    See all 16 items in product family
    GSS Safety Hi-Vis Pants Are Protective Clothing For Indoor/Outdoor Work When Visibility Is Important.

    GSS Safety Hi-Vis Pants are made of 100% polyester mesh to provide comfort and long lasting durability. 2 Upper slash through pockets allow for convenient carry of flashlights and other small equipment. ANSI/ISEA 107-2010 Class E certification. Available styles include Mesh Pants, Premium Waterproof Rain Pants, Two Tone Mesh Pants and Waterproof Rain Pants. Available in sizes S/M - 4XL/5XL. Available colors are Lime or Orange.

    Click for more
  • Viking® Hi-Visibility Pants

    Viking® Hi-Visibility Pants
    See all 32 items in product family
    Viking® Hi-Visibility Pants Provide Generous Sizing For Working Comfort And Efficient Ventilation With Lightweight And Flexible Material.

    Viking® Hi-Visibility Pants are constructed of rip-stop polyester/PU material that provides abrasion, puncture, rip, and snag resistance for protection from a variety of working conditions. Waterproof, windproof, and machine washable for long lasting durability. Pant cuffs feature 2"W reflective tape for extra visibility in harsh conditions. Bib Pants feature elasticized suspenders for added security and versatility and includes dual chest straps for holding ID badge, cell, or radio on some models. Fully compliant with ANSI/ISEA 107-2010 Class E Level 2 and CSA Z96-09 Class, Level 2 becomes Class 3 in combination with right arm and leg bands. Available in sizes Small, Medium, Large, XL, 2XL, 3XL, 4XL, and 5XL. Colors are Green and Orange.

    Click for more
  • Petra Roc Hi-Visibility Pants

    Petra Roc Hi-Visibility Pants
    See all 36 items in product family
    Petra Roc Hi Visibility Pants Ensure Superior Visibility Of Workers In A Variety Of Hazardous Job Locations.

    Petra Roc Hi Visibility Pants are available in a variety of styles, all made with two 2"-thick silver reflective strips on each pant leg. Leg Gaiters are reflective leggings with three adjustable VELCRO®Brand closures and drawstring closures on the top and bottom leg holes. One size fits all. Available in mesh or waterproof styles. Mesh Traffic Pants are made using polyester mesh, and feature elastic waist and ankle. Available in four sizes. Waterproof Bib Pants feature adjustable elastic suspenders with quick release buckles. Single-snap fly and adjustable zippers on ankles. Available in lime or lime with black accents. Choose from sizes S up to 5XL. Waterproof Drawstring Pants are made with ankle zippers and drawstring elastic at waist. Two pass-through silts allow front pocket access. Available in lime or lime with black accents. Choose from sizes S up to 5XL.

    VELCRO® is a registered trademark of Velcro BVBA, used with permission.

    Click for more
  • Radians® Hi-Visibility Pants

    Radians® Hi-Visibility Pants
    See all 21 items in product family
    Radians® Hi-Visibility Pants Are Used For Applications Including Construction, Transportation, Maintenance, And More.

    Radians® hi-visibility pants are made of high quality materials for long lasting durability and dependability. Pants provide high visibility, waterproof protection for road work, high traffic environments, and more. Reflective tape allows added visibility for user safety and stability. Includes reinforced knee guards for user comfort and support. Features exterior pockets for hand protection and storage. Sizes range from M to 5XL. Pocket quantities are 1, 2, and 5. Package quantity is 1. Color is Hi-Vis Lime. ANSI approved. Dimensions vary per model.

    Click for more
  • Tingley® High Visibility Pants

    Tingley® High Visibility Pants
    See all 19 items in product family
    Tingley® High Visibility Pants Are Used For Emergency Response, Roadway Construction, Railway Maintenance And Other Industrial And Commercial Worksites.

    Tingley® High Visibility Pants are made of polyeurethane and polyester mesh for long lasting durability and breathability. Protective clothing provides four 360° horizontal 2" wide reflective stripes spanning each pant leg for increased safety and visibility. Features elastic waist with drawcord for customized fit. Conforms to ANSI/ISEA 107 Class E for design, color & reflectivity. Available styles with reflective tape are Class E, Class E Two-Tone, Icon Waterproof Breathable and Vision™ Pants. Available sizes range from S to 5XL. Colors are Black, Fluorescent Lime, Fluorescent Orange, and Fluorescent Yellow/Green.

    Click for more
  • Utility Pro Wear™ Hi-Visibility Pants & Bib Overalls

    Utility Pro Wear™ Hi-Visibility Pants & Bib Overalls
    See all 27 items in product family
    Utility Pro Wear™ Hi-Visibility Pants & Bib Overalls Provide High Visibility And Protection In Low-Light Conditions Or Jobsites.

    Utility Pro Wear™ Hi-Visibility Pants & Bib Overalls are made of Teflon Fabric with Stain Protection for long lasting durability. Black leg bottom hides dirt. Elastic waist provides user comfort and versatile sizing. 3-Snap bottom provides easy on and off. Available styles are Lined Bib Overalls and Nylon Pants. Avalable sizes are M-5XL. Available with no pockets or 4 pockets. Colors are Lime/Black or Yellow. Meets ANSI Class E certification.

    Click for more
  • OccuNomix Hi-Visibility Bib Pants

    OccuNomix Hi-Visibility Bib Pants
    See all 16 items in product family
    OccuNomix Hi-Visibility Bib Pants Are Used For Wet Weather Worksites.

    Hi-Visibility Bib Pants are made from 100% ANSI polyester with PU coating and sealed seams for waterproof breathability and long lasting durability. 3M™ Scotchlite™ reflective stripes span pants for increased safety. Bib pants feature navy nylon heavy-duty reinforced knees with foam kneepad insert for further abrasion resistance. Available in Premium Breathable Bib Pants and Premium Breathable Pants in sizes small - 5X

    Click for more
  • Helly Hansen High-Vis Reflective Pants

    Helly Hansen High-Vis Reflective Pants
    See all 11 items in product family
    Helly Hansen High-Vis Reflective Pants Are Used For Applications Including Construction, Maintenance, Roadwork, And More.

    Helly Hansen high-vis reflective pants are made of high quality materials for long lasting durability and dependability. Pants provide waterproof protection and safety for low visibility external environments. Reflective tape enhances visibility for operator safety. Various features include elastic waist with draw cord, pockets, snap fasteners, and more. Available styles include Alta Insulated Pant and Alta Pant. Sizes are M, L, XL, 2XL, 3XL, and 4XL. Colors are Orange and Yellow. Dimensions vary per model.

    Click for more
  • Helly Hansen High-Vis Reflective Bib Pants

    Helly Hansen High-Vis Reflective Bib Pants
    See all 28 items in product family
    Helly Hansen High-Vis Reflective Bib Pants Provide A High Front And Lower Back For Cool, Waterproof Protection Against Wet Work Environments.

    Helly Hansen High-Vis Reflective Bib Pants are made of a knit polyester backing with water-resistant stretch polyurethane coating and microweld seam construction for long lasting durability. Adjustable suspenders, multiple pockets and boot zippers. Reflective 3M® Scotchlite stripes provide visibility. Chemical and mildew resistant. Blood Borne Pathogen Tested. ANSI/ISEA 107 (2004 or 2010) CLASS (E) 1 or 2 compliant. Styles are Narvik Bib Pant, Postdam Bib Pant and Stavern Security Bib Pant Colors are Orange and Yellow Available sizes are XS, S, M, L, XL, 2XL, 3XL and 4XL

    Click for more
  • Hi-Visibility Mesh Pants w/ Class E Gloss Tape

    Hi-Visibility Mesh Pants w/ Class E Gloss Tape
    See all 3 items in product family
    OccuNomix Hi-Visibility Mesh Pants With Class E Gloss Tape Are Used For Any Industrial Or Commercial Worksite.

    Hi-Visibility Mesh Pants With Class E Gloss Tape are made from 100% ANSI polyester mesh for breathability, comfort and long lasting durability. Pants feature six 3M™ Scotchlite™ reflective stripes for increased visibility and safety on any worksite. Drawstring waist with elastic back and ankles for quick donning and removal. Available in sizes small - 5XL

    Click for more
  • OccuNomix Hi-Vis Waterproof Pants

    OccuNomix Hi-Vis Waterproof Pants
    See all 16 items in product family
    OccuNomix Hi-Vis Waterproof Pants Are Used For Wet Wet Weather Industrial And Commercial Worksites And Shipyards.

    Hi-Vis Waterproof Pants are made of a breathable yet rugged watertight fabric for comfort and long lasting durability. 3M™ Scotchlite™ reflective stripes span pants for increased safety and visibility. Navy fabric at ankles hides dirt and mud for added convenience. Available in Premium Breathable Gloss Pants and Premium Breathable Pants in sizes small - 5X and colors orange and yellow

    Click for more
  • Speed Collection® Rainwear

    Speed Collection® Rainwear
    See all 12 items in product family
    OccuNomix Speed Collection® Rainwear Is Used For Wet Weather Industrial And Commercial Worksites And Shipyards.

    Speed Collection ® Rainwear is made from 100% 107-2010 waterproof 300 denier polyester for maximum breathability, comfort and long lasting durability. Waterproof zippers with internal storm flap provide further water resistance. Rainwear features six 3M™ Scotchlite™ reflective stripes for increased safety and visibility on any worksite. Available in Speed Collection® Premium Breathable Rain Jacket and Speed Collections® Premium Breathable Rain Pants in sizes small - 5XL

    Click for more
  • GloWear® Hi-Vis Pants

    GloWear® Hi-Vis Pants
    See all 30 items in product family
    GloWear® Hi-Vis Pants Are Used For Rescue Workers, Construction Sites And More.

    ANSI Class E pants ensure maximum visibility for increased safety. All pants feature Scotchlite™ reflective material for assured visibility. Class E Hi-Gloss Pants feature bands of high-gloss reflectors in contrasting colors. Class E Hi-Vis Pants are made with bands of silver reflective material. Class E Two-Tone Pants feature reflective bands with contrasting color on top of silver reflective material. Optional Insect Shield® treatment available. Two-Tone, Hi-Vis and Hi-Gloss pants are mesh and made with wide-leg openings and drawstring waist. Class E Leg Gaiters fit over pants and boots for splatter protection and insulation. Drawstring closures on the top and bottom. Class E Rain Pants feature breathable outer shell made using 300D oxford and breathable PU coating. Class E Thermal Pants feature Thinsulate™ insulation and a waterproof outer shell made from 100% polyester.

    Click for more
Featured Items