Browse Compressors & Line Filter-Dryers

(206 items)

Narrow Your Results

Voltage

Brand

Our Price

Go

Recently Viewed

Categories

  • Kulthorn AZ Series Compressors

    Kulthorn AZ Series Compressors
    See all 11 items in product family
    Kulthorn AZ Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    Kulthorn AZ Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, water coolers, dehumidifiers, and more. Units feature a compact, energy efficient, lightweight design with reduced resonance for application and location versatility. Compatible with R134a, R600A, R404a, and R290 refrigerants. Voltage is 115. Wattages range from 71 to 445.

    Click for more
  • Kulthorn AE Series Compressors

    Kulthorn AE Series Compressors
    See all 26 items in product family
    Kulthorn AE Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    Kulthorn AE Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, water coolers, icemakers, vending machines, and more. Units feature a compact, lightweight design with reduced resonance for application and location versatility. Compatible with R134a, R600A, R404a, and R290 refrigerants. Voltages are 115 and 208/230. Wattages range from 189 to 1700. Color finish is Black.

    Click for more
  • Kulthorn AW Series Compressors

    Kulthorn AW Series Compressors
    See all 33 items in product family
    Kulthorn AW Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    Kulthorn AW Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, air conditioners, and more. Units provide low vibration and reduced resonance for application and location versatility. Compatible with R134a, R410a, R22, R404a, and R407c refrigerants. Voltage is 208/230. Wattages range from 1575 to 10958. HP ranges from 1 to 3. Color finish is Black.

    Click for more
  • Kulthorn BA Series Compressors

    Kulthorn BA Series Compressors
    See all 4 items in product family
    Kulthorn BA Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    Kulthorn BA Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, water coolers, icemakers, vending machines, and more. Units feature a spring type design with low vibration for application and location versatility. Compatible with R134a, R600A, R404a, and R290 refrigerants. Voltages are 115 and 208/230. Wattages range from 1108 to 1744. Color finish is Black.

    Click for more
  • Kulthorn KA & LA Series Compressors

    Kulthorn KA & LA Series Compressors
    See all 10 items in product family
    Kulthorn KA & LA Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    Kulthorn KA & LA Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, air conditioners, cold rooms, and more. Includes 3-phase motors, crank case heaters, and optional sight glass. Compatible with R22 and R404a refrigerants. Voltages are 200/230 and 208/230. Wattages range from 5686 to 35169. Color finish is Black.

    Click for more
  • Kulthorn WJ Series Compressors

    Kulthorn WJ Series Compressors
    See all 15 items in product family
    Kulthorn WJ Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    Kulthorn WJ Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, air conditioners, icemakers, and more. Units feature a low noise output, spring type design with low vibration for application and location versatility. Compatible with R134a, R22, R404a, and R407C refrigerants. Motor type is CSR. Voltages are 115 and 208/230. Wattages range from 850 to 5451. Color finish is Black.

    Click for more
  • Kulthorn CA Series Compressors

    Kulthorn CA Series Compressors
    See all 4 items in product family
    Kulthorn CA Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    Kulthorn CA Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, open show cases, and more. Units feature an energy efficient, compression spring type design with low vibration for application and location versatility. Compatible with R134a, R22, and R404a refrigerants. Motor type is CSR. Voltage is 115. Wattages range from 845 to 1215. Color finish is Black.

    Click for more
  • Embraco Compressors - F Series

    Embraco Compressors - F Series
    See all 2 items in product family
    Embraco Compressors - F Series Are Used For Commercial Refrigeration And Air Conditioning Applications.

    Embraco Compressors - F Series are made of heavy duty materials for long lasting durability. Compressor sizes available are 3200 and 3240 BTU. Compressors feature 1/4 HP, Oil or Fan Cooling, High and Low Starting Torque and Variant Refrigerant Availability.

    Click for more
  • Bristol Compressors

    Bristol Compressors
    See all 6 items in product family
    Bristol Compressors Are Used For AC And Heating Applications.

    Bristol Compressors are made of heavy duty materials for long lasting durability. Compressor sizes available are 18000, 24000, 30000, 38000, 42000, 46000, 56000 and 62000 BTU. Compressors feature Drop-In Installation Design, Internal High Pressure Relief Valve, Internal Linebreak Motor Protection, Terminal Cover and come Completely Dehydrated and Fully Charged.

    Click for more
Featured Items