Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Flexible Conduit (15)
Remove
Narrow Your Results By:
Our Price
Under $20.00 (2)
$20.00 - $25.00 (4)
$25.00 - $30.00 (2)
$30.00 - $35.00 (2)
$35.00 - $40.00 (3)
Over $40.00 (2)


      Categories
Conduit & Fittings



Reduced Wall Flexible Conduits
Reduced Wall Flexible Conduits Reduced Wall Flexible Conduits Are Ideal For Power And Lighting Branch Circuit Conductors And Cables Such As Receptacles, Equipment And Office Partitions.

Flexible conduits can be used for voice, data, communications, video, CATV and optical fiber cables. Accepts NEC listed connectors for type FMC. Can be used in metal raceways for wire and cable connections. Ideal for elevators, hoist ways, and escalators. Corrosion and crush resistant exterior with smooth metal interior for easy wiring. Metal strip is helically formed to make a continuously interlocked flexible conduit. Aluminum Conduits are highly flexible and 66% lighter than steel. Made of lightweight, high strength aluminum alloy. Galvanized Steel Conduits are made with high strength steel alloy. Corrosion resistant galvanized finish. UL listed. CSA listed.


Reduced Wall Flexible Conduits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CONSTRUCTION DIAMETER " LENGTH ' IMAGE MODEL QTY PRICE
Steel3/850
WBB242200$15.00
Steel5/16100
WBB242239$19.25
Steel1/250
WBB242264$21.25
Steel1-1/425
WBB242273$21.25
Aluminum5/16100
WBB242148$21.50
Steel1-1/225
WBB242278$21.50
Steel3/8100
WBB242098$25.95
Steel3/450
WBB242276$27.95
Steel225
WBB242268$34.95
Steel150
WBB242286$34.95
Steel1/2100
WBB242281$35.95
Aluminum1-1/225
WBB242188$37.95
Steel1-1/450
WBB242287$39.95
Aluminum225
WBB242225$40.95
Steel3/4100
WBB242269$44.95
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
(60)