Browse HVAC/R Controls

(2,940 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Sensative Flow Switch

    Sensative Flow Switch
    See all 6 items in product family
    Sensitive Flow Switches Are Used For Use In Air Conditioning, Heat Pump, And Refrigeration Systems.

    Sensitive Flow Switches are made of galvanized steel for long lasting durability. Used on fluid lines carrying water, ethylene glycol, or other fluids not classified as hazardous. Wired to energize one device and de-energize another device powered from the same source when fluid flow either exceeds or drops below the set flow rate. Used for low-energy loads to operate small relays, solenoid valves, and electronic control circuits. Flow switches have gold-plated contacts for improved electrical performance in low voltage, low current circuits. Types are F61MG-1C Standard Flow Switch, F61MB-5C Standard Flow Switch, F61MB-1C Standard Flow Switch, F61KD-4C Sensitive Flow Switch, F61KD-3C Sensitive Flow Switch and F61KB-11C Standard Flow Switch. Connection sizes are 1/4, 3/8, 3/4 and 7/8. Quantities are 1 and 5.

    Click for more
  • Water Regulating Valves

    Water Regulating Valves
    See all 31 items in product family
    Water Regulating Valves Are Used For Regulating Water Flow For Condensers On Refrigeration Systems.

    Water Regulating Valves are available in several varieties to suit specific water flow needs. Pressure Acutated Water Regulating Valves correct refrigerant head pressures with a 3-way valve that senses the compressor head pressure and allows cooling water to flow to the condenser , bypass the condenser or flow to both the condenser and bypass line. Reverse Acting Valves open on a refrigerant pressure decrease, and are generally used in parallel with a direct acting valve for heat pump applications or bypass operation. Three-Way Water Regulating Valves allow water flow to towers through bypass line, even though the condenser does not require cooling. This ensures an adequate head of water at the tower at all times, allowing efficient operation with minimal maintenance. Available for a variety of different pipe sizes.

    Click for more
Featured Items