Browse Evaporative Coolers & Swamp Coolers

(424 items)

Narrow Your Results

CFM High

Cooling Sq. Ft.

  • Less...
  • More...

Amps

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Voltage

Capacity Gallons

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Portable Evaporative Coolers

    Portable Evaporative Coolers
    See all 24 items in product family
    Portable Evaporative Coolers Are Used For Applications Including Residential, Commercial, Corporate, And More.

    Portable evaporative coolers are made of ABS plastic and steel for long lasting durability and corrosion resistance. Coolers provide energy efficient temperature and humidity control. Includes casters for easy mobility and maneuverability. Fan types are Fixed or Oscillating. CFM ranges from 150 to 8500. Gallon capacities range from 1 to 32.8. Cooling square feet ranges from 87.5 to 4700. UL listed and ETL approved. Dimensions vary per model.

    Click for more
  • Champion Cooler MasterCool® Whole-House Evaporative/ Swamp Coolers

    Champion Cooler MasterCool® Whole-House Evaporative/ Swamp Coolers
    See all 18 items in product family
    Champion Cooler MasterCool® Whole House Evaporative/ Swamp Coolers Are The One-Stop Solution For Contractors.

    Single inlet, whole house evaporative/ swamp coolers are energy-saving and environmentally friendly. Provides up to 75% energy savings over traditional air conditioning. Unique perforated air inlet screen provides the most powerful air flow in the industry. Thermoplastic water reservoir prevents corrosion. Heavy gauge galvanized steel cabinet has a corrosion resistant finish. Electrostatically treated housing offers weather and impact resistance. 2-speed motor. All Champion Cooler Mastercool® units are engineered for easy access and maintenance. UL listed. 1 Year Limited Warranty.

    Click for more
  • Brisa™ Window Evaporative/Swamp Cooler

    Brisa™ Window Evaporative/Swamp Cooler
    See all 8 items in product family
    Brisa™ Window Evaporative/Swamp Coolers Are Used For Efficient Cooling Of Offices, Classrooms, Meeting Areas And More.

    Brisa™ Window Evaporative/Swamp Coolers provide an effective and economical alternative to air conditioning. Coolers operate at 115V and feature 2-Speed fan operation. Coolers are available with Direct Drive or Belt Drive. Available in 1/8, 1/3 and 1/2 Horsepower.

    Click for more
  • Champion Cooler Window Evaporative/ Swamp Coolers

    Champion Cooler Window Evaporative/ Swamp Coolers
    See all 4 items in product family
    Champion Cooler Window Evaporative/ Swamp Coolers Are An Environmentally Friendly Alternative To Traditional Air Conditioners.

    Window evaporative/ swamp coolers offer high efficiency performance, low maintenance, cost effectiveness and environmental responsibility. Made using heavy gauge galvanized steel cabinet for rust and corrosion resistance. One-piece bottom pan for rust resistance and easy access. Tough polyester finish for rust and impact resistance. Single phase, 2-speed motor is water resistant. Motor features thermal overload protecting and permanently lubricated bearings. Float valve controls water level. Drain pipe assembly allows connection to a water hose to drain the unit. Accepts 1/4" Water Line (not included) to supply water. Convertible grille allows horizontal or vertical installation. Includes house legs for leveling and extra support. Coolers with 9.4 Gallon Capacity feature remote controls for ease of use. 115V.
    Click for more