Browse Crowd Control

(4,837 items)
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
  • Metal Crowd Control Barriers

    Metal Crowd Control Barriers
    See all 4 items in product family
    Crowd Control Barricades Ward Away Pedestrians and Join Together to Create Extended Barrier Lengths.

    These all welded steel crowd control barriers are made for years of use. Safety barriers are easy to transport when assembled, and include removable feet that allow flat stacking for space efficient shipment and storage. Each barricade section includes couplers to join units in runs of any length. Barriers measure 102"L x 40"H overall with 5-1/4" spaces in between vertical bars. Security barriers are available with Galvanized or Safety Yellow Powder Coat Finish. Standard Barricades are constructed of 1-1/4" diameter tubular steel; Heavy Duty Barricades are constructed of 1-5/8" diameter tubular steel.

    Click for more
  • Safety Polyethylene Barricades

    Safety Polyethylene Barricades
    See all 12 items in product family
    Interlocking Polyethylene Safety Barricades Direct Traffic Flow And Cordon Off Hazards Or Construction.

    These barricades are made with high density polyethylene and are forkliftable for ease-of-transport. Dovetail joints interlock and stay together securely. Barrier sections can be filled with water or sand up to 400 lbs. and include cable lugs for joining to prevent theft. These safety barriers offer high visibility using reflective strips.

    Safety barricades are available in a variety of colors: Blue, Natural, Orange, Red, White or Yellow.

    Click for more
  • Portable High Visibility Safety Barricade

    Portable High Visibility Safety Barricade
    See all 6 items in product family
    Traffic Safety Barricades Are Easy To Store And Set Up To Help Direct Traffic Or Limit Access Indoors Or Outdoors.

    Traffic barricades include strong A-frame polyethylene legs that withstand repeated impact. A-frame legs accept mount flashing lights (lights sold separately). Beams include high visibility reflective engineer grade sheets on both sides. Easy to set up and take down, lay flat to store and to transport. Economy Barricades include 40”H x 28-3/5”W legs. Includes 6’L x 8-1/8”W x 3/4” thick plastic Type III boards. Legs also accept plastic I-Beam boards that measure 7-1/2”W x 1-1/8" thick and wood boards that measure 7-1/2”W x 1-1/2” thick (not included). Premium Barricades include 42”H x 28”W legs. Includes heavy barrier boards that weigh 1 lb. The unique I-Beam design assures extra rigidity and protects the reflective sheeting. Barricade legs can be internally ballasted with sand for added stabilization. Safety barricades meet MUTC standards. Available with 1 or 2 panels.

    Click for more
  • Folding Traffic Barricade - 37"H

    Folding Traffic Barricade - 37
    See all 4 items in product family
    Economy Plastic Folding Traffic Barricades Are Lightweight And Easy To Handle.

    Traffic barricades are made with durable, lightweight polyethylene for easy handling and minimal vehicle damage. These safety barricades feature engineer grade reflective sheeting on both sides for safety. Top accepts Flashing Safety Light (sold separately). Modular design allows for easy replacement of components. Easy to set up and take down, lay flat and store. Panels measure 8"W x 24"L overall. Best Value Barricades are injection molded for strength. Measures 24-2/5”W x 42-3/5”H overall. Standard Barricades are structurally reinforced to increase stiffness and reduce bending or warping. Can be stacked up to 10 when folded to save space. Measures 37”H overall. Meets MUTCD standards and the crashworthy requirements of NCHRP 350.

    Click for more
  • Narrowcade® & Minicade® Folding Traffic Barricades/Sign Stands

    Narrowcade® & Minicade® Folding Traffic Barricades/Sign Stands
    See all 12 items in product family
    Block Off Hazards Or Direct Traffic With These Narrowcade® and Minicade® Barricades And Sign Stands.

    Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13”W x 3”D when folded. 45”H Folding Barricade features a sandbag bar at the bottom to allow added stability. Barricades with Sheeting include two 12” x 24” engineer grade reflective striped sheets. Blank Barricades allow easy installation of your choice of Legend to direct traffic (legends sold separately). Barricades are available in 3 colors; White, Yellow and Orange.

    Click for more
  • Extendable Mobile Safety Barriers

    Extendable Mobile Safety Barriers
    See all 4 items in product family
    Extendable Mobile Safety Barriers Are Easy-To-Use For Any Indoor Barrier Application.

    Extendable Mobile Safety Barriers are made of plastic for long lasting durability. Used for indoor applications to limit access to work areas or off limit environments. Highly visible yellow mobile barrier is made using articulating panels that allow straight, curved and circular configurations. Four locking straps keep barrier closed when not in use. Includes two 5” diameter non-marring wheels to provide easy Tilt and roll portability. Top includes comfortable molded hand grips to provide user comfort and ease. Extendable Mobile Safety Barriers extend to 138" or 157" when opened. ANSI and OSHA compliant.

    Click for more
  • Portable Plastic A-Frame Barricade

    Portable Plastic A-Frame Barricade
    See all 1 items in product family
    Lightweight, Portable A-Frame Barrier Is Perfect For Temporary Barricade Applications.

    Hollow design may be filled with water for increased weight and stability. Barrier rail includes reflective tape for better visibility. Measures 44-1/2"W x 19-1/2"D x 31-3/4"H overall. Easy assembly.

    Click for more
  • Folding Plastic Barricades With Unique Designs

    Folding Plastic Barricades With Unique Designs
    See all 1 items in product family
    Folding Plastic Barricades Feature A Unique Design That Makes Set-Up And Retrieval Easier, Requiring Less Time And Personnel.

    Safety barriers open with little effort and fold to only 4-1/2" thick for stacking. Barricades are made with flexible high density polyethylene. Reflective sheeting for high visibility. Wide ergonomic handle allows easy lifting and transport. Mounting holes on top accept installation of optional accessories including lecterns, signs, tape and more. Barriers accept standard beacons already in use. Safety Orange Plastic Barricade with reflective bands includes 4”W engineer grade sheeting. Yellow with Caution Barricade can be ballasted with sand for extra strength (sand not included). Police Barricade is high visibility blue with white reflective sheeting. Fire Barricade is high visibility red with white reflective sheeting. Pedestrian Crossing is lime with reflective sheeting. Fully assembled. These plastic safety barricades are MUTCD compliant and meet NCHRP-350 requirements with an attached light (not included).

    Click for more
  • Interlocking Plastic Barricade

    Interlocking Plastic Barricade
    See all 13 items in product family
    Interlocking Plastic Barricades Have Interlocking Ends For Tool-Free Barrier Expansion And Allow Swing-Action For Flexible Configurations.

    These durable polypropylene plastic barricades are lightweight for easy handling and storage. Plastic safety barrier won't rust, chip or dent. One-piece interlocking unit has no weak points. Safety barricades are designed for indoor and environmentally safe outdoor use. Molded, wide-angle feet provide stability. 39”H. Standard Barricade measures 78"L. Mini Barricade measures 49-1/2”L. Plastic Extension offers a cost effective extension to barricades. Use 2 extensions between 2 barricades. Measures 61”L x 10-2/5”H.

    Click for more
  • Galvanized Steel Safety Barriers

    Galvanized Steel Safety Barriers
    See all 4 items in product family
    Galvanized Steel Safety Barriers Create Durable Semi-Permanent Barrier Systems For Crowd & Traffic Control.

    Made using corrosion resistant galvanized steel with a powder coat finish. Barrier Rails include brackets and hardware for easy installation to Posts (sold separately). Rail height when mounted in 39-3/8”"H. Posts accept up to 2 barrier rails. Posts are held in place using a heavy duty black molded rubber base. Base allows floor anchoring with included hardware for increased stability and impact resistance. Post measures 4"” x 4”". Base measures 11-3/4”"W x 15-3/4”"D.

    Click for more
  • Portable Barricades & Barriers

    Portable Barricades & Barriers
    See all 8 items in product family
    Portable Barricades And Barriers Are Used As Visual Safety Barriers For Outdoor Work Environments And Crowd Control.

    Portable Barricades And Barriers are made of UV stabilized polycarbonate for long lasting durability. Barriers are rot, rust, crack, and peel resistant for long term or temporary use. Available types are 2-Board Frame w/Legs Only, Barricade w/Sheeting, Barrier Fence, Beam w/2-Sided EGR Sheeting, Flashing UniLamp, Solar LED Barricade Light, and Type 2 Barricade. Colors are Amber, Orange, Red, White, White/Orange, and Yellow. Dimensions vary per model.

    Click for more
  • Traffic Barriers

    Traffic Barriers
    See all 2 items in product family
    Relius Solutions A-Frame Traffic Barrier - A-Frame

    A-Frame Traffic Barriers feature durable structural foam A-frame legs that will not rust, crack or peel. Highly visible barricades set up quickly. Exterior-grade PVC I-beams have UV inhibitors for weather-resistance. (A-frame and I-beams sold separately.)

    Click for more
  • Plastic Handrail Barriers

    Plastic Handrail Barriers
    See all 1 items in product family
    Plastic Handrail Barriers Are Interlocking End-to-End With Weighted Base For Greater Stability.

    Plastic Handrail Barriers are made with solid HDPE material with a UV stabilizer for long lasting durability. Barrier ends include connectors for interlocking units. Base feet can be rotated 90° to allow for barrier stacking to provide easy storage. Barrier can be filled with sand or water to add weight. Base feet are non removable. Plastic Handrail Barriers are available in Orange or White w/Red Tape. Barriers measure 64"L x 40" H.

    Click for more
  • Safety First Folding Barricade

    Safety First Folding Barricade
    See all 1 items in product family
    Safety First Folding Fabric Barrier

    This unit features three 22-1/2" L x 38" H panels and extends to 69"L. With it's alert green/yellow fabric with "Safety First!" markings makes it highly visible. At only 7 lbs, this lightweight unit is portable, versatile and folds easily for storage. Each section is 1" thick - folded thickness is 3-1/2". Constructed with gray tubular plastic and fabric material that is water and mildew resistant polyester.
    Click for more