Browse Crowd Control

(4,867 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Type

  • Less...
  • More...

Application

Height Inches

Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Best Value Crowd Control Posts & Ropes

    Best Value Crowd Control Posts & Ropes
    See all 6 items in product family
    Best Value Post Accepts Rope Barriers To Create Effective And Easy To Use Portable Crowd Control Barriers.

    Post and rope stanchions are easy to set-up and move when you need them. 34"H post is made using a 10-1/4" diameter weighted base for stability. Stainless steel post has a gold plated finish. Die cast, zinc alloy hanger accepts Rope Belts (sold separately). Belts are 59"L and include gold plated stainless steel ends for easy connection to post. Rope is available in plush, stain resistant Velour or leather-like Braided Vinyl. Color options include Blue, Red or Black.

    Click for more
  • Indoor/Outdoor Plastic Pedestrian Control

    Indoor/Outdoor Plastic Pedestrian Control
    See all 6 items in product family
    Pedestrian Safety Barriers Help Keep Aisles Clear From Moving Traffic And Secures Sensitive Areas Indoors & Outdoors.

    Plastic Barrier Post is available with either a portable 14" diameter base or a ground stake. Base can be filled with sand for stability. Use one post for every 8' of secured area. Plastic posts measure 41"H x 2" diameter. Barrier posts are sold 6 per carton.
    Heavy-duty Plastic Chain has 1-1/2"L links and hooks securely to posts. Choose between White and alternating Black and Yellow links. Each section measures 50’L.

    Click for more
  • Signs & Sign Holders For Crowd Control Posts

    Signs & Sign Holders For Crowd Control Posts
    See all 98 items in product family
    Inform Customers, Visitors And Guests Of Line Placement With These Message Signs.

    Message signs include adapters that easily fit over the top of Best Value Crowd Control Stanchions (sold separately). Black frame and sign is available with 3 messages to control lines and heavily trafficked areas. Choose between 11"W x 14"H or 7"W x 11"H signs. 2 Year Limited Warranty.

    Click for more
  • Crowd Control Plastic Stanchion Kits

    Crowd Control Plastic Stanchion Kits
    See all 22 items in product family
    Crowd Control Stanchion Kits Are Used For Crowd Control Applications.

    Stanchion Kits are made of polyethylene for long lasting durability. UV resistant and will not rust for indoor and outdoor use. Base can be filled with sand to provide additional stability. Made in USA. Variety of sizes and dimensions available. Colors are White, Red, Safety Orange, Safety Green, Brass, Chrome, Black Chrome, Yellow and Black.

    Click for more
  • Stanchion Chains

    Stanchion Chains
    See all 51 items in product family
    Stanchion Chains Are Used For Crowd Control And Safety Applications.

    Chains are made of Polyethylene for long lasting durability. Use alone or with plastic stanchions. Available in a variety of lengths and dimensions. Made in USA. Colors are White, Red, Safety Orange, Safety Green, Brass, Yellow and Black.

    Click for more
  • Crowd Control Stanchions

    Crowd Control Stanchions
    See all 29 items in product family
    Crowd Control Stanchions Are Used For Traffic And Safety Applications.

    Crowd Control Stanchions are made of Polyethylene for long lasting durability. UV resistant and will not rust. For indoor and outdoor use. Base can be filled with sand to provide additional stability. Made in USA. Variety of sizes and dimensions available. Colors are White, Red, Safety Orange, Safety Green, Brass, Chrome, Black Chrome, Yellow With Magenta Stripes, Yellow, Safety Orange With White Stripes and Black. Chains not included.

    Click for more
  • Facility Warning Posts

    Facility Warning Posts
    See all 7 items in product family
    Facility Warning Posts With Base, Ball Top And C-Hooks For Chain Placement.

    Facility Warning Posts measure 41"H” x 3"” diameter. Base is hollow, but can be filled with sand, gravel or water for added weight and stability. Sold 4 per case. Plastic Chains are hung between posts to create temporary barriers. Chains are made from lightweight polyethylene. Designed to prevent chain kinking. Chain links are available in 1-1/2”" and 2" sizes”. Sold in 100 foot chains. Connecting Hooks are used to attach two chains without a post. S-Hooks and C-Hooks attach and detach easily. Connecting Links provide a more permanent connection. Sign Adapters turn warning posts into sign holders. Adapter fits into the top of warning posts and accommodates signs up to 3/16"” thick. Adapter measures 1"” x 5-1/2”"

    Click for more
  • Photoluminescent Plastic Chains

    Photoluminescent Plastic Chains
    See all 4 items in product family
    Maintenance-free photoluminescent plastic chains are visible in daylight and eye-catching in the dark. These sturdy plastic chains are used for indoor use to guide pedestrian traffic through lobbies, museums, theaters. These crowd control chains also help block off restricted areas. Can be used for temporary outdoor applications. Chains are made of injection molded plastic and are 1/4" thick. Yellow photo-luminescent portioning offers 55/8 luminance. 2.75 times brighter than ASTM E2072-04 / ASTM 2073.02 grade. Exceeds DIN 67510. Sold per 3 feet.

    Click for more
  • Heavy Duty Ground Posts

    Heavy Duty Ground Posts
    See all 8 items in product family
    Heavy Duty Ground Posts Are Used For Outdoor Crowd Control.

    Made of Commercial Grade Polyethylene for long lasting durability. UV resistant. Will not rust. Heavy Duty Ground Poles are used for visual warnings. Easy to install and move. Available colors are Black, Red, Red DOT Reflective, Safety Green, Safety Green DOT Reflective, Safety Orange, White and Yellow. Post height is 36 inches, 3 inch diameter. Made in USA. Chain sold separately.

    Click for more
  • Portable Post & Rope Crowd Control Barrier

    Portable Post & Rope Crowd Control Barrier
    See all 8 items in product family
    Effective And Easy To Use Portable Crowd Control Barriers Keep Traffic Moving Smoothly.

    Post and Rope stanchions are easy to set-up, move and store where and when you need them. Stanchion post is made from durable, heavy gauge steel for strength and rigidity. Post has a weighted 12" diameter base to prevent tipping. Universal hoop-ring top accepts multiple barrier ropes. Safety barrier rope measures 6’L x 1-1/2" dia. and has a thick cotton core covered in stain resistant plush Velour or handsome, easy to clean, leather-like Naugahyde Vinyl with snap-hook ends.

    Click for more
  • Adapta-Rail Railing Systems

    Adapta-Rail Railing Systems
    See all 20 items in product family
    Attractive, Durable Modular Rail Systems Help You Create The Barrier That Fits Your Environment.

    Perfect for retail settings, chain stores, pharmacies, food courts and more. Sturdy 2" diameter tubular steel railings are made with a welded flange construction for extra strength. Each post includes a base plate that allows floor anchoring. Choose between Polished Chrome or Satin finished Stainless Steel. Various posts help create modular rail systems. Use Horizontal Tubing that connects between 2 posts to create rails that keep out or in traffic.

    Click for more
  • Crowd Control Posts

    Crowd Control Posts
    See all 37 items in product family
    Choose The Crowd Control Post Design That Meets Your Needs.

    Durable steel posts are available in a number of finishes to match your décor. These 2" diameter posts include a 4-way universal loop ring that allows easy attachment of Crowd Control Ropes (sold separately). Portable base allows easy portability for where you need them. Universal Base is a slim, 13-1/2" diameter cast iron base with pressed steel cover. Traditional Base features a raised, ornate 11-1/2" diameter base with pressed steel cover.

    Click for more
  • Crowd Control Ropes & Rope Ends

    Crowd Control Ropes & Rope Ends
    See all 14 items in product family
    Choose The Crowd Control Rope & End That Matches Your Décor.

    This wide selection of barrier ropes is available in a variety of colors to match your environment. All ropes are 1-1/2" diameter and 1 foot long. Plush Velour and leather-like Naugahyde Rope is filled with a heavy cotton core for graceful draping and superb durability. Twisted Rope offers a strong, rugged and durable rope. Post Ends are sold separately; choose between Snap or Hook End styles. Post ends allow easy rope attachment to Crowd Control Posts (sold separately).

    Note: When ordering, rope ends must be purchased on same order of ropes for factory installation.
    Note: Price of Rope is per foot. When ordering cut length per foot, round to the nearest linear foot (example 6 feet, 8 inches must be rounded to either 7 feet or 8 feet). Allow a tolerance on cut ropes on each side for installation of Rope Ends (sold separately). All custom cut ropes are not returnable.

    Click for more
  • Double Sided Sign Stands

    Double Sided Sign Stands
    See all 13 items in product family
    Portable Sign Stands Help Display Messages For Customer's Visitors And Guests.

    Add posters, signage, notes and more in the included sign holders for displaying messages and information in any environment. Portable stand includes a wide diameter base for stability. Purchase Clear Acrylic Shields to help prevent wear and tear of paper signs and posters placed in sign holders. Encases the signs inside of each frame for protection from the elements and daily use.

    Click for more
  • Economic Poly Post & Plastic Chains

    Economic Poly Post & Plastic Chains
    See all 1 items in product family
    Create Your Own Control Barrier To Direct Traffic Flow Or Block Off Areas.

    Great for both indoor and outdoor areas including malls, sports arenas, parking lots, schools and more. Post is made of strong plastic poly material. 14-1/2" diameter x 4-1/2" H base can be filled with sand, water or gravel (not included) for increased stability. Post measures 2-1/2" diameter x 42-1/2"H. Measures 14-1/4" diameter x 47"H overall. Accepts Plastic Chains (sold separately). Plastic chains are lightweight plastic links. Master Link connects end of chain to post. Easy assembly.

    Click for more
  • Advanced Pedestrian Guidance

    Advanced Pedestrian Guidance
    See all 2 items in product family
    Portable Guidance Systems Quickly And Safely Control Pedestrian Or Vehicular Traffic.

    Portable Guidance Systems are solidly manufactured for long lasting durability and dependability. Pedestrian Control Barrier/Mobile Caddy System is used for use in airports, construction sites or for other traffic relocation applications. Sturdy yellow powder coated steel frame trolley has comfort grip handles, 2 large diameter chemical resistant, roller bearing rubber wheels and 2 locking swivel casters for easy mobility. Holds four caddy posts with retracting yellow and black diagonally striped belts that can be easily maneuvered into position and extend barrier up to 105 feet. Compact and easy to store. Offers quick and easy set-up or break down in less than a minute. Passenger Guidance System is used for boarding and disembarking applications on airport terminals, tarmacs or hazardous under-wing areas. Features retractable webbing with a hand wound mechanism that allows easy deployment to up to 75 feet. Webbing is anti static, enabling the system to be used in proximity of the fuelling zone of an aircraft. Unit is positioned in place and then extended in two directions and attached onto the stairs of the aircraft or other stationary object using a plastic connector to form a high visibility guidance barrier.

    Click for more
  • Formal Colonial Rope Posts

    Formal Colonial Rope Posts
    See all 4 items in product family
    Formal Colonial Rope Posts Are Used For Adding A Classy Touch To Indoor Crowd Control And Line Guides.

    Colonial posts are made with strong poly material and include weight bag and base plate for stability. Posts measure 48” high with bases 12-1/2” in diameter. Available finials are Round, Fountain, Sign Post or Acorn. Rope sold separately.

    Click for more
  • Formal Colonial Tape Posts

    Formal Colonial Tape Posts
    See all 64 items in product family
    Formal Colonial Tape Posts Are Used For Adding An Upscale Touch To Indoor Crowd Control And Line Guides.

    Formal Colonial Tape Posts are made of a strong poly construction for long lasting durability. Posts assemble in minutes for indoor use. Includes weight bag and base plate for enhanced stability. Post head styles are Acorn, Fountain, Rounded Ball and Sign Final. Post height is 48 in.< /b>. Post diameter is 5 in.. Post color is Black. Tape colors are Black, Black/Gold, Black/Red, Burgundy, Hunter Green, Red and Royal Blue. Tape lengths are 7-1/4 ft. and 12-1/2 ft.. Package quantity is 1.

    Click for more
  • Chrome Rope Posts & Ropes

    Chrome Rope Posts & Ropes
    See all 3 items in product family
    Chrome Rope Posts Are An Used Choice For Theatres, Museums, Restaurants And More.

    Rope posts are made from extruded aluminum for long-lasting durability. Chrome finish and dome base add a refined look. Traditional Posts feature cylindrical finial top and measure 38-1/2” high with base measuring 11-3/8” in diameter. Metro Posts feature flat finial top and measure 37” high with base measuring 11-3/8” in diameter. Majestic Posts feature spherical finial top and measure 40” high with base measuring 11-3/8” in diameter. Ropes sold separately.

    Click for more
  • Lavi Industries Portable & Removable Posts/Stanchions

    Lavi Industries Portable & Removable Posts/Stanchions
    See all 40 items in product family
    Lavi Industries Portable And Removable Posts And Stanchions Are Used For A Wide Variety Of Crowd Management And Aisle Blocking Applications.

    Lavi Industries Portable And Removable Posts And Stanchions are solidly made with Chrome, Polished Brass, Polished Stainless Steel and Clear Coated Polished Brass finishes for long lasting durability and dependability. Various types available for particular need or application include Tulip Post, Concourse Portable Stanchions, Crown Portable Queueing Posts, Director Queueing Stanchions, Lev-Gal Portable Queueing Post, Marquis Portable Queueing Posts, Regal Portable Queueing Posts, Regal Removable Queueing Stanchions, Tempo Portable Queueing Posts, Tempo Removable Queueing Stanchions and Traditional Portable Stanchions in 24 to 41-1/2 inch heights and 11, 11-1/2, 12, 14 and 15 inch width bases.

    Click for more
  • Lavi Industries High-Density Core Ropes

    Lavi Industries High-Density Core Ropes
    See all 160 items in product family
    Lavi Industries High Density Core Ropes Are Used For Blocking Aisles Or Crowd Control.

    Lavi Industries High Density Core Ropes are solidly made of lightweight foam core material for long lasting durability and dependability. Designed for use with most traditional post stations. Available in wide selection of Velvet, Velour or Vinyl outside material in various colors with Stainless Steel or Brass snap hook ends. Choose 4, 5 or 6 foot lengths.

    Click for more
  • American Metal Craft Barrier Systems

    American Metal Craft Barrier Systems
    See all 12 items in product family
    American Metal Craft Barrier Systems Help To Manage Or Isolate Areas During Events.

    American Metal Craft Barrier Systems have a sturdy and attractive construction for long lasting durability. Used for use in nightclubs, museums, bars, restaurants and more. Choose from Portable and Wall Mounted models for increased versatility. Available in Red, Grey, Polished Chrome, Gold, Black, Bronze, Blue or Forest Green. Dimensions vary per model.

    Click for more