Browse Crowd Control

(4,822 items)

Narrow Your Results

Availability

On Sale

Mount Type

  • Less...
  • More...

Style

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Height Inches

Construction

  • Less...
  • More...

Impact Capacity

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • 18"H & 42"H Post Protective Steel Guard Rail Barrier

    18
    See all 9 items in product family
    Create Your Own Guard Rail System With These Protective Steel Barrier Rails And Posts.

    Guard rails help protect both personnel and property using ribbed 10 gauge high-tensile steel. Hardware included with Barrier rails allows easy installation to posts. Drop-In Brackets convert bolt-on style barriers into drop-in barriers. Simply bolts onto posts to accept easy drop-in rail installation. Tubular steel Barrier Posts (sold separately) measure 4" sq. x 1/4" thick. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system. Highly visible safety yellow finish. Each post increases overall length by 4".

    PLEASE NOTE: The models below are NOT compatible with model # 442594, 867100, 867101, 867103, 867104 and 867105.

    Click for more
  • Metal Crowd Control Barriers

    Metal Crowd Control Barriers
    See all 4 items in product family
    Crowd Control Barricades Ward Away Pedestrians and Join Together to Create Extended Barrier Lengths.

    These all welded steel crowd control barriers are made for years of use. Safety barriers are easy to transport when assembled, and include removable feet that allow flat stacking for space efficient shipment and storage. Each barricade section includes couplers to join units in runs of any length. Barriers measure 102"L x 40"H overall with 5-1/4" spaces in between vertical bars. Security barriers are available with Galvanized or Safety Yellow Powder Coat Finish. Standard Barricades are constructed of 1-1/4" diameter tubular steel; Heavy Duty Barricades are constructed of 1-5/8" diameter tubular steel.

    Click for more
  • Drop-In Steel Guard Rail System

    Drop-In Steel Guard Rail System
    See all 6 items in product family
    Build Your Own Modular Guard Rail System With These Drop-In Steel Barrier Rails And Posts For Temporary Access To Security Areas For Maintenance or Repair Purpose.

    Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails and posts have a highly visible yellow powder coat finish. Barrier Rails are made with triple edge corrugated steel that is 1/8” thick and made for high impact resistance. Guard rails include hardware and 2 drop-in brackets per rail that allows rail sections to slide into post saddles for installation. Barrier Posts are made with 1/4” thick steel with rounded corners for safety. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system.

    Click for more
  • Indoor & Outdoor Pedestrian Safety Barrier/Railing

    Indoor & Outdoor Pedestrian Safety Barrier/Railing
    See all 4 items in product family
    Indoor And Outdoor Pedestrian Safety Barrier Railings Direct Personnel And Traffic Flow For Efficient Crowd Control.

    Pedestrian Safety Barrier/Railing is made of schedule 40 pipe with heavy duty steel pipe framing for long lasting durability. Features 21"H” mid-rail for rigidity. Requires a Single or Double Socket Base for permanent installation (sold separately). Available lengths are 36, 48, 72, and 96 inches. Powder coat color finish is Safety Yellow.

    Click for more
  • Wildeck Guard Rail System

    Wildeck Guard Rail System
    See all 16 items in product family
    Wildeck Guard Rail System Provides Barrier Protection For Warehouses, Factories, Driveways And More.

    Wildeck guard rail system is made of steel for long lasting durability and dependability. System provides personnel, inventory and equipment protection from vehicles, forklifts, pallet jacks and more. Units offer crowd control function serving as a barricade for emergency services. Available styles are Bolt-On, Lift-Out and Post. Rail types are 2', 3', 4', 5', 6', 7', 8', 9' and more. Color is Yellow. Dimensions vary per model.

    Click for more
  • Aluminum Pipe Safety Rail Barrier

    Aluminum Pipe Safety Rail Barrier
    See all 7 items in product family
    Pedestrian Safety Barrier Systems Protect Personnel From Uneven Walkways And Mezzanine Drop Off’s.

    Barrier railing is made of schedule 40 aluminum pipe with heavy duty 1-5/8" diameter tubing. Safety railing measures 42”H with 21”H mid-rail for rigidity. For installation and mounting options, see our Optional Safety Railing Accessories. Including Single or Double Socket Bases. Base can form a straight row and also allows angles up to 30 degrees to create a curved security barricade. Concrete anchor bolts (sold separately). Optional Free Standing Base is available with or without casters for portability. Customize your safety railings with Spring-Loaded Safety Gates that protect openings in railing. This 12”H self-closing steel gate can be mounted on either left or right hand side. Mounts to horizontal rails that measure up to 2” diameter and spaced 10” to 21” apart center to center. Safety gates help comply with OSHA 1910.23a requirements.

    Click for more
  • Rail Barrier With Lift-Out Rails

    Rail Barrier With Lift-Out Rails
    See all 13 items in product family
    Guard Rail System Features A Lift Out Rail Design That Allows Easy Rail Installation; Simply Slides Rails Into Posts.

    This rail barrier system is used for pedestrian control in warehouses and factories. Protects personnel, machinery and more to help solve barrier protection issues. Rails and posts are made strong using 11 gauge tubular steel with a high visibility yellow powder coat finish. Steel guardrails measure 2” x 4”. Posts are 3” x 3”steel with 8” x 8” x 1/4” thick steel base plates. Base plates have 9/16” mounting holes that allow floor anchoring. Columns are capped for added protection. Posts are available in 20”H single rail systems or 42”H double rail barrier systems. Double guard rail systems meet OSHA requirements for fall protection.

    Click for more
  • Outdoor Removable Galvanized Guard Rail

    Outdoor Removable Galvanized Guard Rail
    See all 13 items in product family
    Galvanized Guard Rail Systems Are USDOT Approved To Prevent Forklift And Personnel Mishaps For Indoor And Outdoor Applications.

    Galvanized Guard Rail Systems are made with corrosion resistant 10 gauge galvanized steel to provide long lasting durability. Available styles are Bolt-On Curved, Bolt-On Straight or Drop-In Straight, Posts are and are sold separately. All posts are made of tubular steel with yellow powder coat finish. Other dimensions vary per model.

    Click for more
  • Drop-In Structural Guard Rail Systems

    Drop-In Structural Guard Rail Systems
    See all 3 items in product family
    Structual Guard Rail Barrier System Features Drop-In Guard Rails For Easy Access To Security Areas For Repair or Maintenance Purpose.

    Structural C-channel steel railings with 11.5 lbs. per foot for maximum strength and protection. 8”H railings can be removed and replaced in seconds. Steel posts feature 10” x 10” base plates with pre-drilled holes for floor anchoring. 18”H Post accommodates 1 rail; 42”H Post accepts 2 rails for barrier systems. Yellow powder coat finish.

    Posts and Rails are Sold Separately

    Click for more
  • Modular Square Steel Guard Rails

    Modular Square Steel Guard Rails
    See all 8 items in product family
    Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.

    Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8” square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts. Available with or without Optional Toeboards. Measures 42”H overall with 21”H mid-rail. Connection Tubing joins 2 units together to create an extended 3 guardrail system. Sold in pairs. Purchase Wire Mesh Bolt-On Kit to close large openings in guard rails while maintaining high visibility and security. Corner Connectors allow easy 90° corner configurations and enclose open rail ends for safety. Sold in pairs. Optional 60” Sliding Gate or Spring-loaded Gate protects openings in railings and provides convenient walks through.

    Click for more
  • Expandable Protective Steel Rail Barrier

    Expandable Protective Steel Rail Barrier
    See all 1 items in product family
    Expandable Guard Rail Barrier Extends From 62” To 108"W To Protect Various Sized Equipment And Machinery.

    This highly visible safety barrier protects personnel and property in industrial environments. Expandable guard rail is made with heavy duty welded steel and measures 24"H. This security barrier has a yellow powder coat finish for high visibility. Safety guardrail includes steel mounting plates with 1" openings to allow floor anchoring (hardware not included). Expandable barrier system can be bolt mounted to existing concrete floors using the Optional Concrete Installation Kit or easily installs in new concrete.

    Click for more
  • Galvanized Structural Steel Guard Rail Systems

    Galvanized Structural Steel Guard Rail Systems
    See all 10 items in product family
    Galvanized Guard Rail Systems Are Used For Use Outdoors And In Wet Conditions.

    Build your own modular guard rail system with these steel barrier rails and posts to restrict access to security areas. Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails and posts have a durable galvanized steel finish. Barrier Rails are available in Drop-In or Bolt-On Styles. Rails are made with triple edge corrugated steel that is 1/8” thick and made for high impact resistance. Drop-In Guard Rails include hardware and 2 drop-in brackets per rail that allow rail sections to slide into post saddles for installation. Bolt-On Guard Rails include mounting hardware. Barrier Posts are made with 1/4” thick steel with rounded corners for safety. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system. Post mounting kit available (sold separately).

    Click for more
  • Modular Guard Systems

    Modular Guard Systems
    See all 11 items in product family
    Modular Guard Systems Can Be Configured To Fit Almost Any Application.

    Railing sections are installed and secured to each post using a single bolt. These railing systems are made of heavy duty 3” square tubular steel with safety yellow powder coat finish. Wall Mount Kits secure guard assembly to a wall. Quick and easy assembly.

    Click for more
  • Hallowell Guard Rails

    Hallowell Guard Rails
    See all 10 items in product family
    Hallowell Guard Rails Protect Buildings, Personnel, Vital Assets And More From Loaded Forklifts.

    Hallowell Guard Rails are made of heavy gauge steel for long lasting durability. Integrated fastening system incorporates fastening hardware into the column design to remove 'stripped' out connections. Available types are Single Rail Column, Double Rail Column, Rail, and Lift-Out Adaptor. Lift-Out Adaptors are optional and are used for temporary removal of rails for easy access for fork lifts. Rails are available in 3 to 10 ft. lengths. Color is Safety Yellow. Dimensions vary per model.

    Click for more
  • Schmidt® WorkSafe™ QuickShip Barrier Rail

    Schmidt® WorkSafe™ QuickShip Barrier Rail
    See all 10 items in product family
    Schmidt® WorkSafe™ QuickShip Barrier Rail Provides Added Safety For Construction Sites And Other Hazardous Work.

    Schmidt® WorkSafe™ QuickShip Barrier Rail is made of high-strength ASTM A-36 structural steel for long lasting durability. Post can be used as a Bollard. Protective hard, flat plastic caps are included to close off post top. Available styles include 4, 5, 6, 7, 8, 9 and 10 foot Barrier Rails, and 15, 30 and 44 inch Barrier Rail Post Assembly. Anchoring hardware included. Posts are powder coated in Schmidt 007 Safety Yellow. All posts include plastic cap, concrete floor anchors, and yellow plugs.

    Click for more
  • Ideal Shield® Guardrails

    Ideal Shield® Guardrails
    See all 63 items in product family
    Ideal Shield® Guardrails Are Maintenance Free And Protect Walls, Machinery And Personnel From Dangerous Impact.

    Ideal Shield® Guardrails are made of 4'' schedule 40 steel pipe and 2-1/2'' schedule 80 steel pipe to provide long lasting durability. HDPE plastic sleeves provides added strength. Available types are Heavy Duty and Standard. Styles include One-Line (Single Rail) and Two-Line (Double Rail.) Lengths range from 48" - 144". Heights range from 14-3/4" - 42". Color finish is Yellow. No maintenance or painting required. Fully assembled.

    Click for more
  • Crowd Control Guard Rails

    Crowd Control Guard Rails
    See all 8 items in product family
    End Caps For Relius Solutions Steel Guard Rail System

    Plastic end cap prevents scratches and dents caused by unfinished rail ends.

    Click for more
  • Guardian Fall Protection Guardrail

    Guardian Fall Protection Guardrail
    See all 4 items in product family
    Guardian Fall Protection Guardrail Provides Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Guardian fall protection guardrail is made of high quality materials for long lasting durability and dependability. Guardrail provides user and content protection from fall and spillage hazards. Powder-coated finish ensures weather and corrosion resistance. Color finishes are Galvanized Steel and Yellow. OSHA approved. Dimensions vary per model.

    Click for more
  • Impact Resistant Protective Railing System

    Impact Resistant Protective Railing System
    See all 3 items in product family
    Impact Resistant Protective Railing System Provides Protection For Applications Including Construction, Commercial, Industrial And More.

    Impact resistant protective railing system is made of steel for long lasting durability and dependability. System provides personnel, inventory and equipment protection from vehicles, forklifts, pallet jacks and more. Units offer safe machinery access for repairs, maintenance and more. Rails may be surface mounted for strength or removed for application versatility. Ships unassembled. Available types include 4'L Rail, 6'L Rail, 8'L Rail, 45"H Double Rail Corner Post, 45"H Double Rail Line Post and 45"H Double Rail End Post. Mount types are Anchored to Floor and Drop-In/Lift Out. Dimensions vary per model.

    Click for more
  • All-Welded Protective Railing System

    All-Welded Protective Railing System
    See all 12 items in product family
    All-Welded Protective Railing System Provides Protection For Applications Including Construction, Commercial, Industrial And More.

    All-welded protective railing system is made of steel for long lasting durability and dependability. System provides personnel, inventory and equipment protection from vehicles, forklifts, pallet jacks and more. Units offer safe machinery access for repairs, maintenance and more. Rails are surface mounted for strength and feature high visibility color finish for safety. Available types include 4'L Double Rail, 8'L Rail and 8'L Double Rail. Mount type is Anchored to Floor. Color finish is Yellow. Dimensions vary per model.

    Click for more
  • Relius Solutions Guard Rail System

    Relius Solutions Guard Rail System
    See all 6 items in product family
    Three-Rib Steel Rail Systems

    The largest, thickest , and most rigid rail system on the market. 14"H corrugated steel rails are mounted to 1/4" thick structural steel posts. Secured with 3 bolts per rail end in pre-tapped connection holes. 10" sq., 5/8" thick steel base plate may be bolted to the floor for added stability. Yellow Powder coat finish.

    Click for more
  • Kwik Kit Safety Railing System

    Kwik Kit Safety Railing System
    See all 6 items in product family
    Kee Safety Kwik Kit Railing System

    Kwik Kit safety railing kits allow you to create a sturdy railing system with no welding or threading. Because your uprights are pre-assembled, installation is fast and easy. Kwik Kit Safety Railings can be combined into almost any standard railing configuration. Kwik Kit railings are easily assembled using a standard hex tool. Meets or exceeds OSHA requirements for safety railings. Safety yellow coating for high visibility. Installed with simple hand tools. Pre-assembled uprights. Utilizes reliable Kee Klamp or Kee Lite safety components. Modular versatile construction. No welding, bending, or threading on site. The visible advantage of safety yellow. Anchor bolts not included.

    Click for more
  • YellowGate Safety Handrail System

    YellowGate Safety Handrail System
    See all 7 items in product family
    Erectastep YellowGate RS

    YellowGate RS is a mobile, modular and expandable handrail barrier system that suits an array of crowd control and facility safety applications. These safety rails stand alone and are non-penetrating, making them the ideal choice for temporary crowd control and rooftop fall protection applications. The railing system can be disassembled and reconfigured into a new solution as needed eliminating the need for expensive custom-engineered railing. Simple male to female connectors for easy adjustability. Aluminum extruded, laser precision manufactured parts. Maintenance-free ergonomic design. The Handrail-Middle attaches to rails and bases with no tools, rail anchors use quick release stainless steel pins. OSHA compliant. Powder coated safety yellow.

    Click for more
  • A-Safe Guardrails

    A-Safe Guardrails
    See all 2 items in product family
    A-Safe Guardrails

    This modular barrier system is highly visible to assist vehicle operators and can be used in conjunction with other A-SAFE products such as Swing Gates, Slide Gates, Sign Boards and Kerb Barriers. Non-scratch, non-corrosive and with no need for repainting, A-SAFE barriers create huge maintenance savings and offer a permanent return on investment. Polypropylene construction. Yellow. Includes anchors.

    A-SAFE Pedestrian Guardrail will guide pedestrians and vehicles around a facility and offer segregation between vehicle routes and pedestrian walkways.

    A-Safe Traffic Guardrailwill protect against impacts from workplace vehicles, absorbing the forces and reforming to its original shape.

    Click for more
  • Relius Solutions Grab Rails

    Relius Solutions Grab Rails
    See all 3 items in product family
    RELIUS SOLUTIONS Grab Rail

    Rails fasten to wall for a secure hand hold. RELIUS SOLUTIONS Grab Rail extends 4" from wall. 1" dia. tubing. Mounting plates include 2 pre-drilled holes. Fasteners not included. Material: Aluminum

    Click for more