Browse Crowd Control

(4,873 items)

Narrow Your Results

Color Finish

  • Less...
  • More...

Tape Color

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Clearancegard™ Overhead Clearance Bars

    Clearancegard™ Overhead Clearance Bars
    See all 40 items in product family
    Clearance Bars Effectively Warn Drivers Against Accidental Collisions In Warehouse, Car Wash, Drive-Thru, Parking Lot And Other Low Clearance Applications.

    Made of sturdy 4" diameter high density polyethylene that is impact resistant. UV stabilized for protection against fading or cracking. Includes four 1"W 3M™ Scotchlite reflective stripes for high visibility. Optional Hardware Kit (sold separately) attaches the chain to the bar with included toggle screws and two 3'L galvanized chains (mounting hardware for ceiling is not included). Optional Clearance Lettering (sold separately) includes "CLEARANCE" lettering and height numbers in red reflective and black non-reflective colors. Note: Must specify clearance size when ordering. 5 Year Limited Warranty.

    Click for more
  • Height Guard™ Clearance Bars

    Height Guard™ Clearance Bars
    See all 98 items in product family
    Height Guard™ Clearance Bars Are Used For Parking Structures, Car Washes, Loading Areas, Drive-Thru Windows, Tunnels, Facility Doors And More.

    Height Guard™ Clearance Bars are manufactured of High Density Polyethylene (HDPE) for long lasting durability and dependability. Guards are designed to prevent property damage by alerting drivers of low structures. Smooth exterior allows for added cautionary warnings such as height clearance. Contains ultraviolet and antistatic additives to withstand extreme temperatures and resist fading. Includes sealed all weather condition and impact resistant bars. Eye hooks and graphics kit available for customizable messages. Available lengths include 80”, 96”, 120” and 144” with 4 1/2", 5”, 7” and 7 5/16” diameters. Color finishes include Red, White and Yellow with optional Red, White or Graphic reflective tape. Optional graphics such as Clearance or Numbers available.

    Click for more
  • Poly Clearance Bars

    Poly Clearance Bars
    See all 4 items in product family
    Poly Clearance Bars Prevent Tall Vehicles From Entering Restricted Areas To Prevent Damage At Parking Garages, Drive-Thru Areas And More.

    Poly Clearance Bars are made of polyethylene to provide long lasting durability. Clearance bars provide an early warning for motorists to notify them of possible structural and vehicle restrictions. Poly Clearance Bars diamters range from 5" - 7-1/2". Lengths are 76", 77", 78" and 110". Includes eye bolts for easy installation (chain not included).

    Click for more
  • PVC Overhead Door Warning Barriers

    PVC Overhead Door Warning Barriers
    See all 2 items in product family
    Overhead Door Barriers Protect Overhead Doors From Fork Truck Damage.

    Door safety barriers are made from lightweight, rust resistant PVC with a white finish and highly visible black and yellow tape. Safety barriers include hardware to allow hanging from ceiling or existing overhead door track. Deluxe Warning Barrier includes an automatic siren that sounds and flashes a strobe light to alert fork truck driver when contacted.

    Click for more