Browse Crowd Control

(4,918 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Indoor/Outdoor Plastic Pedestrian Control

    Indoor/Outdoor Plastic Pedestrian Control
    See all 6 items in product family
    Pedestrian Safety Barriers Help Keep Aisles Clear From Moving Traffic And Secures Sensitive Areas Indoors & Outdoors.

    Plastic Barrier Post is available with either a portable 14" diameter base or a ground stake. Base can be filled with sand for stability. Use one post for every 8' of secured area. Plastic posts measure 41"H x 2" diameter. Barrier posts are sold 6 per carton.
    Heavy-duty Plastic Chain has 1-1/2"L links and hooks securely to posts. Choose between White and alternating Black and Yellow links. Each section measures 50’L.

    Click for more
  • Crowd Control Plastic Stanchion Kits

    Crowd Control Plastic Stanchion Kits
    See all 22 items in product family
    Crowd Control Stanchion Kits Are Used For Crowd Control Applications.

    Stanchion Kits are made of polyethylene for long lasting durability. UV resistant and will not rust for indoor and outdoor use. Base can be filled with sand to provide additional stability. Made in USA. Variety of sizes and dimensions available. Colors are White, Red, Safety Orange, Safety Green, Brass, Chrome, Black Chrome, Yellow and Black.

    Click for more
  • Stanchion Chains

    Stanchion Chains
    See all 53 items in product family
    Stanchion Chains Are Used For Crowd Control And Safety Applications.

    Chains are made of Polyethylene for long lasting durability. Use alone or with plastic stanchions. Available in a variety of lengths and dimensions. Made in USA. Colors are White, Red, Safety Orange, Safety Green, Brass, Yellow and Black.

    Click for more
  • Crowd Control Plastic Stanchions

    Crowd Control Plastic Stanchions
    See all 29 items in product family
    Plastic Crowd Control Stanchions Are Used For Traffic And Safety Applications.

    Crowd Control Stanchions are made of Polyethylene for long lasting durability. UV resistant and will not rust. For indoor and outdoor use. Base can be filled with sand to provide additional stability. Made in USA. Variety of sizes and dimensions available. Colors are White, Red, Safety Orange, Safety Green, Brass, Chrome, Black Chrome, Yellow With Magenta Stripes, Yellow, Safety Orange With White Stripes and Black. Chains not included.

    Click for more
  • Facility Warning Posts

    Facility Warning Posts
    See all 7 items in product family
    Facility Warning Posts With Base, Ball Top And C-Hooks For Chain Placement.

    Facility Warning Posts measure 41"H” x 3"” diameter. Base is hollow, but can be filled with sand, gravel or water for added weight and stability. Sold 4 per case. Plastic Chains are hung between posts to create temporary barriers. Chains are made from lightweight polyethylene. Designed to prevent chain kinking. Chain links are available in 1-1/2”" and 2" sizes”. Sold in 100 foot chains. Connecting Hooks are used to attach two chains without a post. S-Hooks and C-Hooks attach and detach easily. Connecting Links provide a more permanent connection. Sign Adapters turn warning posts into sign holders. Adapter fits into the top of warning posts and accommodates signs up to 3/16"” thick. Adapter measures 1"” x 5-1/2”"

    Click for more
  • Photoluminescent Plastic Chains

    Photoluminescent Plastic Chains
    See all 4 items in product family
    Maintenance-free photoluminescent plastic chains are visible in daylight and eye-catching in the dark. These sturdy plastic chains are used for indoor use to guide pedestrian traffic through lobbies, museums, theaters. These crowd control chains also help block off restricted areas. Can be used for temporary outdoor applications. Chains are made of injection molded plastic and are 1/4" thick. Yellow photo-luminescent portioning offers 55/8 luminance. 2.75 times brighter than ASTM E2072-04 / ASTM 2073.02 grade. Exceeds DIN 67510. Sold per 3 feet.

    Click for more
  • Heavy Duty Ground Posts

    Heavy Duty Ground Posts
    See all 8 items in product family
    Heavy Duty Ground Posts Are Used For Outdoor Crowd Control.

    Made of Commercial Grade Polyethylene for long lasting durability. UV resistant. Will not rust. Heavy Duty Ground Poles are used for visual warnings. Easy to install and move. Available colors are Black, Red, Red DOT Reflective, Safety Green, Safety Green DOT Reflective, Safety Orange, White and Yellow. Post height is 36 inches, 3 inch diameter. Made in USA. Chain sold separately.

    Click for more
  • Safety Sign & Chain Kits

    Safety Sign & Chain Kits
    See all 6 items in product family
    Safety Sign & Chain Kits

    Create an effective visual barrier between metal door frames or that are 36" , 72" or 12' wide. The kit contains one 8" X 8" CLOSED or WET FLOOR sign and comes with 2" yellow plastic chain in 36", 72" or 12" lengths and 2 Magnet Ring/Carabiners. Plastic sign and chain contain UV Inhibitors to prevent fading or becoming brittle when used outdoors. Can also be used at check-out registers. Made in USA.

    Click for more
  • Connect-All Strap Kits

    Connect-All Strap Kits
    See all 4 items in product family
    Connect-All Strap Kits

    The Connect-ALL is made with a flexible strap that will fit around any shape bollard, pole, or post. Each Connect-ALL has two slide hooks that can be positioned 180 degrees apart to form a straight line or 90 degrees apart to create a corner. Use to connect 2" plastic chain to Bollards, Delineators, Post and more. Fits up to 11" diameter objects. Strap is thermoplastic elastomer. Available as Connect-All Strap only or Connect-All Strap kits that include straps and plastic chain.
    Click for more