Browse Crowd Control

(4,879 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Vestil® Spring-Loaded Safety Gates

    Vestil® Spring-Loaded Safety Gates
    See all 4 items in product family
    Vestil® Spring-Loaded Safety Gates Can Be Mounted From The Left Or Right.

    Vestil® Spring-Loaded Safety Gates are made of steel to provide long lasting durability. Safety Railings can be customized with Self-Closing Steel Gates. Mount to horizontal rails that measure up to 2" diameter and are spaced 10" to 21" apart center to center. Mounting hardware included. Available finishes are Galvanized or Yellow Powder Coat. Height is 12". Lengths are 16" - 26" and 24" - 40". Meets OSHA 1910.23a requirements. (Railing and base not included.)

    Click for more
  • Universal Swing Gate

    Universal Swing Gate
    See all 2 items in product family
    Universal Swing Gate Is Used For Indoor And Outdoor Applications Including Commercial, Industrial, Security, And More.

    Universal swing gate is made of aluminum and steel for long lasting durability and dependability. Unit provides barricade protection and security for garages, parking lots, hospitals, and more. Gate adjustability and universal mounting system provides swing directional control for application and location versatility. Malbec system allows ergonomic field tension adjustability accommodating environmental and safety requirements. Powder coat finish ensures corrosion resistance for low maintenance. Assembles and installs easily. Styles include Yellow Gate Universal Swing Gate and Yellow Gate XL. Color finish is Yellow. OSHA approved. Dimensions vary per model.

    Click for more
  • Safety Swing Gates

    Safety Swing Gates
    See all 3 items in product family
    Little Giant® Safety Gates Are Used For Crowd Control At Factories, Workshops, Storage Areas And More.

    Safety gates are made with a powder coat finish for lasting durability and strength. Set screws secure at desired width. Adjustable Spring Safety Gates are made with a stainless steel tension spring that closes the gate automatically. Width is adjustable between 22-1/2” and 36”. Hydraulic Arm Safety Gates use hydraulic pressure to smoothly close without slamming. Closing tension is adjustable. 15-31” adjustable width. Hardware not included. Gates meet OSHA standards. 1 Year Limited Warranty.

    Click for more
  • FabEnCo Carbon Steel Self-Closing Safety Gates

    FabEnCo Carbon Steel Self-Closing Safety Gates
    See all 44 items in product family
    FabEnCo Carbon Steel Self-Closing Safety Gates Securely Attach To Existing Fixtures To Provide Crowd Control, Parking Lot Security And More.

    FabEnCo Carbon Steel Self-Closing Safety Gates are durably constructed with carbon steel for long lasting strength and dependability. Installs easily without cutting, welding or drilling. Stainless steel spring automatically closes gate after passage is complete. Positive Stop mechanism provides stop without handrail post contact. Available types include A Series, XL Series, and Z Series Self Closing Safety Gate. Available in Bolt-On and Clamp-On styles. Gate lengths range from 26 to 46-1/2 inches. Color finishes are Galvanized and Yellow Powder Coat. Dimensions vary per model.

    Click for more
  • FabEnCo Mezzanine-Pivot Safety Gates

    FabEnCo Mezzanine-Pivot Safety Gates
    See all 4 items in product family
    FabEnCo Mezzanine-Pivot Safety Gates Protect Employees In Elevated Mezzanine Loading Areas.

    FabEnCo Mezzanine-Pivot Safety Gates are made of galvanized carbon steel with powder coating finish to provide long lasting durability. Counter balanced gates ensure that one gate is always between employees and platform edge providing additional workplace safety. Available in single or double pallet widths, gates break down and assemble easily with basic tools. Measure the inside clear opening to correctly determine the proper gate size. Finish is Safety Yellow Powder Coat or Galvanized. Widths are 64" or 113". Height is 42". Meets or exceeds OSHA, IBC and ANSI Standards.

    Click for more
  • Kee Safety Self-Closing Safety Gates

    Kee Safety Self-Closing Safety Gates
    See all 20 items in product family
    Kee Safety Self-Closing Safety Gates

    The Kee Safety range of self closing safety gates is designed specifically to provide permanent hazard protection for internal and external applications. The gates are spring loaded to automatically close behind the user. This provides a safe environment and avoids the possibility for human error. The Kee Safety range has undergone extensive testing including life cycle and salt spray testing to ensure durability and reliability. Kee Gate can easily be adjusted on site and is supplied with u-bolts that enable the gate to be secured quickly to existing supporting structures and posts. Kee Safety Universal Swing Gate can be cut to size on site with a hacksaw for precise measurements less than 44"L. Additional fastener packs can be supplied that allow the gate to be secured to square, flat or angle uprights upon request.

    Features
    • Quick and easy to install using simple hand tools.
    • Can be secured to new and existing structures.
    • Complies with North American Standards
    • High performance hinge mechanism for extended life.
    • Spring loaded to automatically close behind the user.
    • Suitable for external and internal applications easily adjusted on site for precise alignment.
    Click for more
  • Wilgard® Ladder Safety Swing Gate

    Wilgard® Ladder Safety Swing Gate
    See all 2 items in product family
    Wilgard® Ladder Safety Swing Gate

    Wildeck’s Laddergard™ safety swing gates are self-closing and meet OSHA 1910.23 safety requirements. They are constructed of strong structural steel that with stands the daily use and abuse that many other ladder gates can not provide. All Laddergard™ gates are painted with a durable 2-part polyurethane coating that is a bright safety yellow color for high visibility, even in low light conditions. They are available in two sizes that are adjustable to fit either 16” to 26” wide openings; or 27” to 40” wide openings. All mounting hardware is included and gates are easily installed to existing pipe rails up to 2 inches in diameter.

    Click for more