Browse Crowd Control

(4,918 items)

Narrow Your Results

Style

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Length Inches

Width Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Debris Safety Netting

    Debris Safety Netting
    See all 80 items in product family
    Debris Safety Netting Protects Workers, Pedestrians And Adjacent Properties From Falling Debris At Construction And Demolition Sites.

    Debris Safety Netting is made of heavy-duty knitted polyethylene with reinforced border and grommets approximately every 18-inches. Heavy duty debris netting wraps around a work site to enclose scaffolding, protect workers from weather, and can serve as a vision barrier for crowd control. Netting is ultra-durable, fire-retardant, reusable and can be moved from floor to floor for long lasting use. Complies with OSHA regulations. Available colors are Black, Orange, and White. Dimensions vary per model.

    Click for more
  • Safety Fence

    Safety Fence
    See all 8 items in product family
    Safety Fences Server As A Barrier Or Warning For Construction Sites, Dangerous Locations And Other Areas Requiring Limited Access To Maintain Crowd Control.

    Safety Fences are made of durable polyethylene for long lasting reliability and strength. Lightweight with built-in U.V stabilizers to prevent deterioration due to sunlight. Safety Fences are high visibility orange fencing used to warn people of potentially dangerous construction or excavation sites. Snow Fences aid in snow-control to keep areas clear of snow. Silt Fences are specially designed to allow water to pass through while retaining silt and other matter on construction sites. Available with or without wood posts. Colors are Black, Green, and Orange. Dimensions vary per model.

    Click for more
  • Construction Barriers

    Construction Barriers
    See all 3 items in product family
    Galvanized Construction Barrier Systems

    These barriers are designed for use as a temporary construction safety barrier. These barriers feature a galvanized finish and welded steel construction for added durability. The panels feature a 10 gauge chain link fence that is secured to the barrier with steel ties.

    Click for more
  • IRONguard Portable Safety Zone Fence

    IRONguard Portable Safety Zone Fence
    See all 3 items in product family
    IRONguard Portable Safety Fences Provide Safety And Crowd Control As Needed.

    Securing an outdoor work site, hazard zone or maintenance area has never been easier. Safety fences are lightweight and balanced for easy transportation. Fence locking system ensures a sturdy fence assembly. Can be used on smooth surfaces for indoor and outdoor applications. IRONguard Portable Safety Zone fence has a steel frame and plastic fence to provide long lasting durability. Includes up to 100' safety orange fencing.IRONguard RapidRoll™ Portable Barrier Wheeled System has 50' safety fence, 4 posts, 4 base pads and 4 magnetic fence clips in a wheeled cart. IRONguard RapidRoll™ Portable Barrier 3-Legged System has 50' safety fence and magnetic fence clips. Weighs only 28 lbs. and can be easily carried. All fences are the color of Safety Orange.

    Click for more
  • Outdoor Security Fence Barriers

    Outdoor Security Fence Barriers
    See all 15 items in product family
    Perimeter Patrol™ Security Barriers Create An Enclosed Space Or Linear Fence Panel For Outdoor Areas.

    Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Chain Link Fences are made of 12 gauge, galvanized finished steel with 2-3/8" diamond openings. Chain link panels feature a horizontal support for added strength and rigidity. Welded Wire Fences are available in Galvanized, Black Powder Coat or Perimeter Patrol™ Black or Yellow Powder Coat finishes. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern. Perimeter Patrol™ Fences are reinforced with a vertical 1-1/8" square tube steel support for extra strength.

    No Climb Panel is available in choice of Galvanized or Perimeter Patrol™ Yellow welded wire panel includes 2 panels and 4 connectors. Can be installed vertically. Wire Panel Wheel Kit converts a panel into a swing door for limited access to secure areas. Made of yellow powder coated steel for safety. Includes 20"L chain for security (lock sold separately).

    Click for more
  • Loading Dock Safety Nets

    Loading Dock Safety Nets
    See all 42 items in product family
    Loading Dock Safety Nets Are Used For Warehouses, Distribution Centers Or Shipping Facilities.

    Loading Dock Safety Nets are made of 1-inch wide safety orange polyester with 6-inch on center mesh for long lasting durability. Top webbing strap is 2-inches wide for weight bearing and to provide optimum performance. One-inch flat hook for attachment spaced evenly. Adjustable straps provide versatality and ease of use. Vertical support included for all nets over 8-ft wide. Hardware included. Styles include Loading Dock Door Debris Containment Netting or Loading Dock Safety Net. Nets are 48 inches high. Width measurements vary by model.

    Click for more
  • Quick Fence System

    Quick Fence System
    See all 1 items in product family
    Quick Fence System Sets Up In Minutes For Any Construction, Emergency, Or Safety Applications.

    Quick Fence System is made of molded rubber for long lasting durability. Used for containment of construction sites, various utility work zones and to help control access to restricted areas. Unique button hook attachment allows for one person set up. Can be used on any surface and does not require ground penetration. Set includes 50 ft. safety fence, five (30 lb) bases, five posts, 20 fasteners, and caps/button hooks as applicable and fencing to complete system. Type is Indoor/Outdoor. Color finish is Black. Package quantity is 1.

    Click for more