Browse Drinking Fountains

(754 items)

Narrow Your Results

Availability

Free Shipping

Amps

  • Less...
  • More...

Installation Type

Filter

Color Finish

ADA Certified

Number of Stations

Gallons Per Hour

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Elkay® Space-Ette® 115V Floor Water Coolers

    Elkay® Space-Ette® 115V Floor Water Coolers
    See all 9 items in product family
    Elkay® Space-Ette® Floor Water Coolers Offer A Space-Saving Design For New Or Replacement Water Fountain Installations.

    Floor Mounted Water Coolers feature a trim, space-saving body with impact-resistant vinyl coating for lasting durability. The Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. The Space-ette® basin features an integral vandal-resistant strainer. Fountain system is completely free of lead-containing brass parts. Front panel is removable for easy access to interior. Water fountain units measure 12”"W x 12"”L x 38"H. Rated for INDOOR service only. Choose from Stainless Steel, Sandalwood, Natural Almond or Light Gray Granite. Units are available with or without Glass Filler attachment. Units have an open back. Certified to NSF/ANSI 61.

    Click for more
  • Elkay® Deluxe Floor Water Coolers

    Elkay® Deluxe Floor Water Coolers
    See all 16 items in product family
    Elkay® Deluxe Floor Water Coolers Provide Convenient Drinking Fountains For Offices, Schools, Public Buildings And More.

    Elkay® Deluxe Floor Water Coolers are self-contained, electrically-refrigerated floor models. Water coolers provide 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Options for water cooler operation include Valve Button, Foot Pedal or Sensor Operation. Select models allow for optional glass-filler spout. Elkay® Deluxe Floor Water Coolers are available in a variety of styles, sizes and colors.

    Click for more
  • Halsey Taylor® Economy Floor Water Coolers

    Halsey Taylor® Economy Floor Water Coolers
    See all 4 items in product family
    Halsey Taylor® Economy Floor Water Coolers Offer An Economical Chilled Drinking Water Solution For High Traffic, Indoor Areas.

    Self-contained, electric refrigerated water coolers provide 50°F water at 80°F inlet water and 90°F ambient temperature. Cabinet is made of heavy-gauge vinyl clad steel that is resistant to wear, moisture, perspiration, heat and sunlight; also available in Stainless Steel. Non-corrosive 300 series stainless steel cooler top has a satin finish to resist stains and corrosion. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. One-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Non-pressurized stainless steel evaporator/storage tank for long life. Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. NSF/ANSI 61 certified. 5 Year Limited Warranty.

    Click for more
  • Halsey Taylor® Freestanding Outdoor Water Coolers

    Halsey Taylor® Freestanding Outdoor Water Coolers
    See all 1 items in product family
    Halsey Taylor® Freestanding Outdoor Water Coolers Are Used For Golf Courses, Parks And Other Outdoor Recreational Facilities.

    Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints. Provides 50°F water at 80°F inlet water and 90°F ambient temperature. Non-corrosive 300 series stainless steel cooler top with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to promote proper drainage. Vandal-resistant bubbler is one-piece with chrome plated finish. Bubbler has integral hood guard design to prevent contamination from other users, airborne deposits and tampering. Self-closing, light-touch push bars have raised letters for the visually impaired. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Non-pressurized stainless steel evaporator/storage tank for long life. Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and fan cooled copper/aluminum condenser with self lubricated bearing. System uses R134A refrigerant. Barrier-Free Coolers are ADA compliant. NSF/ANSI 61 certified. UL listed for outdoor service. 2 Year Limited Warranty.

    Click for more
  • Halsey Taylor® Deluxe Floor Water Coolers

    Halsey Taylor® Deluxe Floor Water Coolers
    See all 7 items in product family
    Halsey Taylor® Deluxe Floor Water Coolers Provide An Used Chilled Water Cooler Solution For High Traffic, Indoor Areas.

    Self-contained, electric refrigerated water coolers provide 50°F water at 80°F inlet water and 90°F ambient temperature. Cabinet is made of heavy-gauge vinyl clad steel that is resistant to wear, moisture, perspiration, heat and sunlight; also available in Stainless Steel. Non-corrosive 300 series stainless steel cooler top has a satin finish to resist stains and corrosion. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. One-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood. Self-closing, vandal-resistant pushbutton does not require grasping or twisting. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Non-pressurized stainless steel evaporator/storage tank for long life. Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. NSF/ANSI 61 certified. 5 Year Limited Warranty.

    Click for more