Browse Hearing Protection

(269 items)

Narrow Your Results

Availability

Free Shipping

Style

Noise Reduction Rate (NRR)

  • Less...
  • More...

Brand

  • Less...
  • More...

Type

Recently Viewed

Categories

Showing 191 items within 5 product groups See all items from other sellers
  • Disposable Ear Plugs

    Disposable Ear Plugs
    See all 110 items in product family
    Disposable Ear Plugs Provide Noise Reduction For Hearing Safety On Loud Construction Jobs And Work Sites.

    Disposable Ear Plugs are made of non-irritating, non-allergenic self-adjusting foam that recovers to fit virtually any ear canal and provide long lasting durability and protection. Low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier. Tri-Flange plugs feature flexible flanges that conform to the ear canal for custom fit. Poly bags keep individual pairs of disposable earplugs available or accessible for re-use. Bulk bags allow for mass distribution. Dispenser packs available for quick access in high-traffic areas. Available in Corded and Uncorded styles. Noise reduction rates range from 22dB to 33dB. Colors include Blue, Camo, Coral, Green, Orange, Red, Silver, White, and Yellow. ANSI S3.19-1974 approved. Package quantities vary per model.

    Click for more
  • Reusable Ear Plugs

    Reusable Ear Plugs
    See all 41 items in product family
    Reusable Ear Plugs Offer Economical Personal Hearing Protection For Noise Reduction On Construction And Industrial Job Sites.

    Reusable Ear Plugs are made of durable pre-molded polyurethane and polymer for long lasting use and reliability. Smooth, non-irritating material and contoured shape conforms to ear canal for user comfort and effectiveness. Built-in stem styles facilitate quick and easy insertion and help keeps tips clean when the wearer's hands are dirty. Available styles are Corded and Uncorded. Noise reduction rates range from 21dB to 30dB. Sold in package quantities of 50, 100, 120, 200, 400, and 2000 pairs per box. Meets necessary regulations and standards for hearing safety. Colors vary per model.

    Click for more
  • Banded Earplugs

    Banded Earplugs
    See all 11 items in product family
    Banded Earplugs Are Used For Chemical, Construction, Foodservice, Law, Government, Law Enforcement, Medical, Military, Steel and Metals, Transportation And More.

    Banded Earplugs have soft pods that rest partially in the ear for a balance of protection and comfort. Patented band design prevents ear pods from touching dirty or contaminated surfaces. Lightweight and portable band is designed for environments with intermittent noise hazards. Each band includes (1) pair of replacement pods. Noise reduction rates range from 17dB-28 dB. colors are Black. Organe, Red, Yellow, Orange/Black, Orange/Red and Orange/Yellow. Sold in package quantities of 1, 12, 10 and 40.

    Click for more
  • Metal Detectable Earplugs

    Metal Detectable Earplugs
    See all 7 items in product family
    Metal Detectable Earplugs Are Used For Use In The Food Processing Industry And Other Contamination-Sensitive Operations.

    Metal Detectable Earplugs feature implanted stainless steel ball bearings or metal grommets recognized by most metal detectors to avoid possible contamination during food or product processing operations. Cords keep earplugs within easy reach and help ensure retention. Soft foam contoured plugs for comfortable fit. Various corded styles and brands available with several options in noise reduction rates. Sold in case quantities.

    Click for more
  • Ear Plug Dispensers

    Ear Plug Dispensers
    See all 22 items in product family
    Horizon Manufacturing Ear Plug And Safety Glasses Dispensers Are Used For Factories, Warehouses And Other Multiple Worker/High Activity Environments.

    Horizon Manufacturing Ear Plug And Safety Glasses Dispensers are made for long lasting durability and dependability. Various types of dispensers, trays or baskets available for holding multiple earplugs, safety glasses or other small devices needed for high activity/multiple worker environments. 2, 3 or 4 Compartment Universal Dispensers are made of durable acrylic material and can set on table or mounted on wall for easy access. Available without or with clear plastic lids. 60 Pair Ear Plug and 10 or 12 Pair Safety Glasses Dispensers can be used for multiple purposes. 200 or 300 Pair Foam Ear Play Trays and Dispensers are made of plastic or metal construction and come in various dimensional sizes. Wire Baskets can be mounted to pegboard or slatwall to hold ear plugs, safety glasses or other various small devices.

    Click for more

Additional Items

Sort By: 
1 2

43 Results 24 72per pg

Sort By: 
1 2

43 Results 24 72per pg