Browse Exhaust Fans & Ventilation

(2,439 items)

Narrow Your Results

Availability

Sones

  • Less...
  • More...

Watts

  • Less...
  • More...

CFM High

  • Less...
  • More...

Voltage

Brand

Our Price

Go

Recently Viewed

Categories

  • Fantech Bathroom Exhaust Fans

    Fantech Bathroom Exhaust Fans
    See all 18 items in product family
    Fantech Bathroom Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Fantech Bathroom exhaust fans are made of aluminum for long lasting durability and dependability. Fans provide efficient and quiet operation for application versatility. Units meet local codes requiring damper protected fans installed in fire rated ceilings. May be combined with dual vent lights and mounted over shower, toilet, tub or more. Available styles include Bath Fan, Bath Fan (Exterior Mount) Ceiling Grille, Bath Fan (Exterior Mount) Vent Only Ceiling Grille, Bath Fan Kit, Bath Fan Retrofit Kit and Dual Grille Bath Fan. Color finish is Silver, Silver/Black and Tan. UL listed. Dimensions vary per model.

    Click for more
  • Broan Bathroom Exhaust Fans

    Broan Bathroom Exhaust Fans
    See all 3 items in product family
    Broan® Bathroom Exhaust Fans Come In A Variety Of Styles For Increased Versatility.

    Broan® Bathroom Exhaust Fans are designed to function in a wide assortment of situations. The Broan® Energy Star Ventilation Fan motor is engineered for quiet and continuous. Ducting sizes vary for superior performance. Fans are Energy Star qualified for cost efficient, environmentally friendly use. Choose from models with or without lights. CFM ratings vary. Broan® Energy Star Ventilation Fans With Heater, Incandescent Light And Night Light provide powerful heating, lighting and ventilation with one switch. The PowerHeat design ensures that the energy converted to heat is efficiently. Fan with light, but no heater is also available. Broan® Humidity Sensing Ventilation Fans feature Sensaire technology, which detects the rapid rise in humidity and then removes it, preventing mold. Auto shut-off time is adjustable from 5 to 60 minutes. Models with fluorescent lights and nightlights are also available. Energy Star qualified for cost efficient, environmentally friendly use. Available in a wide variety of styles. Duct sizes are 4" or 6". dimensions, SONES and AMPS vary per model.

    Click for more
  • Continental Fan Bathroom Exhaust Fans

    Continental Fan Bathroom Exhaust Fans
    See all 6 items in product family
    These Sleek Bathroom Exhaust Fans Help Create A Serene Bathroom Atmosphere.

    In-ceiling bathroom exhaust fans are engineered to provide superior ventilation and efficient performance. Ventilation fans deliver powerful and quiet operation for any bathroom. Attractive grille design complements any décor. Fans are made using steel housing with corrosion resistant paint. Whisper quiet, 2-speed operation with long life ball bearing condenser motor. Built-in counter balanced damper. Features thermal overload protection to prevent overheating. Bathroom exhaust fans include mounting brackets for easy installation that fits in 4” and 5” ducts. Available in Lighted and Non-Lighted styles. 120V, 60 Hz, 1050 RPM high, GFCI circuit. UL & HVI listed. 3 Year Limited Warranty.

    Click for more
  • Bathroom Exhaust Fans and Lights

    Bathroom Exhaust Fans and Lights
    See all 11 items in product family
    Bathroom Exhaust Fans And Lights Provide Air Ventilation And Lighting For Bathrooms, Showers And More.

    Bathroom exhaust fans are made of galvanized steel for long lasting durability and dependability. Units allow air circulation, remove moisture and provide room lighting for application versatility. Dual vent lights can be mounted over shower, toilet, tub or more. Duct sizes are 3" and 4". CFM high ranges from 50 to 120. Amps range from 0.21 to 1.8. Sones range from 0.3 to 5.5. Color finishes are Antique Brass, Black/White and White. UL listed. Dimensions vary per model.

    Click for more
  • Speedi-Products Exhaust Accessories

    Speedi-Products Exhaust Accessories
    See all 2 items in product family
    Speedi-Products Exhaust Accessories Are Made For Remodeling, Professional, And Do-It-Yourself Exhaust Fan Projects.

    Speedi-Products Exhaust Accessories include Standard Vinyl Hoses made for durability, good airflow, and easy installation for bathroom exhaust fans. Seal joints with approved tapes and sealants according to local building code. Made in USA.

    Click for more