Browse Eyewash Stations & Showers

(459 items)

Narrow Your Results

Availability

Brand

Mounting

  • Less...
  • More...

Bowl Material

  • Less...
  • More...

Shower Head Material

ADA Compliant

Flow Rate (GPM) - Eyewash

  • Less...
  • More...

Flow Rate (GPM) - Shower

Our Price

Go

Recently Viewed

Categories

  • Guardian Equipment Emergency Shower and Eye/Face Wash Stations

    Guardian Equipment Emergency Shower and Eye/Face Wash Stations
    See all 12 items in product family
    Guardian Equipment Emergency Shower And Eye/Face Wash Stations Deliver A Large Amount Of Water For Complete Rinsing Of Eyes, Face And Body.

    Guardian Equipment Emergency Shower And Eye/Face Wash Stations have large spray type outlet heads to deliver a flood of water for thorough rinsing of eyes and face. Constructed of stainless steel, ABS plastic and other materials for long lasting durability. Floor mounted units connect directly to existing plumbing for a dependable permanent water supply. Eyewash stations and showers are manually operated for ease of use in emergencies. Eyewash is operated by a push handle. Shower head is activated by a pull handle. Available styles are All-Purpose Drench Shower and Freeze-Resistant Heated Safety Station. Eyewash bowls available in Plastic or Stainless Steel. Shower heads are ABS Plastic or Stainless Steel. Color finishes are Orange and Silver/Orange. Flow rates and dimensions vary by model.

    Click for more
  • Bradley Emergency Shower and Eye/Face Wash Stations

    Bradley Emergency Shower and Eye/Face Wash Stations
    See all 11 items in product family
    Bradley Emergency Shower and Eye/Face Wash Stations Fit Easily Into Workplace Settings To Provide Employee Safety.

    Bradley Emergency Shower and Eye/Face Wash Stations are made suing galvanized steel and plastic to provide easy assembly and long lasting durability. Shower valve operates with a pull rod and triangular handle for quick operation. Even spray pattern and safe, steady water flow. Water flow follows the water supply conditions assured by integral flow control in the sprayhead assembly. Eyewash operated with visible push handle. All Purpose Stations available with Hand/Foot Operated Eye-Face Wash, Combination Drench Shower Eyewash, Barrier Free Eye-Face Wash and more. Meets ANSI Z358.1 standard requirements.

    Click for more
  • Haws® Combination Units

    Haws® Combination Units
    See all 15 items in product family
    Haws® Combination Units Feature Fully Recessed Combination Shower, Eye/Face Wash And Drain Pan For Emergency First Aid Cleaning At Work Sites, Industrial Areas And Warehouses.

    Haws® barrier-free combination units provide a washing station for removing chemicals and other hazardous materials for workplace safety. Combination units feature an AXION MSR™ that has a stainless steel showerhead with flow control, a fully recessed wall mounted 18-gauge, Type 304 stainless steel deep-drawn cabinet, wheel chair accessibility, and polished chrome-plated brass pull-down valve with easy access in-line strainer. Inverted directional laminar flow achieves zero vertical velocity. Brass pipe and fittings, drain pan, daylight drain and front-access maintenance panel ensure optimum performance. Universal sign, 1" NPT(F) inlet and 2" NPT(F) drain. Operating pressure is 30-90 PSI. Available as Combination Unit and Spray Unit with plumbing required for Floor Mount, Surface Mount, Wall Mount, and Wall Mount plus Floor Drain. Colors are Green, Green/Silver, Silver and White.

    Click for more
  • Speakman® Combination Emergency Stations

    Speakman® Combination Emergency Stations
    See all 20 items in product family
    Speakman® Combination Emergency Shower And Eyewash Stations Are Used For Commercial And Industrial Safety Applications.

    Speakman® Combination Emergency Shower And Eyewash Stations are made for long lasting durability and dependability. Wide selection of Traditional or Safe-T-Zone® type stations are available with solid Galvanized, Stainless Steel or DuraJade® coated stanchions, showerheads, handles and pull rods and Stainless Steel or Durable Plastic washbowls depending upon particular need or application. Selected features include various aerated spray types, hand or foot activation, ADA compliant units and more. Used for commercial or industrial emergency shower and eye and face wash applications.

    Click for more
  • Hughes® Combination Emergency Stations

    Hughes® Combination Emergency Stations
    See all 14 items in product family
    Hughes Combination Emergency Stations Quickly Wash Contaminants From Eyes And Body In Factories, Warehouses, Laboratories And More.

    Hughes Combination Emergency Stations are constructed using galvanized steel, stainless steel, polyethylene and other materials to provide long lasting durability. Station types include Outdoor Safety Showers, Indoor Safety Showers, Mobile Safety Showers, Safety Shower Cubicles and Tank Safety Showers. Flow rates from range from 20 GPM to 33 GPM. Effective in a range of temperatures from -25°F to 95°F. Color finish is Green/White. Dimensions vary by model.

    Click for more