Browse Eyewash Stations & Showers

(455 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Husky Steel or Aluminum Frame HAZ/MAT Decontamination Pools With Shower

    Husky Steel or Aluminum Frame HAZ/MAT Decontamination Pools With Shower
    See all 24 items in product family
    Husky Steel Or Aluminum Frame HAZ/MAT Decontamination Pools With Shower Allow Maintenance Convenience For Applications Including Emergency Services, Medical, Laboratory And More.

    Husky steel or aluminum frame HAZ/MAT decontamination pools with shower are made of PVC and aluminum or steel for long lasting durability. Pools are chemical and fuel resistant and feature laser-cut hinges for added strength. Units are lightweight for easy mobility and fold for compact storage (securing straps and storage bag included). Cam-lock fittings and inlet connection with garden hose threads allows convenient assembly, installation and water accessibility. Includes three-stage decon shower system with four 40 psi hand-held shower nozzles. Available styles include Aluminum Frame Decontamination Pool w/ Shower and Steel Frame Decontamination Pool w/ Shower. Gallon capacities are 180 and 230. Colors are Black, Blue, Green, Orange, Red and Yellow. Dimensions vary per model.

    Click for more
  • Decon Shower Water Collection

    Decon Shower Water Collection
    See all 7 items in product family
    Decon Shower Water Collections Are Designed For Quick Set Up Allowing Responders The Ability To Scale Efforts To The Appropriate Level.

    Decon Shower Water Collections are made of tear and chemical-resistant vinyl for long lasting durability and dependability. Flexible containment pool folds up compactly for storage and can be decontaminated for reuse. Resists most low concentration decon water and many non-volatile chemicals. Fully collapsible wastewater storage tank designed inlet sized for standard garden hose with 1.5 inch ball valve for drainage. Disposable collection pool designed for single incident use allowing unit to be folded up and discarded after use. Safety, first-aid, cert kits and other supplies also available. Types are Disposable Collection Pool, Flexible Contaminant Pool and Flexible Wastewater Tank. Dimensions vary per type. Colors are Blue and Orange. Package quantity is 1.

    Click for more
  • HEMCO® Emergency Shower/Decontamination Booth

    HEMCO® Emergency Shower/Decontamination Booth
    See all 1 items in product family
    HEMCO® Emergency Shower/Decontamination Booth Is Used For Laboratories, Classrooms, Manufacturing Plants And More.

    HEMCO® Emergency Shower/Decontamination Booth is made using white fiberglass with a seamless build for long lasting durability and dependability. Provides an instant full-body shower and eye/face wash sink for cleaning hazardous materials from skin and eyes. Immediate-response activation handle for instant dispensation of water, and a rear-mounted eye/face wash sink. Non-skid surface includes self-draining containment basin and 3 inch diameter drain outlet. Fully factory plumbed to a single-inlet 1 inch diameter pipe. 30 GPM water supply required. Meets ANSI and OSHA requirements. Hand Held Body Wash is also available. Features a squeeze valve nozzle on an 8 foot coiled hose, allowing rinsing while victim is sitting or lying down. Optional Grab Bar may also be installed to provide additional support for victim and rescue personnel during decontamination.

    Click for more
  • Hughes® Decontamination Showers

    Hughes® Decontamination Showers
    See all 3 items in product family
    Hughes Portable Decontamination Showers Are Used By First Responders Who Need HAZMAT Decontamination On Scene.

    Hughes Decontamination Showers feature instantaneous couplings for on scene connection to water supply and fast response to contamination situations. Portaflex Portable Decontamination Shower includes two flexible hoses with six spray nozzles that project water from either side for thorough decontamination. Portaflex 300 Portable Decontamination Shower features a rugged carrying case that doubles as shower base. Flexible hoses include four spray nozzles to project water from all sides for chemical decontamination. Portable 1000G Decontamination Shower with foldaway frame, integral hood, disposable side sheeting and sump is ready for use within two minutes for fast response to emergency situations. Flow rate and dimensions vary by model.

    Click for more
  • Decon Shower Systems

    Decon Shower Systems
    See all 2 items in product family
    DQE® Shower Systems Are Designed For A Variety Of Chemical Decontamination Applications.

    DQE® Shower Systems are made of steel or aluminum for long lasting durability. Features fully collapsible design for easy storage and portability. Configured to accommodate fully, semi and even non-ambulatory victims for enhanced versatility. Enclosure with translucent roof offers privacy and safety. Quick-connects for simple installation. Includes two vinyl carrying bags, shower, collection pool and elevation grids. 43 inch Length x 36 inch Width x 84 inch Height. Meets flow rates, spray pattern and other performance characteristics set by the ANSI/ISEA 113-2008 standard. Color is Blue. Package quantity is 1.

    Click for more