Browse Eyewash Stations & Showers

(511 items)

Narrow Your Results

Availability

Mounting

  • Less...
  • More...

Shower Head Material

Activation

GPM

Pressure (PSI)

Meets ANSI

Brand

Our Price

Go

Recently Viewed

Categories

  • Guardian Equipment Drench Showers

    Guardian Equipment Drench Showers
    See all 2 items in product family
    Guardian Equipment Drench Showers Rinse Entire Body At Hazardous Waste Work Sites, Warehouses Or Industrial Areas.

    Guardian Equipment Drench Showers are operated by a stainless steel actuating arm and pull rod that will not rust or corrode. ABS plastic shower head offers long lasting durability and crack resistance. Chrome plated stay-open ball valve provides continuous water flow. Drench showers connect directly to existing plumbing for a dependable permanent water supply. Available in Horizontal Mount or Vertical Mount. Flow rate is 30 GPM at 30 PSI. Color finish is Orange/Silver. Meets ANSI Standards Z358.1-1998.

    Click for more
  • Bradley Drench Showers

    Bradley Drench Showers
    See all 5 items in product family
    Bradley Drench Showers Are Used For Rinsing The Entire Body In Commercial Cleanup Applications.

    Bradley Drench Showers are constructed of a stainless steel pull handle and plastic shower head for long lasting durability. Integral flange mounts are flush with ceiling, concealed pipe and fittings. Includes universal identification sign and inspection tag. ANSI Standard Z358.1-2009 and ANSI Z358.1-2004 compliant. Available types are Bradley Drench Shower/Plumbed/Stainless Steel, Bradley Shower/Horiz Drench, Bradley Shower/Vertical Drench and Bradley Shower/Vertical Drench Station. 1-Year Limited Warranty.

    Click for more
  • Haws® Drench Showers

    Haws® Drench Showers
    See all 9 items in product family
    Haws® Drench Showers Are Used For Hazardous Waste Work Sites, Warehouses Or Industrial Areas.

    Haws® Floor Mounted Drench Showers have an Axion MSR™ hydrodynamic designed ABS plastic showerhead with self-regulating flow control fo rlonglasting durability and optimal performance. Chrome-plated brass stay-open ball valve has a stainless steel ball and stem and a powder-coated cast-iron 9" diameter floor flange. Self-adhesive high visibility 21" long stripe in Safety Green and bright yellow provides additional workplace safety. Stainless steel pull rod with triangular handle, universal sign, and 1-1/4" IPS supply. Drench Shower available in several mount types with plumbing required including Ceiling Mount, Floor Mount, Wall Mount and Wall/Ceiling Mount Colors are Silver, Green/Silver and Silver

    Click for more
  • Speakman® Emergency Drench Shower Stations

    Speakman® Emergency Drench Shower Stations
    See all 9 items in product family
    Speakman Lifesaver® Emergency Showers Offer Superior Protection when Emergencies Arise.

    Speakman Lifesaver® Emergency Showers are made with brass, chrome-plated valves for long lasting safety and durability. Each features an impeller action showerhead with integral flow control. Available with Chrome-Plated Brass, Stainless Steel or ABS Plastic Shower Head in compliance with the ANSI Z358.1 standard.

    Click for more