Browse Eyewash Stations & Showers

(511 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Mounting

  • Less...
  • More...

Activation

  • Less...
  • More...

ADA Compliant

Bowl Material

Number of Heads

Our Price

Go

Recently Viewed

Categories

  • Guardian Equipment Eye/Face Wash Stations

    Guardian Equipment Eye/Face Wash Stations
    See all 15 items in product family
    Guardian Equipment Eye/Face Wash Stations Provide Safety Measures For Workplace Hazards Or Employee Injuries.

    Guardian Equipment Eye/Face Wash Stations include two spray heads with internal flow control and filter to provide a continuous stream of cleansing water to both eyes simultaneously. Constructed using ABS plastic, chrome plated brass, stainless steel and other materials to provide long lasting durability. Available in Deck Mount, Faucet Mount, Left Hand Mount, Pedestal Mount and Wall Mount. Spray heads activated by Swing, Push Handle or Pull Knob.

    Click for more
  • Bradley Eyewash Stations

    Bradley Eyewash Stations
    See all 21 items in product family
    Bradley Eyewash Stations Provide Emergency Eye Protection In A Variety Of Environments For First Aid And Safety Compliance.

    Bradley Eyewash Stations are made of chrome plated brass, stainless steel and other high quality materials for long lasting durability. Variety of styles are available to meet job demands and requirements. Styles include space saving designs, right hand mount, pedestal mount, wall mount and more. ANSI Standard Z358.1 compliant. Variety of types are available. Sizes and mount types vary per style. One Year Limited Warranty.

    Click for more
  • Haws® Emergency Eye/Face Wash Units

    Haws® Emergency Eye/Face Wash Units
    See all 18 items in product family
    Haws® Emergency Eye/Face Wash Units Are Used For Walk In Emergency Units, Hazardous Waste Handlers, And Other Industrial Handling Applications.

    Haws® Emergency Eye/Face Wash Units are made of stainless steel and ABS plastic for long lasting durability. Wall mounted eye/face wash areas have an inverted directional laminar flow for zero vertical velocity to provide optimal performance. Chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, green molded ABS plastic wall bracket, universal sign, and 1/2" inlet. Floor drain recommended. Available in several mount options including No Plumbing/Faucet Mount, Plumbing Required/Wall Mount, Plumbing Required/Unmounted, No Plumbing/ Right or Left Side Sink Mounted, No Plumbing/ Sink Mounted/Plumbing Required, Floor Mount, Plumbing Required/Surface Mount

    .
    Click for more
  • Speakman® Safety Eyewash Stations

    Speakman® Safety Eyewash Stations
    See all 64 items in product family
    Speakman® Safety Eyewash Stations Provide Emergency First Aid For Cleaning Foreign Material From Eyes In Commercial, School And Industrial Laboratories.

    Speakman® Safety Eyewash Stations are made of steel, brass, and plastic construction for long lasting durability and dependability. Twin aerated spray outlets allow for general or emergency washing of both eyes simultaneously. Some models include flip top dust caps for added safety. Available faucet/mount types include Gooseneck, Counter Mounted, Deck Mounted, Pedestal Mounted, Tabletop Mounted, and Wall Mounted. Activation systems include Pull, Paddle, Push Handle, Swing Down, and Trigger Bar. Dimensions vary per model.

    Click for more
  • Hand Sinks With Eye Wash Faucets

    Hand Sinks With Eye Wash Faucets
    See all 3 items in product family
    Hand Sinks With Eye Wash Faucets
    Click for more
  • Hughes® Emergency Eye/Face Wash Stations

    Hughes® Emergency Eye/Face Wash Stations
    See all 14 items in product family
    Hughes Emergency Eye/Face Wash Stations Wash Away Irritants, Contaminants And Toxins In Accordance With ANSI Safety Standards.

    Hughes Emergency Eye/Face Wash Stations feature twin spray heads with aerated diffusers to provide soft streams of water to quickly cleanse face and eyes. Constructed from galvanized steel, stainless steel, PVC and other materials for long lasting durability. Stations connect directly to existing plumbing for a dependable permanent water supply in emergency situations. Eyewash station styles include Wall Mount, Table Mount and Freestanding. Flow rates vary from 3.17 GPM to 7.93 GPM. Effective temperature range is 35°F to 95°F. Dimensions and color finishes vary by model.

    Click for more
  • Acorn Safety Eye Wash Stations

    Acorn Safety Eye Wash Stations
    See all 13 items in product family
    Acorn Safety Eye Wash Stations Provide Eye Protection and Safety For Hospitals, Laboratories, Warehouses, and more.

    This Acorn Safety eye wash is designed to flood your eyes with streaming water to rinse out contaminants, chemicals, debris, and other irritants. The ABS plastic eyewash spray heads release high pressure water in the upward direction to thoroughly rinse out your eyes. The eye wash stations are made of steel and plastic for strength and dependability. Some models include an inline strainer, a push handle, and bowls. ANSI compliant.
    • Eyewash spray heads
    • Steel and plastic construction
    • Mounting styles are Deck Mounted/Left, Deck Mounted/Left 90°, Deck Mounted/Right, Deck Mounted/Right 90°, Pedastal Mounted, and more
    • Activations are Push Handle, Swing, and Swivel
    Click for more