Browse Eyewash Stations & Showers

(455 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Personal Emergency Eye/Face Wash Stations

    Personal Emergency Eye/Face Wash Stations
    See all 12 items in product family
    Wall Mount Eyesaline Face/Eye Wash Stations Provide Quick And Convenient Access For Emergency Eye Flushing.

    Wall Mount Eyesaline Face/Eye Wash Stations are highly visible wall station mounts for easy-to-see stations in hazardous areas. Pictorial instructions on front panel. Ready for immediate use. Squeeze bottle filled with sterile buffered isotonic Eyesaline solution.

    The Magnetic backed Universal bottle mounting device allows for quick mounting. Bottle sizes are 16 oz. and 32 oz. Use for eyewash, spray cans and even soda bottles. Holds up to 32 oz. bottle. Available styles include Double Bottle Eyewash Station, Single Bottle Eyewash Station, Double Eye/Face Wash Station, Double Bottle Eye/Skin Flush Station and Eye Flush Station w/First Aid Kit. Eyewash solution not included. Dimensions vary.

    Click for more
  • Bel-Art Eye Wash Stations

    Bel-Art Eye Wash Stations
    See all 11 items in product family
    Bel-Art Eye Wash Stations Are Used For Laboratories, Science Classes And More.

    Bel-Art Eye Wash Stations ensure clean, accessible water for emergency eye washing in laboratory settings. Built-in flexible eye cup with weep holes may be dispensed upright or inverted, and feature quick twist caps for easy access. All stations include easy-to-follow pictogram instructions and polished metal mirror. All stations are available with 16 oz. or 32 oz. bottle sizes. Single Bottle Stations and Double Bottle Stations are portable and wall-mountable. Closed Double Bottle Stations are enclosed to keep bottles clean in high-dust areas. Heated Closed Double Bottle Stations include a built-in UL-approved heating element to maintain water temperature at 20°C (68°F).

    Click for more
  • Personal Emergency Eyewash Bottles

    Personal Emergency Eyewash Bottles
    See all 12 items in product family
    Personal Emergency Eyewash Bottles Provide Workplace And Employee Safety For Hazardous Environments.

    Personal Emergency Eyewash Bottles are eyesaline solution delivery with easy open top to provide quick and convenient use. User-controlled volume delivery provides user safety. Available styles include Eyewash and Skin Rinse Bottle, Sterile Ophthalmic Solution, Sterile Eyewash Bottle and Sterile Eye Flush Bottle. Bottle sizes range from 1/2 oz. to 32 oz. Quality assured manufacturing.

    Click for more