Browse Eyewash Stations & Showers

(430 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Mount Type

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Gravity Fed

Meets ANSI

  • Less...
  • More...

Shelf Life

Our Price

 
Go

Recently Viewed

Categories

Showing 36 items within 7 product groups See all items from other sellers
  • Fendall® Portable Emergency Eyewash Stations

    Fendall® Portable Emergency Eyewash Stations
    See all 6 items in product family
    Portable Eyewash Stations Eliminate The Need For Expensive Plumbing.

    These self-contained eyewash stations are easy-to-use with pull handle or pull strap operation that activates stream; frees worker's hands to hold eyes open. Flushes eyes with a steady stream. Constructed of rugged high impact polyethylene. Mounting bracket included.

    Click for more
  • Guardian Equipment Portable Eye/Face Wash Stations

    Guardian Equipment Portable Eye/Face Wash Stations
    See all 2 items in product family
    Guardian Equipment Portable Eye/Face Wash Stations Are Useful In Low Hazard Areas Where A Continuous Supply Of Water Is Not Available.

    Guardian Equipment Portable Eye/Face Wash Stations provide maximum water flow for fast and effective first aid. Eyewash stations are made of polyethylene or stainless steel construction for long lasting durability and dependability. Available in Freestanding or Wall Mount. Capacity is 15 to 16 gallons. Activation is Push Handle or Pull Down Arm. Meets ANSI Z358.1-2014.

    Click for more
  • Haws® Portable Emergency Eyewash Stations

    Haws® Portable Emergency Eyewash Stations
    See all 3 items in product family
    Haws® Portable Emergency Eyewash Stations Are Used For Walk In Emergency Units, Hazardous Waste Handlers, And Other Industrial Handling Applications.

    Haws® Portable Emergency Eyewash Stations are portable gravity operated eyewashes with FDA approved high-density green polyethylene 9 gallon tanks and ABS plastic eyewash heads. Heads have a .4 gpm flow rate over 15 minutes, yellow pull-down activation arm, integral handle on top, wide-fill threaded cap, label-mounted operating and maintenance instruction to provide optimal performance. Stainless steel wall bracket and 1 bottle of bacteriostatic additive included. Haws® Portable Units available in 9, 10, 13, 15, 16 and 37 gallon capacities.

    Click for more
  • Speakman® Portable Safety Stations

    Speakman® Portable Safety Stations
    See all 6 items in product family
    Speakman® Portable Or Battery Operated Sensor Safety Stations Are Used For Use in Laboratories And For Other Commercial And Industrial Safety Applications.

    Speakman® Portable Or Battery Operated Sensor Safety Stations are made of Stainless Steel, Plastic and Steel component construction for long lasting durability and dependability. Wide selection available depending on particular need or application. Portable Units are designed with self-contained Stainless Steel Or Plastic fluid containers with various type built-in eyewash devices or drench hose attachments for mobile use. Available with 5, 10 or 20 gallon tanks. Battery Operated Sensor Eye Saver Faucets combine a fully functional gooseneck faucet with an independently operated eyewash. Patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a consistent safe water temperature to the eyes. The faucet always remains functional. Various models available for particular faucet specifications.

    Click for more
  • VisionAid® Eyewash Tanks & Accessories

    VisionAid® Eyewash Tanks & Accessories
    See all 4 items in product family
    VisionAid® Eyewash Tanks And Accessories Allow Eyes To Be Quickly Washed Of Contaminants After Exposure.

    VisionAid® Eyewash Tanks And Accessories are made of high density polyethylene and other high quality materials for long lasting durability and dependability. Primary wall mount eyewash station provides 6 minute flow in less than 1 second. Meets ANSI Z358.1 standards for personal use units. Used for laboratories, workshops, studios, kitchens and other environments requiring immediate safety/first-aid provisions. Highly visible green back plate allows for easy detection. Sterile eyecup designed for flushing eye with sterile eyewash. Sterile concentrate additive prevents growth of harmful bacteria in potable water for up to 6 months. Types are 6, 7 and 16 Gallon Emergency Eyewash Tank, Sterile Eyecup and Sterile Concentrate Additive. Dimensions vary per type. Tank color is Green. Package quantity is 1.

    Click for more
  • Hughes® Portable Emergency Eyewash

    Hughes® Portable Emergency Eyewash
    See all 1 items in product family
    Hughes Portable Emergency Eyewashes Are Widely Used In Areas Where A Permanent Water Supply Is Not Available.

    Hughes Portable Emergency Eyewashes provide a steady stream of water to rinse eyes, face and body. Galvanized steel and stainless steel construction for corrosion resistance and long lasting durability. Eyewash stations and showers are manually operated for ease of use in emergencies. Available capacities are 3.9 gallons and 317 gallons. Portable units are designed for use in temperatures from 35°F to 95°F. Meets ANSI Z358.1.

    Click for more
  • Bradley Portable Eyewash Stations

    Bradley Portable Eyewash Stations
    See all 6 items in product family
    Bradley Portable Eyewash Stations Are Used In Factories, Warehouses, Labs, Homes And Offices To Provide Eye Health And Safety.

    Bradley Portable Eyewash Stations provide emergency protection in areas where permanent water supply is not available and serves to supplement permanent eyewash fixture installations. Five-gallon pressure tank is constructed of stainless steel to provide long lasting durability. Eyewash heads are chrome-plated brass. Available styles include 5-, 10- and 15-gallon Pressurized Eye/Face Wash Unit, Portable/Heated Eye Wash Station, Frost-Proof On-site Portable Gravity-Fed Eyewash and On-site Portable Gravity-Fed Eyewash. Flow from hoses are maintained at approximately 2½ minutes; flow from eyewash is approximately 8 minutes. Hose burst strength is 450 PSI. Hand-held hose spray head contains an antimicrobial agent to protect the spray head. Dimensions vary per unit.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results