| |
Global® 3/4HP Floor Dryer, Blower |
 |
|
|
|
|
|
Global 3/4HP Floor Dryer Features 3-Speed Operation Which Provides Up To 2,455 CFM For Superior Floor Drying Capability.
Made using injection molded housing and fan assembly for quiet operation. 3/4HP motor with 3-speed operation offers efficient drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. Click for more |
|
|
|
|
Air Foxx® Air Movers & Floor Dryers |
 |
|
|
|
|
|
Air Foxx® Air Movers & Dryers Are Ideal For Construction Sites, Warehouses, Worksites, Workshops And More.
These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Click for more |
|
 |
Powr-Flite® Floor Dryers |
 |
|
|
|
|
|
Floor Dryers Help Dry Any Wet Surface From Floors And Walls To Drapes And Upholstery.
These carpet blowers help with flood recovery by providing efficient drying power. 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing of these air blowers allows 3 operating positions for peak performance. Click for more |
|
|
|
|
Air Foxx® 1HP Utility Blower |
 |
|
|
|
|
|
Air Foxx® Multipurpose Utility Blower Delivers A Direct High-Velocity Air Stream For Cooling, Ventilating And Drying.
Utility blower is perfect for area cooling, carpet drying, wall drying, flood restoration and inflating applications. Made using impact resistant roto-molded polyethylene plastic housing. Click for more |
|
 |
Pullman-Holt Three-Speed Blower Fans |
 |
|
|
|
|
|
Pullman-Holt Three-Speed Blower Fans Are Ideal For Floor Drying In A Variety Of Environments.
Blower fans are made using molded polyethylene housing for lasting durability and strength. 1/2 HP motor offers powerful and efficient operation, with versatile operation up to 2500CFM. Blower fans include three-position switch with simple graphics for selecting operating speeds. Click for more |
|
|
|
|
Industrial Portable Blower Fan |
 |
|
|
|
|
|
| These industrial fans feature a quiet 2-speed motor with thermal cutoff for overheat protection. Blower fans have a roller bearing motor that is heat resistant and maintenance-free. The sturdy steel housing of these drum fans have formed channels for enhanced rigidity and a powder coat black finish. These portable fans include a grip handle for easy transport. Grills have curved grid supports. Click for more |
|
 |
Powr-Flite® Axial Floor Dryers |
 |
|
|
|
|
|
Air Blowers Dry Carpets Quickly Using High Volume, High Velocity Airflow. Ideal For Drying Carpets, Rugs, Padding, Baseboards, Closets, Ceilings, Attics, Paint And More!
Air dryers help reduce drying time by 50% or more with Powr-Pitch. These carpet dryers are perfect for flood restoration applications. Floor dryers create 3000 CFM. Click for more |
|
|
|
|
Portable Blower Ventilator Fans |
 |
|
|
|
|
|
Sure Flame Exhaust Fans Help Ventilate And Cool Manholes, Tanks And Crawl Spaces.
Sure Flame blowers are made of steel housing with powder coated steel wire safety guards for long lasting durability. Lightweight and portable with an easy-carry handle. Rubber feet on base minimizes noise and reduces vibrations. Includes 10’L power cord. Click for more |
|
 |
TPI & CD Industrial Portable Blower Fans |
 |
|
|
|
|
|
Industrial Portable Blower Fans Are Ideal For Warehouses, Garages, Recreational Spaces And More.
Industrial Portable Blower Fans are made with permanently-lubricated ball bearing motors for reliable performance. Gray steel housing ensures lasting durability. Spiral wire safety guards. 2 rubber wheels on a swivel cart base with 360° drum tilt. 10' SJT 3-conductor power cord. Click for more |
|
|
|
|
Powr-Flite® Downdraft Floor Dryer |
 |
|
|
|
|
|
This Air Dryer Pulls Warmer, Drier Air Down and Blows It Across The Entire Room!
This floor dryer provides 3500 CFM with a 1/4 HP, 2-speed motor. Polyethylene housing is molded to provide 4 drying positions. PowrFlite air blower features a 6-blade precision pitch propeller and allows 360° directed air flow. Heavy duty swivel casters for easy mobility. Click for more |
|
 |
Shop Vac® Industrial Air Mover™ |
 |
|
|
|
|
|
Shop Vac® Heavy Duty Air Movers Dry Wet Carpets And Floors.
Air movers offer multiple operating positions for drying carpets and floors or drying out water damage or wet paint on ceilings. Carpet blowers feature 3-speed air control. Air outlet is protected using wire safety grill. Includes top carry handle and shock absorbing rubber feet. Click for more |
|
|
|
|
Air Foxx® 1/2 HP Utility Blower |
 |
|
|
|
|
|
Air Foxx® Utility Blower Offers a Lightweight Design For Added Portability.
Ideal for use in warehouses, worksites, workshops and more. Utility blower is perfect for area cooling, carpet drying, wall drying, flood restoration and other air moving applications. Made using impact resistant polyethylene plastic housing. 1/2HP motor offers quiet operation with up to 500 CFM. Click for more |
|
 |
Powr-Flite Black Max Downdraft Dryer |
 |
|
|
|
|
|
Effectively And Quietly Dries Carpets, Ceilings, Walls And Furniture.
High power 2-speed, 3/4HP motor maximizes surface coverage and helps reduce drying times. 4-blade Swept Fan design provides quiet operation with up to 9800 CFM at over 44 MPH. Polyethylene housing is impact and corrosion resistant. Click for more |
|
|
|
|
Pullman-Holt Airwave Axial Blower Fans |
 |
|
|
|
|
|
Pullman-Holt AirWave Axial Blower Fans Are Ideal For Drying Hard Floors Or Carpets In Schools, Offices, Hotels And More.
AirWave blower fans are made using a solid roto-molded polyethylene housing for lasting durability and strength. Airflow can be directed from a variety of operating positions. Stackable up to four units for downdrafting and mobility. Click for more |
|
 |
Dri-Eaz® Airmovers |
 |
|
|
|
|
|
Dri-Eaz® Airmovers Provide Fast Drying And Cleanup On Walls, Carpets And Floors.
Dri-Eaz® Airmovers are made of rotomolded polyethylene or injection molded housing with a wire grill and other high quality materials for long lasting durability. Variety of types available to enhance evaporation and quickly remove surface moisture. Click for more |
|
|
|
|
Steel Industrial Dehumidifiers |
 |
|
|
|
|
|
Industrial Dehumidifiers Available In Steel Or Stainless Steel Are Ideal For Flood Recovery And Restoration Applications In Both Commercial And Industrial Environments.
Solidly manufactured for long lasting dependability. Durable steel cabinet housing withstands heavy use. Offer 40°F to 95°F operating temperature range. Click for more |
|
 |
Polyethylene Commercial Dehumidifiers |
 |
|
|
|
|
|
Polyethylene Commercial Dehumidifiers Are Ideal For Fire And Flood Damage Restoration And Other Heavy Duty Commercial Or Industrial Dehumidifying Applications.
Polyethylene Commercial Dehumidifiers are solidly manufactured for long lasting dependability. Durable rotationally molded polyethylene withstands heavy operation from site to site. Click for more |
|
|
|
|
|
 |