Browse Fire Protection

(789 items)

Narrow Your Results

Availability

Free Shipping

Type

UL Rating

  • Less...
  • More...

Mount Type

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Kidde Dry Chemical & Carbon Dioxide Extinguishers

    Kidde Dry Chemical & Carbon Dioxide Extinguishers
    See all 13 items in product family
    Kidde Fire Extinguishers Expel A Steady Stream Of Fire-Suppression Chemicals To Control Small Fires For Safety And Protection.

    Dry Chemical Fire Extinguishers contain mono-ammonium phosphate which are used for class A, B and C fires. The seamless aluminum and steel cylinders have a durable chip resistant epoxy finish and come with a strong aluminum valve body. Reliable pressure gauge for easy pressure checks. Fits all standard cabinets. Comes equipped with a wall hanger. Includes 6 Year Limited Warranty.

    Carbon Dioxide Extinguishers are effective for B and C class fires. CO2 gas dissipates quickly leaving no residue. Seamless aluminum cylinder. Long lasting nickel and chrome plated brass valve with stainless steel handle and lever. Includes a heavy duty wall hanger. Includes 5 Year Limited Warranty.

    Click for more
  • Fire Extinguishers

    Fire Extinguishers
    See all 18 items in product family
    Fire Extinguishers Provide Added Safety In Offices, Schools, Homes. Vehicles And More.

    Fire Extinguishers are solidly constructed for long lasting durability and dependability. Available in a variety of types and capacities to meet most commercial and industrial specifications. All come with sturdy powder coated corrosion proof cylinders, easy to pull safety pins, easy to read gauges and clear instruction labels. Extinguishing materials available are Foray® Dry Material, Carbon Dioxide Gas, Halotron, Monoammonium Phosphate, Sodium Bicarbonate, ABC or Wet Chemical or Water. Available in Handheld and Wheeled Unit types. Wide selection or sizes and capacities ranging from 1.8 to 125 lbs. Various sizes and types of Wall or Vehicle Mounting Brackets are also available.

    Click for more