Browse First Aid

(1,233 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Emergency Light & Communications

    Emergency Light & Communications
    See all 22 items in product family
    Emergency Light & Communications Tools Are Used For A Wide Variety Of Outdoor Preparedness Or Survival Applications.

    Emergency Light & Communications Tools are made for long lasting durability and dependability. Features an assortment of lights, radios and other tools for various survival needs. Colors and types vary per model.

    Click for more
  • Emergency Shelter & Warmth

    Emergency Shelter & Warmth
    See all 35 items in product family
    Emergency Shelter & Warmth

    Emergency shelters and warmth products are made of high quality materials for long lasting durability and dependability. Units provide reliable heat retention and protection for outdoor and survival applications. Lightweight and compact design allows convenient transport and storage. Blankets retain 90 percent of body heat for optimal warmth. Sleeping bags and tents provide waterproof shelter and element protection. Fuel source and tablets heat food and water during emergencies. Heat packs raise temperature to 150°F for added reliability. Available styles include 16 Hour Body Warmers, 2-Person Tube Tent w/ Cord, Emergency Blanket, Emergency Blanket/Yellow, Emergency Survival Sleeping Bag, Mylar Emergency Blanket, Mylar Emergency Response Blanket, Portable Stove w/ Fuel Tablets, and more. Colors are Black, Gray, Orange/Silver, and Silver. Dimensions vary per model.

    Click for more
  • Emergency Tools

    Emergency Tools
    See all 18 items in product family
    Emergency Tools Are Used For Hiking, Hunting, Camping And Other Outdoor First Aid, Safety And Survival Applications.

    Emergency Tools are made for long lasting durability and dependability. 3-Function Hatchet combines pry bar, hammer and hatchet utilities. Multi-Function Tool has 12 functions and comes with case. 6-Inch Survival Knife with Sheath has a steel saw tooth blade with bottle opener on back edge and can be used as a signal mirror. High impact ABS hollow handle contains matches with striking pad, wire ring saw, fish hooks, leads and nylon line and hooks for fishing. Available styles include 3-Function Hatchet, Trauma Shears, Swiss Army Style Knife, Nylon Rope, Multi-Function Shovel, Hammer, Window Punch, Multi-Function Tool, Seat Belt Cutter, and Survival Knife Kit w/Sheath. Dimensions vary per model.

    Click for more
  • Emergency Weather Radios

    Emergency Weather Radios
    See all 2 items in product family
    Emergency Weather Radios Provide Early Warnings For Safety In Dangerous Storms Or Other Civil Emergencies.

    Emergency Weather Radios monitor continuous 24 hour weather and bulletin broadcasts from the National Weather Service channel and public alerts such as civil emergencies, natural disasters and child abduction alerts. Specific Area Message Encoding (SAME) filters out alerts that only apply to specific locations. Seven NOAA channels can be manually programmed up to 4 locations. Weather radios also include AM/FM bands and alarm clock alerts for practical use during safe times. Battery backup provides continuous power during electrical outages. Available styles include AM/FM Desktop Weather Alert Radio, Easy To Use Desktop Weather Alert Radio and Safe and Sound Desktop Weather Alert Radio. Desktop style has backlit display indicates colored alert messages (advisory/yellow, watch/orange, warning/red) in English, French or Spanish. Stores up to 10 alert messages for quick referral. Safe and Sound style includes siren and voice alerts as well as an LED indicator for advisories and warnings. Stores up to 20 alert messages and features five AM/FM preset stations and connection for external media devices. All radios are public alert certified. 7 channels. Colors are Black, Black/Silver and Black/White. Dimensions vary per style.

    Click for more
  • Core Cooling Rehab Chairs and Towels

    Core Cooling Rehab Chairs and Towels
    See all 4 items in product family
    DQE® Core Cooling Chairs And Towels Provide Active Cooling To Combat Stress For Fast And Simple Relief.

    DQE® Core Cooling Chairs And Towels are made of patented PVA chamois material for superior cooling performance. Features a unique immersion design to target the head, neck, chest and forearms for enhanced versatility. Chairs fold for easy storage and portability. Includes vented carrying bag and two reservoir bags. Towels can be applied directly to skin for ease of use. Towel package quantities are 1 or 10. Chair weight capacity is 300 pounds. Chair reservoirs can hold up to several gallons of water. Replacement Bags are made of plastic for added reliability. Package quantity is 50.

    Click for more
  • HazMat Zone Tarps

    HazMat Zone Tarps
    See all 4 items in product family
    DQE® HazMat Zone Tarps Are Used For Designating Decontamination Corridors, Triages And Other Response Areas.

    DQE® HazMat Zone Tarps are made of 14 ounce vinyl for long lasting durability and dependability. Features UV protection with heat-welded corners for superior performance. Fabric is resistant to cold weather, fraying and tearing for greater reliability. Waterproof for added safety and protection. Colors are Black, Green, Red or Yellow. 12 foot Length x 12 foot Width. Package quantity is 1.

    Click for more
  • Decon Privacy Kits and Screens

    Decon Privacy Kits and Screens
    See all 8 items in product family
    DQE® Privacy Kits Are Designed To Protect Victims From Exposure During Various Decontamination Situations.

    DQE® Privacy Kits are made for long lasting reliability and dependability. Features an oversized design to maximize protection from exposure for superior performance. Package quantities are 1 or 20. Kit contents vary per model. Privacy Cubes are fully enclosed four-panel partition systems for ample work area. PVC frame offers greater stability and support. Lightweight and collapsible for easy storage and setup. Includes canvas bag for transport. Replacement Screens And Fabrics are fluid-resistant for added protection. 70 inch Height x 65 inch Width.

    Click for more
  • Hazmat Pool™

    Hazmat Pool™
    See all 2 items in product family
    Hazmat Pools™ Provides Resistance To A Wide Range Of Chemicals During Decontamination Applications.

    Hazmat Pools™ are made of industrial PVC fabric for long lasting durability and dependability. 100 gallon, quick deployment pool small enough to be stored on any truck or emergency response vehicle. Decontaminate for reuse or discard according to regulations. Provides excellent puncture abrasion and chemical resistance along with 60° F cold crack. Other safety, first-aid, cert kits, and supplies sold separately. Types are Hazmat Pool and Hazmat Pool w/Drain. Size is 74 in. L x 74 in. W x 8 in. H. Color finish is Yellow. Package quantity is 1.

    Click for more
  • Safety Fasteners

    Safety Fasteners
    See all 26 items in product family
    Safety Fasteners Provide Equipment Protection For Applications Including Hospitality, Retail, Medical And More.

    Safety fasteners are made of high quality materials for long lasting durability and dependability. Fasteners secure freezers, refrigerators, incubators, shakers and more during earthquakes. Units utilize base buckles and straps for added safety and convenience. Installs easily. Available styles include 1" High Z-Bracket, 2" High Z-Bracket, 30" Ratchet Strap, 32" Strut Straps, 60" Ratchet Strap, 70" Flat Screen TV Safety Strap, 90" Ratchet Strap, 90" Ratchet Strap W-Corner Brackets and more. Colors are Black, Brown, Gray, Putty, Silver, White and Yellow/Black. Dimensions vary per model.

    Click for more
  • Automatic Earthquake Gas Shut-Off Valves

    Automatic Earthquake Gas Shut-Off Valves
    See all 2 items in product family
    QuakeHold™ Automatic Earthquake Gas Shut-Off Valves Are Designed To Stop The Flow Of Gas To Your Home During Emergency Situations.

    QuakeHold™ Automatic Earthquake Gas Shut-Off Valves are made of specially designed components for long lasting durability. Features a GV-12 Meter Stabilizer for superior performance. Offers an automatic shutoff design for enhanced safety and protection. Requires no maintenance for ease of use. Meets all codes including the City of Los Angeles and Office of the California State Architect for added reliability. Available in 3/4 inch or 1 inch valve. Color is Red. 8-1/2 inch Width x 6-3/4 inch Depth x 2-1/4 inch Height. Package quantity is 1.

    Click for more
  • Emergency Instruction Device

    Emergency Instruction Device
    See all 3 items in product family
    Emergency Instruction Devices Give Audio And Text Instructions For What To Do In Most First Aid And Medical Emergencies.

    Emergency Instruction Devices provide real-time first aid emergency training that allows for scenario-based training by team members. Devices are durably made of plastic for long lasting use and safety. Training on an interactive device improves skills retention and responder confidence to help mediate emergency situations until 911 assistance arrives or follow up care can be obtained. Available device accessories are EID Inspection Tag, Soft Carrying Case, and Wall Mount Bracket. Color finishes are Black, Blue, and Yellow. Dimensions vary per model.

    Click for more
  • CPR Masks and Training

    CPR Masks and Training
    See all 21 items in product family
    CPR Masks And Training Are Used For Applications Including Medical, Emergency Services, Educational, And More.

    CPR masks and training are made of high quality materials for long lasting durability and dependability. Units prevent mouth-to-mouth contact with victim for cross contamination prevention and safety. Transparent dome allows high visibility for lip color, secretions, and more. Mask is ready to use with no assembly required for speed and efficiency. Includes one-way valve with filter. Available styles include Adult Bag Valve Mask, Adult/Child CPR Mask, CPR Barrier, CPR Barrier/Gloves Keychain Kit, CPR Barrier Keychain Kit, CPR Board, CPR Mask in Clam Shell Case, CPR Mask w/ 02 Inlet, and more. Package quantity is 1. Pieces are 1, 10, and 11. Dimensions vary per model.

    Click for more