Browse Flammable-OSHA Cabinets

(2,274 items)

Narrow Your Results

Availability

Country of Origin

Door Type

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Accessory Type

Style

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Cylinder Tank Storage Cabinets

    Global™ Cylinder Tank Storage Cabinets
    See all 12 items in product family
    Ruggedly Build Cylinder Storage Cabinets Are Used For Protecting LPG Cylinders From Theft And Unauthorized Access.

    Cylinder Storage Cabinets are made of solid 14 gauge steel top and bottom for strength. Features 1/8"x1-3/16" expanded metal door(s) and sides which allow for ventilation and visibility of contents. Rust and acid resistant safety yellow powder coat finish for long lasting durability. Padlock hasp keeps contents secure for safety storing compressed air/gas cylinders and tanks. (padlock not included). Cabinet will accept 20 lb and 33 lb LPG cylinders. "DANGER FLAMMABLE MATERIALS" sign is located on the door(s). Door stoppers have magnets to keep doors safety shut when not lock. Pre-punched lagging holes in feet for anchoring to the ground. Comply with OSHA regulation.

    Click for more
  • Cylinder Storage Cabinets (Galvanized And Painted Metal)

    Cylinder Storage Cabinets (Galvanized And Painted Metal)
    See all 20 items in product family
    Cylinder Storage Cabinets Keep Gas Cylinders Visible And Protected From Unauthorized Access.

    These rugged cylinder storage cabinets securely and efficiently store cylinders indoors and outside with highly visible Flammables signs and a padlockable hasp (lock sold separately). Cylinder storage cabinets exceed OSHA 1910 and NFPA standard #58-79.

    Painted Cylinder Cabinets have a 13 gauge expanded metal body and 12 gauge steel roof with a yellow powder coat finish. 3/16" angle iron frame and all welded construction for strength and rigidity. Welded base plates allow floor anchoring for stability. Shipped assembled and ready to use. 1 Year Limited Warranty.

    Galvanized Cylinder Cabinets are made with heavy 4 gauge steel wire reinforced with 1-1/2 square angle frames and 12 gauge steel roof. Tough galvanized finish resists rust. Requires assembly. 5 Year Limited Warranty.

    Horizontal Storage Cabinets store 20-48 lb. forklift propane cylinders on their sides. Vertical Storage Cabinets store welding cylinders up to 200 lbs. Models 237210, 237211 and 240700 store cylinders for floor scrubbers and 12" diameter x 22-1/2"H propane tanks. Combination Storage Cabinets store vertical and horizontal cylinders.

    Click for more
  • Assembled Aluminum LP / OG Cylinder Storage Cabinets

    Assembled Aluminum LP / OG Cylinder Storage Cabinets
    See all 9 items in product family
    Cylinder Storage Cabinets are 1/3 the Shipping Weight of Steel. Lightweight Aluminum Saves on Freight!

    Superior quality makes these cylinder cabinets extremely durable and easy to use. Cylinder storage cabinets are made with 12 gauge, all welded aluminum that wil not spark, rust, corrode or discolor. Expanded .125" thick metal panels are great for outdoors and provide resistance to tampering. Welded hasp on front panel door accepts a padlock for extra security. Heavy gauge aluminum mesh and extruded frame add rigidity. Cabinets Comply with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical cylinder storage lockers also comply with Canadian Standards Association CSA-B149.2. Shipped assembled.

    Click for more
  • Durham Cylinder Storage Cabinets

    Durham Cylinder Storage Cabinets
    See all 9 items in product family
    Durham Cylinder Storage Cabinets Hold LPG Gas Cylinders Securely.

    Durham Horizontal Gas Cylinder Storage Cabinets are made of solid 14 gauge steel top and bottom with rust and acid resistant safety yellow powder coat for long lasting durability. Units are lockable for safely storing compressed air/gas cylinders and tanks. Heavy duty butt hinges keep doors from sagging. Padlock hasp keeps contents secure. (Padlock not included.) Magnetic catches keep doors safely shut when not locked. Expanded metal sides, back and door, provide content visibility of contents. Vertical cabinets accept all standard vertical cylinders up to 59-3/4". Includes chain, adjustable in 1" increments, to hold cylinders in place. Horizontal cabinets accept 20 lb. and 33-1/2 lb. LPG cylinders. DANGER FLAMMABLE MATERIALS signs on each door. Available with 1, 2 or 4 fixed shelves. Cylinder capacity is 2, 4, 8, 9, 12, 16, or 18. OSHA, NFPA compliant. Ships fully assembled.

    Click for more
  • Easy To Assemble Cylinder Storage Cage

    Easy To Assemble Cylinder Storage Cage
    See all 11 items in product family
    Cylinder Storage Cages Protect Cylinders From Tampering And Unauthorized Use. These Ruggedly Built Cylinder Cabinets Can Be Safely Stored Indoors Or Outdoors.

    Made with heavy duty 3" square x 1/4" thick wire mesh, these gas cylinder storage cages offer full ventilation, strength and rigidity. Outdoor gas cylinder cages feature double doors for easy access and 2 highly visible DANGER FLAMMABLE signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door for security. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. Easy assembly.

    Click for more
  • Securall® Liquid Propane/Oxygen Gas Cylinder Storage Cabinets

    Securall® Liquid Propane/Oxygen Gas Cylinder Storage Cabinets
    See all 64 items in product family
    Securall® Liquid Propane/Oxygen Gas Cylinder Storage Cabinets Are Used For Safe Storage Of Liquid Propane Or Oxygen Gas Cylinders And Tanks.

    Securall® Liquid Propane/Oxygen Gas Cylinder Storage Cabinets are made of heavy gauge painted steel and an aliphatic polyurethane finish for long lasting durability. Polyurethane coating protects against salt spray, chemical rub, UV exposure, and more. Urethane coating resists chipping and peeling. OSHA compliant. Cabinets are available in configurations for storing combinations of LP and oxygen tanks, or oxygen tanks only. Available in a variety of colors.

    Click for more
  • Securall® Liquid Propane/Oxygen Vertical Aluminum Cabinets

    Securall® Liquid Propane/Oxygen Vertical Aluminum Cabinets
    See all 5 items in product family
    Securall® Liquid Propane/Oxygen Vertical Aluminum Cabinets Are Used For Safe Liquid Propane and Oxygen Gas Cylinder Outdoor Storage.

    Securall® Liquid Propane/Oxygen Vertical Aluminum Cabinets are made with all welded heavy gauge spark resistant 125 Aluminum to resist outdoor elements and provide long lasting durability. Tamper and corrosion resistant. Fully assembled. OSHA and NFPA compliant. Available capacities range from 4 to 16 20 or 33 lb. cylinders. Double door unit also available.

    Click for more
  • Encore Heavy Duty Steel Gas Cylinder Cages

    Encore Heavy Duty Steel Gas Cylinder Cages
    See all 24 items in product family
    Encore Heavy Duty Steel Gas Cylinder Cages Are Used For Protecting Gas Cylinders From Theft And Unauthorized Access.

    Encore Heavy Duty Steel Gas Cylinder Cages are made of steel for long lasting durability and dependability. Heavy duty mesh allows visibility and provides product security. Features security lock, adjustable leg levelers, welded loading hooks, reinforced hinges and a 10 year shelf life. Cylinder capacity sizes include 4, 6, 8, 9, 12 and 18. Available color finishes are Blue, Green, Silver, White and Yellow. Dimensions vary per model.

    Click for more
  • Heavy Duty Cylinder Storage Cabinets

    Heavy Duty Cylinder Storage Cabinets
    See all 5 items in product family
    Heavy Duty Cylinder Storage Cabinets Are Used For Commercial Or Industrial Cylinder Storage And Transport Applications.

    Heavy Duty Cylinder Storage Cabinets are made of solid all welded steel construction for long lasting durability and dependability. Perforated steel design allows viewing of contents without compromising strength. Forklift or open base allows for easy transport or maneuverability. Full width swing out doors for loading and unloading. Gray powder coat finish. 4, 12 or 21 cylinder capacity cabinets are available in 24, 26, 32 and 72 inch widths, 24, 28 and 48 inch depths and 72, 75 and 78 inch heights.

    Click for more
  • Justrite® Cylinder Storage Cabinets

    Justrite® Cylinder Storage Cabinets
    See all 11 items in product family
    Justrite® Cylinder Storage Cabinets Safely Secure LPG And Compressed Gas Cylinders.

    Justrite® Cylinder Storage Cabinets are made of rust, corrosion and fade resistant, 100% welded aluminum for long lasting durability. Expanded .065 inch (1.65mm) thick metal panels are strongest in industry, offering additional resistance to tampering. Welded security lug on front panel door accepts padlock (not included) for extra security. Heavier gauge aluminum mesh and extruded (not bent) frame provides added rigidity. All models have exclusive solid aluminum roof panel that slants toward back to shed water and ice. Eleven modular styles provide efficient, attractive solution to expanded, multi-cabinet storage. Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical lockers also comply to Canadian Standards Association CSA-B149.2. Styles are Horizontal, Vertical and Horizontal/Vertical. Color finish is Aluminum. Dimensions and capacities vary per style. Cylinder types are Compressed Gas, LPG, and LPG/Compressed Gas. Cylinder size is 20 or 33. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Horizontal Industrial Gas Cylinder Cages

    Little Giant® Horizontal Industrial Gas Cylinder Cages
    See all 2 items in product family
    Little Giant® Horizontal Industrial Gas Cylinder Cages Securely Store Industrial Lift-Truck Propane Tanks.

    Little Giant® Horizontal Industrial Gas Cylinder Cages are made with solid all-welded 12 gauge steel tops with a durable safety yellow powder coat finish for long lasting strength and dependability. Designed to securely hold 20, 33 and 44 lb. industrial lift-truck propane tanks. Lag-holes in footpads for mounting to floor. Includes high-visibility Danger/Flammable sign. Helps meet OSHA 1910 requirements. 36 inch depth, 70 inch height cages are available in 8 Cylinder capacity units measuring 36 inches in width and 12 Cylinder capacity units measuring 48 inches in width.

    Click for more
  • Propane Cylinder Storage Cage

    Propane Cylinder Storage Cage
    See all 4 items in product family
    Global Equipment Propane Cylinder Storage Cages Are Used For The Safe And Secure Storage Of Propane Cylinders.

    Global Equipment Propane Cylinder Storage Cages are made of all-welded solid steel for long lasting durability and dependability. Features a lockable storage rack with a sliding locator pin for added safety and security. Secures both 33 and 44 pound propane cylinders. Keeps the pressure release valve point upwards in case of accidental over pressurization for greater reliability. Easily moved with a forklift for enhanced versatility. Powder-coated green finish for added protection. Cylinder capacities are 4, 8, 12 or 16. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Saf-T-Stor™ Cylinder Storage Cabinets

    Saf-T-Stor™ Cylinder Storage Cabinets
    See all 12 items in product family
    Saf-T-Stor™ Cylinder Storage Cabinets Are Used For Secure Storage Of Cylinder Tanks In Industrial Or Commercial Outdoor And Indoor Environments.

    Cylinder Storage Cabinets are constructed of 14-gauge, hot-dipped galvanized steel for strength and long lasting durability in any environment or climate. Sturdy padlock hasp provides dependable security. Sloping, 12-gauge galvanized steel roof easily sheds ice and rain for increased longevity. Available in a variety of styles and dimensions.

    Click for more
  • Little Giant® Gas Cylinder Cabinets

    Little Giant® Gas Cylinder Cabinets
    See all 9 items in product family
    Little Giant® Gas Cylinder Cabinets Provide Storage For Flammable Gases In Laboratories, Maintenance Rooms, Warehouses, Commercial And Industrial Environments.

    Little Giant® Gas Cylinder Cabinets are made of 13 gauge steel for long lasting durability. Sloped roof is sheet steel. Welded base plates include 1/2" hole for easy bolting to floor. Expanded metal provides ventilation and visibility. Angle frame with back panels are reinforced for protection against cylinder collisions. Available in Horizontal Configuration for propane, Vertical Configuration for welding gas, or a Combination. Capacities are4, 8, 16, 8 and 15, 5 to 15, 10 to 30 and 10 to 30 cylinders. Padlock hasp is included. Meet OSHA requirements and NFPA standards. Dimensions vary per model.

    Click for more
  • Steel Cylinder Storage Cabinets

    Steel Cylinder Storage Cabinets
    See all 10 items in product family
    Steel Cylinder Storage Cabinets Provide Secure Locking Cages For Flammable And High-Pressure Cylinders In Factories And Warehouses.

    Steel Cylinder Storage Cabinets are made of all-welded solid steel or steel with fiberglass for long lasting durability and dependability. Features a fully enclosed design for added safety and security. Accommodates propane, oxygen and acetylene cylinders. Expanded metal door for ease of use. E-Track ratchet straps, forklift bottoms and fiberglass firewalls on select models. Colors are Black or Green. Cylinder capacities are 9, 12, 16, 18 or 20. Dimensions vary per model.

    Click for more
  • Securall® Medical Gas Cylinder Cabinets

    Securall® Medical Gas Cylinder Cabinets
    See all 22 items in product family
    Securall® Medical Gas Cylinder Cabinets Provides Safe And Compliant Storage Of Portable Oxygen Cylinders.

    Securall® Medical Gas Cylinder Cabinets are made of steel for flame resistance and long lasting durability. Stores D, E, and H oxygen gas cylinders safely and in compliance with OSHA and NFPA standards. Lockable doors limit access to authorized personnel, protecting cylinders from theft, damage and/or tampering. Heavy-gauge, double-walled construction shields cylinders from heat, sparks and flame. Separates flammable and combustible materials. Designed for D- and E-size cylinders up to 33-3/4 inch long x 4-1/4 inch diameter, and H-size cylinders up to 60 inch long x 9-1/4 inch diameter. Fire lined models fitted with a 3/4 inch gypsum panel drywall interior. Helps prepare hospitals, nursing homes and emergency medical services for 3-year JCAHO accreditation survey. Types are Medical Oxygen Gas Cabinet and Medical Oxygen Gas Cabinet w/Fire Lined Interior. Dimensions vary per type. Door types are Manual and Self-Closing. Cylinder capacities are 2, 4, 9, 12 and 24. Cylinder types are D/E and H. Color finish is Med Gas Green. Package quantity is 1.

    Click for more
  • Cylinder Storage Cabinets

    Cylinder Storage Cabinets
    See all 3 items in product family
    Relius Solutions Cylinder Storage Cabinet - 33X38X37" - 4-Cylinder Capacity - Horizontal Cabinet

    Tamperproof doors feature a padlock hasp (padlock not included). Roof is sloped. Two styles available—steel or heavy .081 non-sparking aluminum$Steel cabinets are yellow. Meet NFPA 58 and OSHA sec. 1910.110 design standards. NOTE: LP storage cabinets and upright cabinets also meet CSA B149.2 standards.

    Click for more