Browse Flammable-OSHA Cabinets

(2,171 items)

Narrow Your Results

Country of Origin

Capacity Gallons

Door Type

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Hazardous Material (HazMat) Storage Buildings

    Hazardous Material (HazMat) Storage Buildings
    See all 5 items in product family
    Hazmat Chemical Storage Buildings Are Designed For Outdoor Storage Of 55 Gallon Drums Containing Flammable Or Combustible Liquids.

    Hazmat storage buildings are made with double walled galvannealed steel with 3" of insulated air space for extra strength and safety. These double walled buildings have been tested for Tornado Resistance, withstanding F-4 tornado force winds of 250 mph. The outer wall of these chemical storage centers is made of all welded 16 or 12 gauge steel. The inner wall is constructed of 20 gauge steel. Hazardous materials storage building includes a 12 gauge welded steel, liquid tight sump, removable galvanized steel grating and safety floor planking. Convection vents located throughout. Optional 22 gauge explosion relief panels protected by expanded steel. Base features 12 gauge galvanized steel forklift channels to assist in transporting building. NFR warning labels, ratings and instructions are included. Finished in chemical, corrosion and UV resistant paint. Explosion Proof Buildings have OSHA compliant static ground connection inside and out. Meets NFPA code 30, complies with OSHA and EPA regulations. FM approved wall and roof design, UL approved. 15 Year Limited Warranty.

    Click for more
  • Securall® Hazmat Chemical Storage Buildings, 16-80 Drum Capacity

    Securall® Hazmat Chemical Storage Buildings, 16-80 Drum Capacity
    See all 6 items in product family
    Hazmat Chemical Storage Buildings Are OSHA Compliant For Flammable Liquid Or Chemical Storage Applications.

    Hazmat Chemical Storage Buildings are made of 12 gauge corrosion-resistant galvanized steel for long lasting durability and dependability. Double wall, welded interlocking panel construction with 3 inch airspace throughout. Feature 12 gauge steel sump, heavy gauge forklift channels with open-end construction, bolt-down plates with 7/8 inch diameter holes for wind and seismic bracing, multiple static grounding connections, inlet vents for natural ventilation with fire dampers and hazard labeling (DOT Placard Holder, NFPA 704 rating signs). Two-part chemical resistant aliphatic polyurethane finish. Comply to NFPA Code 30. Building Factory Mutual approved and UL listed. Electrical installed in accordance with the NEC 2008 and 2011 editions. 8 foot depth, 8 foot 4 inch height units are available in 10, 14, 18, 26, 34, and 42 foot widths and 16, 24, 32, 48, 64 and 80 55-gallon drum stacking capacities, respectively.

    Click for more
  • Securall® Agri-Chemical Storage Buildings, 2-80 Drum Capacity

    Securall® Agri-Chemical Storage Buildings, 2-80 Drum Capacity
    See all 11 items in product family
    Agri-Chemical Storage Buildings Are Used For OSHA Compliant Flammable Turf Management Chemical Storage Applications.

    Agri-Chemical Storage Buildings are made of 12 gauge corrosion-resistant galvanized steel for long lasting durability and dependability. Used for golf courses, landscape contractors, greenhouses and more. Double wall, welded interlocking panel construction with 3 inch airspace throughout. Feature removable galvanized steel safety plank flooring, 12 gauge steel pump, heavy gauge forklift channels with open-end construction, bolt-down plates with 7/8 inch diameter holes for wind and seismic bracing, multiple static grounding connections, inlet vents for natural ventilation with fire dampers and hazard labeling (DOT Placard Holder, NFPA 704 rating signs). Two-part chemical resistant aliphatic polyurethane finish. Comply to NFPA Code 30. Building Factory Mutual approved and UL listed. Electrical installed in accordance with the NEC 2008 and 2011 editions. 8 foot depth, 8 foot 4 inch height units are available in wide range of 5 to 42 foot widths and 2 to 80 55 gallon drum stacked capacities.

    Click for more
  • Securall® Hazmat & Agri-Chemical Storage Building Accessories

    Securall® Hazmat & Agri-Chemical Storage Building Accessories
    See all 111 items in product family
    Hazmat And Agri-Chemical Storage Building Accessories Are Used For OSHA Compliant Flammable Liquid Or Chemical Storage Applications.

    Hazmat And Agri-Chemical Storage Building Accessories are made for long lasting use, durability and dependability. Designed specifically for use with various designated units. Include Fire Rating Upgrades, Lever Handle, Additional Double Doors, Adjustable Vents, Alarm, Custom Paint Colors, Dry Chemical Suppression Systems, Explosion-Proof Air Conditioners, Floor Gratings, Insect Screens, Primer Coats for Saltwater, Grounding Kit, Shelves, Sprinkler Systems, Sump Drains, Waterproof Receptacles and more.

    Click for more
  • Denios Non-Combustible Hazmat Outdoor Storage Buildings

    Denios Non-Combustible Hazmat Outdoor Storage Buildings
    See all 7 items in product family
    Denios Non-Combustible Hazmat Outdoor Storage Buildings Provide Safe And Secure Storage Of Hazardous Materials.

    Denios Non-Combustible Hazmat Outdoor Storage Buildings are solidly constructed of 11-gauge welded steel for long lasting strength, durability and dependability. N-Series storage units feature explosion relief panels built into the rear of each unit that divert destructive forces away from personnel and facilities in the event of an ignition/explosion of the stored drums. Lockable hinged doors with inside release provide added safety. Includes passive ventilation and galvanized steel floor grating above spill compliant sump. Features forkliftable base skid design. FM approved. Meets EPA and UFC requirements. Available 55-gallon drum storage capacities are 2, 4, 6, 8, 10, 12 and 14 Drums. Load capacities are 120, 2400, 3600, 4800, 6000, 7200, and 8400 lbs. Units available with Single Door, Double Doors, or 3 Single Doors. Includes One Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Denios IBC Outdoor Storage Buildings

    Denios IBC Outdoor Storage Buildings
    See all 2 items in product family
    Denios IBC Outdoor Storage Buildings Are Used For Safe, Secure And Convenient Storage And Dispensing Of Hazardous Materials.

    Denios IBC Outdoor Storage Buildings are solidly constructed of 11 gauge welded steel with durable blue powder coat finish for long lasting strength and dependability. Non-combustible units provide safe, secure spill contained storage and dispensing for IBCs. Lockable, hinged 56 inch wide x 61 inch high double doors provide full face opening, easing material handling in and out of the unit. Passive ventilation is standard. Sturdy, galvanized steel floor grating above spill compliant sump. Forkliftable base skid design. Meets EPA and UFC requirements. FM approved. Available in units designed to hold 1 or 2 350 Gallon IBCs with 5000 or 10000 lb. load capacities. One Year Limited Warranty.

    Click for more
  • Justrite Fire-Rated Chemical Storage Building

    Justrite Fire-Rated Chemical Storage Building
    See all 24 items in product family
    Justrite Fire-Rated Chemical Storage Buildings Provide Safe Outdoor Storage For 55-Gallon Drums.

    Justrite Fire-Rated Chemical Storage Buildings are constructed using heavy-gauge steel for long lasting durability. Fire-rated construction allows for storage buildings to be placed near existing structures or building entrances. Leakproof all welded sump contains leaks and spills. Rust and corrosion resistant galvanized steel decking is removable for easier maintenance. Fire rated door includes a keyed lock for security. Static grounding connections and anchor plates are included for safety. Choose cabinet type of 2-Drum or 4-Drum. Fire ratings are 2-Hour or 4-Hour. Dimensions and specifications vary per model. FM Approved. Meets EPA, NFPA 30 and NFPA 1 requirements. 15-year manufacturer's structural warranty.

    Click for more
  • Justrite Chemical Storage Accessories

    Justrite Chemical Storage Accessories
    See all 29 items in product family
    Justrite Chemical Storage Accessories Are Widely Used For OSHA Compliant Flammable Liquid Or Chemical Storage Applications.

    Justrite Chemical Storage Accessories are made for long lasting use, durability and dependability. Designed specifically for use with various designated units. Accessories include Fiberglass Grate and Sump Liner, Fire Suppression Kit, Heating and Air Conditioning, Lighting, Ramp, Shelves and Insulation.

    Click for more
  • Justrite Agri-Turf Chemical Storage Building

    Justrite Agri-Turf Chemical Storage Building
    See all 6 items in product family
    Justrite Agri-Turf Chemical Storage Building Provides Safe, Secure Outdoor Storage For Agricultural And Gardening Chemicals Like Herbicides, Fungicides, Pesticides and Fertilizers.

    Justrite Agri-Turf Chemical Storage Building is constructed using heavy-gauge steel for long lasting durability. Vapor resistant exterior light ensures safe access any time of day or night. Includes GFCI protected receptacle with weatherproof cover to recharge battery powered tools. Tools and supplies are securely contained behind door with three-point lock. Leakproof all welded sump contains leaks and spills. Rust and corrosion resistant galvanized steel shelving and decking is removable for easier maintenance. Building includes static grounding connections and anchor plates for safety. Capacity is 52 to 506 cubic feet. Shelf quantities are 2 or 9. Dimensions and specifications vary per model. FM-approved - meets sump capacity and wind/snow load requirements. Meets EPA, NFPA 30 and NFPA 1 requirements. 15-year manufacturer's structural warranty.

    Click for more
  • Justrite Non-Combustible Chemical Storage Building

    Justrite Non-Combustible Chemical Storage Building
    See all 12 items in product family
    Justrite Non-Combustible Chemical Storage Building Is Designed To Safely Store Hazardous Chemicals Outdoors.

    Justrite Non-Combustible Chemical Storage Building is constructed using heavy-gauge steel for long lasting durability. Chemicals are securely contained behind door with three-point lock. Leakproof all welded sump contains leaks and spills. Rust and corrosion resistant galvanized steel decking is removable for easier maintenance. Building includes static grounding connections and anchor plates for safety. Choose cabinet type of 2-Drum or 4-Drum. Styles available are Non-Combustible or Non-Combustible with Explosion Relief Panels. Dimensions and specifications vary per model. FM-approved. Meets EPA, NFPA 30 and NFPA 1 requirements. 15-year manufacturer's structural warranty.

    Click for more