Browse Foot Protection

(3,813 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Trex™ Ice Traction Devices

    Trex™ Ice Traction Devices
    See all 17 items in product family
    Trex™ Ice Traction Devices Prevent Slippage In Icy Conditions.

    Ice Traction Devices are made of rubber for comfort and long lasting durability. Devices stretch over shoes to create traction to provide stability while walking in ice or snow. Steel studs provide tenacious grip and additional stability. Stretchable for easy on/off. Flexible to -40°C (-40°F). Available styles are Trex Adjustable Ice Traction Device and Trex Ice Traction Device. Color is Black. Sizes vary from Medium to Extra Large. Replacement studs can be purchased separately. Studs available in Yellow.

    Click for more
  • Stripper Shoe Treads

    Stripper Shoe Treads
    See all 5 items in product family
    Impact® Stripper Shoe Treads Are Used Protection For Stripping Floors.

    Stripper Shoe Treads are waterproof full overshoes that provide slip portection from chemical wet work such as stripping floors. Durable treads provide long lasting comfort. Available in Light Sandal. Sizes range from Small (6-7) to 2X-Large (13-15). Available color is Red/Black.

    Click for more
  • Anti Skid Shoe Treads

    Anti Skid Shoe Treads
    See all 5 items in product family
    Impact® Anti Skid Shoe Treads Provide Excellent Skid Resistance.

    Anti Skid Shoe Treads are made of 100% waterproof natural rubber for long lasting durability. Covers most work shoes up to ankles with abrasive outsoles. Excellent for use when stripping floors. Sizes range from Small to 2X-Large. Sold in package quantities of 2.

    Click for more
  • PAWS Strap-On Traction Soles

    PAWS Strap-On Traction Soles
    See all 4 items in product family
    PAWS Strap-On Traction Soles Are Used During Floor Stripping To Prevent Slipping.

    PAWS Strap-On Traction Soles are made of vinyl for long lasting durability and excellent traction. Available styles are Spaghetti-Loop Strap On Traction Soles and Strap-On Traction Soles. Pulls on and off easily with elastic strap design over the heel and toe. Can be reused after rinsing. Available in Mens and Womens. Colors are Black or Red.

    Click for more
  • STABILicers Traction Footwear

    STABILicers Traction Footwear
    See all 39 items in product family
    STABILicers Traction Footwear Is Used For Applications Including Construction, Maintenance, Distribution, And More.

    STABILicers footwear is made of high quality materials for long lasting durability and dependability. Footwear accommodates snow removal crews, delivery personnel, postal carriers, and more. Traction tread outsole and cleats accommodate harsh external environments providing superior traction on ice, snow, wet pavement, and more. Multi-directional heat-treated steel plates dig into ice and snow for user stability and injury prevention. Heel and forefoot cleat coverage mimics natural stride for user comfort. Adjustable hook-and-loop straps allow easy installation and removal. Fits securely over work shoes and boots. Available styles include STABIL Grippers, STABIL Turf, STABILicers™ Heel, STABILicers™ Hike XP, STABILicers™ Maxx, STABILicers™ Maxx with Brass Cleats, and STABILicers™ Walk. Sizes range from XXS to 2XL. Package quantity is 1 Pair. Colors are Black, Black/Green, Gray/Green, Orange, Orange/Gray, and Yellow. Dimensions vary per model.

    Click for more
Featured Items