Browse Hand Trucks & Dollies

(1,247 items)

Narrow Your Results

Availability

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Desk Lifts & Movers

    Desk Lifts & Movers
    See all 17 items in product family
    Desk Lifts and Movers are used for Safe Transport of Desks and other large Furniture Pieces.

    Desk Lifts and Movers feature a tubular lift frame assembly with positive safety latch that automatically locks in the raised position. T-shaped handle and swivel casters allow easy maneuvering. Desk lifts and movers hold up to 600 lbs. Available in a variety of styles and sizes. Choose from several trusted brand names.
    Click for more
  • Desk & Cabinet Corner Mover Dollies

    Desk & Cabinet Corner Mover Dollies
    See all 1 items in product family
    Low Profile Dollies Give Mobility to Rectangular Loads!

    Triangular dollies allow the load to be raised and nested into each corner offering safe, stable transport of fully loaded file cabinets, desks and equipment. Low-profile 0.6" load height offers easy loading. 2" diameter phenolic swivel casters offer mobility in locations where normal equipment cannot be used. Durable all steel construction features a ribbed rubber loading area for additional cargo protection. Sold as a set of 4 movers; 1320 lb. capacity is rated per set.
    Click for more
  • EZ Moves™ Desk & Furniture Slides

    EZ Moves™ Desk & Furniture Slides
    See all 2 items in product family
    EZ Moves™ moving pads provide the easiest, safest way to move fully loaded desks, cabinets and appliances. Simply slip the furniture slides underneath any large, bulky item and it can be pulled or pushed with ease. These EZ moves furniture sliders have a low friction plastic bottom that glides over carpet, vinyl or tile floor, while the rubber top surface firmly grips the item. EZ Movers™ are sold in sets.

    Click for more
  • Raymond Products Table & Sheet Wheeler

    Raymond Products Table & Sheet Wheeler
    See all 1 items in product family
    Raymond Products 420 Table & Sheet Wheeler

    Now you can move sheet items easily using this unique wheeler. Simply lift one end of the item to be moved, roll the wheeler under the center and slip the retaining clip-over the top. You can now roll the item to any location with ease. The load will remain secure and upright even when not attended. The channel accepts material thickness upto 2-1/2" and is vinyl coated to protect and secure the load. Only one person is needed to move folding tables, 4' x 8' sheets of plywood, doors and office partition panels, even through doorways. A must for every department with folding tables. (patented)
    • Load capacity: 150 lbs.
    • Overall width: 12-3/4".
    • Overall height: 55-1/2".
    • Channel width: 2-3/4".
    • Channel length: 12".
    • Two 8" x 1-3/4" skid-resistant rubber wheels.
    Click for more
  • Fairbanks Adjustable Twin Skate Dolly

    Fairbanks Adjustable Twin Skate Dolly
    See all 1 items in product family
    Fairbanks Adjustable Twin Skate Dolly Is Used For Applications Including Commercial, Industrial, Distribution, And More.

    Fairbanks adjustable twin skate dolly is made of high quality materials for long lasting durability and dependability. Dolly allows ergonomic content mobility and transport. Twin frames accommodate odd-sized or shaped items such as appliances, pianos, furniture, and more. Center bolt with wing nut allows convenient adjustability. Carpet covered twin platform deck ensures content stability and abrasion resistance. Includes 8 swivel casters for easy maneuverability. Available in pairs only. Wheel type is Hard Rubber. Color finish is Wood. Dimensions are 32" x 8-1/2"W x 8-1/2"H.

    Click for more