| |
Hardwood Dollies |
 |
|
|
|
|
|
| Smoothly finished, seasoned hardwood wheel dollies feature a flush top bolted construction for durability. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four hard rubber swivel casters offer excellent maneuverability. Choose open or solid deck wood dollies. Click for more |
|
|
|
|
Akro-Mils® Premium Hardwood Dollies |
 |
|
|
|
|
|
| Kiln-dried hardwood dollies can be used for a variety of loading applications. Selected hardwood helps prevent warping and shrinkage. The wood sealant and countersunk bolt-holes on these furniture dollies provide a smooth working surface. Our equipment dollies are supplied with four ball-bearing swivel casters for portability. Choose open or solid deck dollies. Click for more |
|
 |
Six-Wheel Wood Deck Movers Dollies |
 |
|
|
|
|
|
Oversized Dolly is great for Moving Large Items!
These dollies feature a 48"L x 24"W hardwood deck that's useful for moving bulky, oversized cargo. Assembles easily.
Choose from two styles:
Carpeted Ends Dolly features twin 24" x 12" carpets for added load protection. Open center design with 3-½"W side boards allows for easy carrying. Click for more |
|
|
|
|
Rubber Padded Fiberwood Dollies |
 |
|
|
|
|
|
Dollies Have A Rubber Padded Cover To Help Protect and Retain Cargo.
Suitable for moving office furniture, products around factories and equipment around jobsites, these dollies are built to last. Dollies are constructed of a heavy duty fiberwood deck with a padded rubber cover that protects and grips the load. PVC edge-strip surrounds the deck to help protect walls from damage. Click for more |
|
 |
Hardwood Dolly Panel Converter Bars |
 |
|
|
|
|
|
Convert your Wood Dolly into a Panel Moving Cart!
Transform your existing wood dolly into a handy panel cart by attaching these steel stabilizing arms. 1-5/16" diameter upright arms allow for carrying loads up to 250 lbs. Brackets are press-fit onto the dolly (maximum dolly thickness is 1-½") and upright size is 12"L x 37"H (39" overall height). Click for more |
|
|
|
|
Vestil Hardwood Dollies |
 |
|
|
|
|
|
Transport Boxes, Crates or Supplies with these rugged Dollies.
Hardwood Dollies maneuver on four swivel hard rubber casters. Assemble easily.
Optional Pull Strap or Pull Hook are available for added flexibility.
Click for more |
|
 |
Hamilton Wood Dollies |
 |
|
|
|
|
|
Hamilton Wood Dollies Are Ideal For Automotive Applications.
Hamilton Wood Dollies are made of hardwood for long lasting durability. Wood Dollies have four swivel casters with wheels for easy transport. Click for more |
|
|
|
|
|
 |