| |
Global Aluminum Hand Trucks |
 |
|
|
|
|
|
Global’s Exclusive Aluminum Hand Trucks Feature An 18" Wide Noseplate That Helps Carry Larger Loads Than Standard Hand Trucks!
Global aluminum hand trucks are made with high strength aluminum that offers a lightweight alternative to heavier steel hand trucks. Click for more |
|
|
|
|
Magliner® Aluminum Hand Trucks |
 |
|
|
|
|
|
Magliner Hand Trucks Are Made With Lightweight Aluminum That Is Durable And Built For Years Of Service.
Magliner aluminum hand trucks are available with a variety of handles for personal comfort. Extruded aluminum channel uprights have riveted crossbars to provide high strength. Polyethylene rail caps protect cargo from damage. Click for more |
|
 |
High Back Aluminum Hand Truck With Push-Out Nose Plate |
 |
|
|
|
|
|
This Aluminum Hand Truck Features A Convenient Back Plate That Easily Pushes Loads Off The Nose Plate.
High back aluminum hand truck transports tall, heavy loads up to 300 lbs. Back plate allows loads to easily slide off nose plate with a simple push. Nose plate measures 13-1/2"W x 7-1/4"D and includes built-in wheel guards for safety. Comfort grip handle for easy steering. Click for more |
|
|
|
|
Magliner® Paddle Brake Aluminum Hand Trucks |
 |
|
|
|
|
|
Provides Safer Load Control on Ramps and Inclines.
Magliner brake trucks are designed specifically to make deliveries easier and safer. Variable braking manages hand truck speed allowing for gradual slowing to a complete stop on inclines; up to 60% less stopping distance than competing trucks. Click for more |
|
 |
Wesco® Cobra-Lite Aluminum Hand Trucks |
 |
|
|
|
|
|
| The Wesco Cobra-Lite aluminum hand trucks give you the strength of steel trucks at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assemble easily. Click for more |
|
|
|
|
New Age Self-Supporting Aluminum rotatruck™ Hand Truck |
 |
|
|
|
|
|
Unique wheels allow the truck to maneuver laterally!
This hand truck is equipped with twin self-supporting assemblies, featuring two triple rotacaster™ multidirectional wheel housings, that provide 360° mobility. Click for more |
|
 |
New Age Heavy Duty Aluminum Hand Trucks |
 |
|
|
|
|
|
All-Welded Frame offers 750 lb. capacity!
The lightweight aluminum design makes these hand trucks easy to maneuver. Truck will not rust or corrode, keeping your warehouse looking new. All-welded 1-¼" x 1-¼" aluminum frame offers one of the highest load carrying capacity in the market. Click for more |
|
|
|
|
Ergonomic Aluminum Hand Truck |
 |
|
|
|
|
|
Heavy Duty, Yet Lightweight Hand Truck Provides Superior Control.
Lightweight aluminum hand truck features knuckle guard handles, fold-up nose plate and a curved back plate to allow transport of cylinders and other rounded objects. Hand truck offers 350 lb. capacity. Built-in stair guards allows moving up and down the stairs easy. Click for more |
|
 |
Hamilton Aluminum Hand Trucks |
 |
|
|
|
|
|
Hamilton Aluminum Hand Trucks Are Ideal For Commercial And Personal Moving Applications.
Hamilton Aluminum Hand Trucks are made of heavy duty aluminum for long lasting durability. Hand Truck features beveled steel nose and rides on two wheels with roller bearings and lube fittings for easy transport of boxes, large appliances and other heavy items. Click for more |
|
|
|
|
B&P Liberator Lightweight Aluminum Hand Trucks |
 |
|
|
|
|
|
Lightweight Aluminum Hand Trucks are built for Years of Service.
B&P aluminum hand trucks are available with your choice of handle for comfort. Hand trucks feature an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. Click for more |
|
 |
B&P Liberator Tread Brake Aluminum Hand Trucks |
 |
|
|
|
|
|
Reduce the risk of Driver Injury.
These Liberator hand trucks feature an ergonomic spring-release brake handle that provides full brake pressure, even with "off center" pulls. Cable design eliminates the rod bending/breaking that is associated with competitor trucks. Brake adjusts for individual driver hand size for additional comfort. Click for more |
|
|
|
|
Valley Craft Beverage Distribution Hand Trucks |
 |
|
|
|
|
|
Valley Craft Beverage Distribution Hand Trucks Are Perfect For Delivery Applications And General Purpose Material Handling.
Beverage distribution hand trucks have tapered frames and can carry a CO2 cylinder, 2 half barrels or 10 cases. Made using lightweight and easy to handle tubular aluminum. Comfort grip twin handles for easy steering. Click for more |
|
 |
Valley Craft Heavy Duty Vending Truck |
 |
|
|
|
|
|
Valley Craft Aluminum Utility Truck - 8' x 16' Shoe
Loop-handle utility truck is similar to a standard beverage truck and is easily maneuvered with just one hand for maximum versatility. Aluminum tubing construction is lightweight and easy to handle. Heavy-duty, 8"-deep, steel shoe is standard. Click for more |
|
|
|
|
Valley Craft Case Goods Hand Truck |
 |
|
|
|
|
|
Valley Craft Case Truck
Case trucks are the same width as a beverage case and conveniently fit into tightly stacked rows of cased goods. The alumnium frame has a long straight design to handle cases stacked six high. Heavy-duty, 8"-deep, steel shoe is standard. Replaceable steel axle is protected by a sturdy housing and rolls smoothly on maintenance-free, sealed bearings. Click for more |
|
 |