| |
Wesco® Cylinder Hand Trucks |
 |
|
|
|
|
|
Specifically Engineered to Move Cylinders with ease.
Cylinder hand trucks are made of welded tubular steel for strength and include a safety chain to help secure the cylinders. Shipped assembled.
Gas Cylinder Trucks are designed to safely transport 9-¼" diameter oxygen, acetylene, nitrogen and other gas cylinder tanks. Click for more |
|
|
|
|
Cylinder Hand Trucks |
 |
|
|
|
|
|
Gas Cylinder Hand Trucks Feature A Folding Rear Support To Ensure Stability!
These cylinder trucks safely move two 9-1/4” diameter oxygen, acetylene, nitrogen and other gas cylinder tanks from storage to work areas. Twin bottle frame design offers added efficiency. Folding rear support includes 3” rubber swivel casters to ensure stability. Click for more |
|
 |
Welding Cylinder & Torch Carts |
 |
|
|
|
|
|
Versatile Carts Transport Welding Tanks and Accessories to the Job Site!
These handy trucks are designed to carry welding cylinders, hoses and a cutting torch in a single trip. Each cart includes two tank compartments, (1) 13-3/8"W and (1) 10-7/16"W, with ratcheting straps to retain oxygen and acetylene cylinders, and brackets are included for holding a torch and hoses. Click for more |
|
|
|
|
Little Giant® Four-Wheel Cylinder Hand Trucks |
 |
|
|
|
|
|
Tilt Back Single Cylinder Truck stabilizes the load on 4 wheels for less effort when transporting cylinders. Safety chains secure cylinder to truck.
Double Cylinder Truck with Tool Tray holds (2) standard 9" diameter cylinders. Includes a removable tool tray measuring 12"W x 4"L x 2"D, 2 rod holders, and safety chains to help secure cylinders. Click for more |
|
 |
Cylinder Transport Dollies |
 |
|
|
|
|
|
Dollies Easily Cart Cylinders Throughout Your Facility.
These cylinder dollies safely carry oxygen, acetylene or nitrogen cylinders with a maximum cylinder diameter of 11-½" (Cylinder Types K, A, XM and XP). Tilt-and-roll design allows for easy cylinder transport, and cylinders are secured to the cart with two safety chains. Click for more |
|
|
|
|
Little Giant® Single Cylinder Hand Trucks |
 |
|
|
|
|
|
Little Giant® Single Cylinder Hand Trucks Are Ideal For Warehouses, Stockrooms, Shipping Departments And More.
Trucks are made using 1.05” diameter tubing for strength. Noseplate is 8”D x 14”W to handle large, bulky loads. Support chain is securely welded to frame to hold cylinder. Choose from Semi-Pneumatic or Pneumatic wheels. Click for more |
|
 |
MECO Cylinder Trucks |
 |
|
|
|
|
|
Move heavy Cylinder Bottles without the aid of Mechanized Equipment.
These cylinder trucks handle cylinders up to 9-¼" diameter. The ¼" steel deck and 1" square tube superstructure offer superior durability. Comfortable ¾" dia. push handle offers easy steering. Cylinders are held safely in place by two heavy-duty chain mounted 37" above the deck. Durable orange enamel finish. Click for more |
|
|
|
|
Valley Craft Spark-Resistant Aluminum Cylinder Hand Trucks |
 |
|
|
|
|
|
Valley Craft Spark-Resistant Aluminum Cylinder Hand Trucks Are Used To Safely And Efficiently Handle Pressurized Tanks.
Cylinder hand trucks are made using 1-5/16" tubular aluminum with solid welds and notched joints for strength and durability. Heavy-duty single frame can handle any cylinder measuring 9" in diameter and up to 600 lbs. Click for more |
|
 |
Oxygen Cylinder Carts |
 |
|
|
|
|
|
Medical Cylinder Carts Easily Transport Multiple Tanks!
These carts are specifically designed to carry Type D, E, M4, M6 or B oxygen cylinders in hospitals, labs and medical centers. Laser-cut circular tank openings are burr-free for safe, secure handling. Durable 14 gauge steel tank trays and 12 gauge steel tank supports ensure years of service. Click for more |
|
|
|
|
High-Lift Cylinder Lifting Cart |
 |
|
|
|
|
|
Unique Cart Lifts Cylinders Into Vans, Trucks & Trailers!
This innovative cart offers an excellent solution to easily lift and move fully loaded cylinders and tanks. One lifting cart can work for an entire fleet of ambulances to transport cylinders from the storage areas to the vehicle. Click for more |
|
 |
Portable Cylinder Lifters |
 |
|
|
|
|
|
Easily Lift and Transport Gas & Welding Cylinders!
Lifting and moving gas cylinders into storage racks or equipment can be a back-breaking task. These cylinder lifters are the ergonomic answer to help reduce muscle strain and increase productivity. Manual hand crank cable winch lifts cylinders up to 14"H with ease. Click for more |
|
|
|
|
Manual Cylinder Lifters |
 |
|
|
|
|
|
| This easy to use product allows cylinders to be lifted and transported safely. Pivoting design grabs and squeezes the cylinder when lifted. Cylinder carrier allows for use with one or two person "team lift" operation. Rubber coated center cylinder hole and handles offer positive grip. Steel construction features a durable safety yellow powder coat finish for long life. Click for more |
|
 |
Economy 4-Wheel Double Cylinder Hand Truck |
 |
|
|
|
|
|
Hand Truck is Designed to Transport one 9-¼" and one 12-¼" Cylinder.
This hand truck features cradles to safely carry two different sizes of oxygen, acetylene or nitrogen cylinders: one 9-¼" diameter Type K, and one 12-¼" diameter Type LP or 12" diameter Type XF. Click for more |
|
|
|
|
Little Giant® Double-Cylinder Hand Trucks |
 |
|
|
|
|
|
Little Giant® Double Cylinder Hand Trucks Are Ideal For Warehouses, Shipping Departments, Greenhouses And More.
Double cylinder trucks are made with a large 14” x 24” base plate braced underneath with angle iron. Lip on back helps prevent cylinder movement. Furnished with large tool tray. Continuous handle provides stability and safety. Overall height measures 48”. Click for more |
|
 |
Portable Cylinder Clutcher - Transporter |
 |
|
|
|
|
|
Cylinder Transport Is Designed For Lifting And Moving Gas Cylinders With Automatic Operation.
Portable cylinder truck raises and transport cylinders 2” off the ground. Accepts cylinders from 8-1/2” to 12-1/2” in diameter and up to 200 lbs. Cylinder caddy is made of welded steel with yellow painted finish. Simply raise and lower handle to operate. Click for more |
|
|
|
|
Hamilton Cylinder Trucks |
 |
|
|
|
|
|
Hamilton Cylinder Trucks Are Ideal For Heating And Cooling Industry Applications.
Hamilton Cylinder Trucks are made of welded steel for long lasting durability. Cylinder Trucks feature adjustable locking chain, non-slip handle grips and ride on two wheels for easy transport of 300 cu. tanks or other cylindrical items. Click for more |
|
 |
Magnetic Cylinder Hand Truck |
 |
|
|
|
|
|
Magnetic Cylinder Hand Trucks Allow For The Quick And Safe Transport Of Cylinders.
Magnetic Cylinder Hand Trucks feature heavy-duty steel construction and hard rubber wheels to offer long-lasting durability. Powerful magnets hold cylinders securely in place, providing added safety in hospitals, warehouses and industrial settings. Click for more |
|
|
|
|
ENPAC® Cylinder Dollies |
 |
|
|
|
|
|
ENPAC® Cylinder Dollies Allow For The Transportation Of One Or Two Cylinders In Both Indoor And Outdoor Settings.
ENPAC® Cylinder Dollies are made from heavy-duty polyethylene to ensure long-lasting durability. Single Cylinder Dollies are ideal for industrial applications that require the transportation of one cylinder. Click for more |
|
 |
Economical Welding Cylinder Carts |
 |
|
|
|
|
|
Carts are designed for Holding and Transporting Cylinders.
These versatile carts are constructed of all-welded steel for strength. Cylinders are secured in the cart with a 3/16" double twist chain. Ergonomically designed handle offers easy steering. Durable safety-yellow enamel finish. Shipped assembled. Click for more |
|
|
|
|
Little Giant® Welding Cart |
 |
|
|
|
|
|
Little Giant® Welding Cart, 39 x 25 Overall
Welding Cart - Heavy-duty all-welded Welding Cart. Tank platform is 10"D x 20" W and has low ground clearance for loading cylinder(s) without the strain of lifting. Includes a heavy chain for securing cylinders. Bottom 12 gauge shelf measures 20" x 29" and accommodates most medium to large power sources. Click for more |
|
 |