Browse Head/Face Protection

(592 items)

Narrow Your Results

Availability

Free Shipping

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Polycarbonate And Propionate Ratchet Adjustable Suspension Face Shield

    Polycarbonate And Propionate Ratchet Adjustable Suspension Face Shield
    See all 9 items in product family
    Face Shields And Headgear Provide Protection Against Chemical Splashes, Welding Hazards And Impact Dangers.

    Face Shields and Headgear are made of Polycarbonate, Propionate and Thermoplastic material for long lasting durability and dependability. Uvex™ Bionic Face Shields w/Suspension are lightweight and balanced for prolonged comfort. Design enables advanced visibility and protection against airborne debris, splash and welding infrared radiation. Adjustable, with an easily replaceable visor. Ratchet Headgear is designed with a chemical splash drip edge to prevent fluids from splashing down inside the visor. Ratchet tension knob headband adjustment enables easy sizing and tension adjustment with a padded sweatband. Aluminum bound. Replacement Visors of Polycarbonate or Propionate material also available.

    Click for more
  • Disposable Face Shields

    Disposable Face Shields
    See all 2 items in product family
    Disposable Face Shields Fit Over Glasses And Face Masks Providing Superior Protection While Maintaining Visibility.

    Face Shields are made of polyurethane foam/plastic for long lasting durability. Adjustable hook and loop headband allows for comfortable fit. Shield protects against splashing. Anti-fog treatment and latex/fiberglass free. Available types are Half Shield and Full Shield. Box quantity is 25.

    Click for more
  • Cap Attachments

    Cap Attachments
    See all 4 items in product family
    Cap Attachments Provide Jobsite Safety With A Durable Framework For Welding Shields And Protective Face Masks.

    Cap Attachments features high impact resistance and extreme temperature resistance for long lasting use. Cap Shields are all plastic dielectric devices for slotted caps that allow attachment of visors. Headgear Brackets feature a cam lock system. Universal Slot Adapter accepts face shields, screens, and visors to attach to hard hats. Visor Bracket is made with nylon reinforced glass fill material for durably mounting to safety caps. Blade Mount features curved plastic channel that fits over cap bill and includes pivoting blades which snap easily into cap slots. Headgear Frames are designed for mounting faceshields where no hard hat is required.

    Click for more
  • Pyramex Face Shields

    Pyramex Face Shields
    See all 4 items in product family
    Pyramex Face Shields Are Used for Protecting Industrial Workers' Faces and Vision.

    Pyramex Face Shields are sold in several styles to meet jobsite needs. Choose from Clear Polycarbonate Shield with or without Aluminum Bound Edge or Polyethylene in either Dark Green or Clear Shield All styles meet ANSI Z87.1 requirements. Adjustable head strap. Polyethylene is CSA Z94.1-05 rated.

    Click for more
  • Face Shields

    Face Shields
    See all 18 items in product family
    Face Shields Are Used For Applications Including Construction, Industrial, Manufacturing, And More.

    Face shields are made of high quality materials for long lasting durability and dependability. Shields provide spark, chemical, and debris protection for welders, mechanics, lab technicians, and more. Mounting bracket allows shield to pivot above cap and creates a positive seal preventing debris access. Strategic hole pattern accommodates a variety of headgear styles. Headgear includes ratchet adjusting feature for user fit and comfort. Available types are Accessory, Browguard Headgear, Faceshield, Frame, and Headgear. Package quantities are 1 and 10. Colors include Black, Blue/Clear, Clear, Dark Green, Gray, and Silver. ANSI approved. Package quantities vary per model.

    Click for more
Featured Items