Browse Health Care Bags

(1,626 items)

Narrow Your Results

Availability

Length Inches

Width Inches

Thickness Mil

Our Price

 
Go

Recently Viewed

Categories

  • Clear Line Seal Top Reclosable Bags - 2 Mil & 4 Mil

    Clear Line Seal Top Reclosable Bags - 2 Mil & 4 Mil
    See all 88 items in product family
    Clear Line Seal Top Reclosable bags provide outstanding protection, convenience and economy.

    The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags under 15" wide are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste. 2 mil or 4 mil thickness an economical choice for short term, lightweight or refrigerated storage.

    Click for more
  • All-Purpose Low Density Gusset Bags

    All-Purpose Low Density Gusset Bags
    See all 57 items in product family
    All-Purpose Low Density Gusset Bags Are Used For Storing Medical Supplies, Personal Belongings And More.

    Gusseted bags feature creased sides that expand to accommodate bulky items. Low Density Polyethylene (LDPE) bags are the most commonly used plastic bag because they provide excellent protection for everyday use at a great price. Elkay polyethylene bags are made from virgin materials, so they comply with FDA requirements for use in food applications. Gusset bags are available in a variety of sizes and are sold in case quantities of up to 1000.

    Click for more
  • Flat Bags - 3 Mil

    Flat Bags - 3 Mil
    See all 173 items in product family
    Heavy Duty 3 Mil Thick Poly Bags Offer Heavy Duty Protection For Hardware, Industrial Parts And Tools.

    Bags are made of 100% virgin high clarity Low Density Polyethylene (LDPE) that meets FDA requirements for use in food applications. Bottom sealed for extra strength, bags can be closed using heat sealers, bag ties or twist ties (sold separately). Sizes listed are inside dimensions of the bag.

    Click for more
  • Flat Bags - 2 Mil

    Flat Bags - 2 Mil
    See all 236 items in product family
    Medium Duty 2 Mil Thick Poly Bags Are Great For Storing Parts, Clothing And Food.

    Bags are made of 100% virgin Low Density Polyethylene (LDPE) or Linear Low Density Polyethylene (LLDPE) that meets FDA requirements for food contact. Bottom sealed for extra strength, 2 mil poly bags are the most recommended bag for storing parts, clothing, and food products. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Sizes listed are inside dimensions of the bag.

    Click for more
  • Flat Bags - 1 Mil

    Flat Bags - 1 Mil
    See all 157 items in product family
    Light Duty 1 Mil Thick Poly Bags Are Ideal For Storage Of Small Items And Supplies.

    Bags are made of 100% virgin Low Density Polyethylene (LDPE) or Linear Low Density Polyethylene (LLDPE) that meets FDA requirements for food contact. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately).

    Click for more
  • Flat Bags - 4 Mil

    Flat Bags - 4 Mil
    See all 199 items in product family
    Heavy Duty 4 Mil Thick Poly Bags Are Great For Heavy Duty Applications.

    Bags are made of 100% virgin Low Density Polyethylene (LDPE). Poly bags are bottom sealed for extra strength and meet FDA/USDA specifications for food contact. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Sizes listed are inside dimensions of the bag.

    Click for more
  • Flat Bags - 6 Mil

    Flat Bags - 6 Mil
    See all 80 items in product family
    Extra Heavy Duty 6 Mil Thick Poly Bags Are Puncture Resistant.

    Heavy duty bags are puncture resistant and can be used for parts and tools. Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA requirements for food contact. Bottom sealed for extra protection, these bags can be closed using heat sealers, bag ties or twist ties (sold separately).

    Click for more
  • Flat Bags - 1.25 Mil

    Flat Bags - 1.25 Mil
    See all 56 items in product family
    Light Duty 1.25 Mil Thick Poly Bags Are Great For Storing Small Parts And Supplies.

    Flat bags are made of 100% virgin Low Density Polyethylene (LDPE) or Linear Low Density Polyethylene (LLDPE) that meets FDA specifications for food contact. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately).BR>
    Click for more
  • Flat Bags - 1.5 Mil

    Flat Bags - 1.5 Mil
    See all 217 items in product family
    1.5 Mil Layflat Poly Bags Are Used For Protecting Or Storing Small Items Or Food.

    1.5 Mil Layflat Poly Bags ┬ľare light duty poly bags made with virgin 1.5 mil Low Density Polyethylene (LDPE) film for lasting durability and dependability. Used for storage of all kinds of items, including food. Closable using heat sealers, bag tape or twist ties. Meets FDA specifications for food contact.

    Click for more
  • Flat Bags - 1.8 Mil

    Flat Bags - 1.8 Mil
    See all 15 items in product family
    Affordable 1.8 Mil Thick Bags Offer Cost-Effective Alternative To LDPE Bags

    1.8 Mil Flat Bags are made of linear low density polyethylene (LLDPE) for long lasting durability and dependability. Bags are designed with extra strength and puncture resistance compared to low density bags of same gauge. Does job of heavier gauge bag saving money and reducing environmental impact. Made from seamless tubing with no slits or side seals. Available in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs bar coded and clearly labeled for easy identification. Meets USDA and FDA requirements for use in food applications.

    Click for more
  • Flat Bags - 0.9 Mil

    Flat Bags - 0.9 Mil
    See all 17 items in product family
    Affordable 0.9 Mil Flat Bags Provide Cost-Effective Alternative To LDPE Bags.

    0.9 Mil Flat Bags are made of linear low density polyethylene (LLDPE) for long lasting durability and dependability. Bags are designed with extra strength and puncture resistance compared to low density bags of same gauge. Does job of heavier gauge bag saving money and reducing environmental impact. Made from seamless tubing with no slits or side seals. Available in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs bar coded and clearly labeled for easy identification. Meets FDA requirements for use in food applications.

    Click for more
  • Flat Bags - 2.75 Mil

    Flat Bags - 2.75 Mil
    See all 38 items in product family
    Extra Heavy Duty 2.75 Mil Thick LLDPE Flat Bags Provide Puncture Resistant Packaging At An Affordable Price.

    Bags are made of linear low density polyethylene (LLDPE) for long lasting durability and dependability. They are designed with extra strength and puncture resistance compared to low density bags of same gauge. Does job of heavier gauge bag saving money and reducing environmental impact. Made from seamless tubing with no slits or side seals. Meets FDA requirements for use in food applications.

    Click for more