Browse Health Care Bags

(1,658 items)

Recently Viewed

Categories

Showing 50 items within 6 product groups See all items from other sellers
  • 3-Wall Style Specimen Transfer Bag

    3-Wall Style Specimen Transfer Bag
    See all 23 items in product family
    Three-Wall Style Specimen Transfer Bags Are Used For Transporting Specimens And Paperwork In Hospitals Or Laboratories.

    Three-Wall Construction provides a handy outer pouch to contain accompanying paperwork during specimen transfer. 2 mil thickness. Bags are available with or without a printed message. Choose from a variety of printed messages. Sold in case quantities of 1000.

    Click for more
  • Two-Wall Reclosable Seal Top Specimen Transfer Bags

    Two-Wall Reclosable Seal Top Specimen Transfer Bags
    See all 9 items in product family
    Two-Wall Reclosable Seal Top Specimen Transfer Bags Are Used For Hospitals And Medical Centers To Transport Specimens And Paperwork.

    Two-Wall Reclosable Seal Top Specimen Transfer Bags allow safe transfer of specimens in medical environments. Bags are available with or without printed warning. Available in a variety of sizes and colors.

    Click for more
  • Seal-N-Rip Specimen Transfer Bags

    Seal-N-Rip Specimen Transfer Bags
    See all 4 items in product family
    Seal-N-Rip Specimen Transfer Bags Are Used For Hospitals And Medical Centers To Transport Specimens And Paperwork.

    Seal-N-Rip Specimen Transfer Bags are 3-wall bags that combine a reclosable and rip-open capability for convenience of handling and access. Bags are sold in case quantities of 500 and 1000. Available in several sizes.

    Click for more
  • Specimen Transfer Bags - Tamper Evident W/ Adhesive Tape Closure

    Specimen Transfer Bags - Tamper Evident W/ Adhesive Tape Closure
    See all 7 items in product family
    Tamper-Evident Specimen Transfer Bags Are Used For Hospitals And Medical Centers To Transport Specimens And Paperwork.

    Specimen Transfer Bags feature adhesive closure for instant press-to-close sealing. Perforated line provides easy access to contents. Bags are available in several sizes with or without printed message. Optional open-ended outer pouch for documents.

    Click for more
  • Specimen & Drug Transport Bags

    Specimen & Drug Transport Bags
    See all 6 items in product family
    These Bags Provide A Safe And Convenient Way Of Storing And Transporting Hazardous Materials And Chemotherapy Drugs.

    These poly bags feature pre-printed symbols for easy identification. Biohazard Specimen Bags have an outer pouch to keep paperwork separate and dry. Includes check boxes for processing. Chemotherapy Drug Transport Bags have a reclosable closure for safe transport of chemotherapy drugs.

    Click for more
  • Two Wall Drawstring Specimen Transfer Bags

    Two Wall Drawstring Specimen Transfer Bags
    See all 1 items in product family
    Drawstring Recloseable Two-Wall Specimen Transfer Bag Is Used For Various Medical Lab, Hospital Or General Health Care Applications.

    Drawstring Recloseable Two-Wall Specimen Transfer Bag is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Provides an excellent means for transferring specimens in hospital and medical environments. Integral draw string for easy and secure closure. Measure 10 x 14 inches. Package quantity is 1000.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result