Browse Heaters

(4,809 items)

Narrow Your Results

Availability

BTU High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Watts High

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • TPI "T" Bar & Surface Mounted Radiant Ceiling Panels

    TPI
    See all 24 items in product family
    Radiant Ceiling Panels Provide Additional Heating For Schools, Hospitals, Motels and Commercial or Industrial Installations.

    Radiant Ceiling Panels produces energy that heats people and objects instead of the air. Durable electric resistance element is imbedded between two layers of dielectric material and insulation to provide optimal heating performance. Panels fit regular T-Bar suspended frames or can be surface mounted using the optional aluminum surface mounting frames. Includes 36" prewired flexible cable. ETL and cETLus Listed. Available mount types are Drop Down T-Bar/Surface and Frame In Ceiling. Includes 1 Year Limited Warranty.

    Click for more
  • Wall Or Ceiling Heaters

    Wall Or Ceiling Heaters
    See all 10 items in product family
    Wall Heaters Provide Temperature Adjustment For Factories, Assembly Rooms, Warehouses, Garages And Other Enclosed Areas.

    Wall Heaters can be mounted to wall using included hardware. Durable steel venturi housing includes finned tubular heating elements to provide steady heat source and long lasting durability. Wall Heaters have safety yellow or orange enclosures and screens on both air intake and output openings to provide operational safety. Control knobs control fan operation and thermostat adjustment from 40-100°F. Access panel allows direct wiring connections. High-limit thermal cutout switch provide ease of use. Wall heaters are designed for direct wire installation. Available in Single and 3-Phase Units. Voltages are 208, 240 and 480 volts. Optional 25'L power cord for some models sold separately. UL listed. Temperature rise ranges, BTUs, dimensions and heating coverage areas vary per model.

    Click for more
  • Commercial Ceiling Heaters

    Commercial Ceiling Heaters
    See all 24 items in product family
    Heavy-duty ceiling heaters have a white powder coated 18 gauge steel grill. These commercial heaters feature a steel block fin element and an automatic reset thermal limit that de-energizes heaters if over-heating occurs. The fan purge circuit has 2 -wire control circuit for use with a remote wall thermostat (not included). Vane axial fan blade on Heaters with 1500W - 4000W feature 700 RPM motor with 175 CFM; 4800W Heaters have 900 RPM single phase motor with 200 CFM. Ceiling heaters include an easy-to-use disconnect switch. Optional Accessories include: Back Can, Surface Mount Adapter, 2X2 T-Bar Mounting Kit, and a Factory Installed Thermostat (Single Pole, Positive off. Range -60°F-105° Ceiling heaters measure 14-3/16"W x 4”D x 19-15/16"H approx. Grill measures 15-3/8"W x 20-1/8"H. UL approved. 1 Year Limited Warranty.

    Click for more
  • Fan Forced Ceiling Heaters

    Fan Forced Ceiling Heaters
    See all 4 items in product family
    Fan forced ceiling heaters allow you to choose wattage during installation; shipped wired to highest wattage. Ceiling heaters feature a fan purge circuit that requires 4 wire supply when remote single pole wall thermostat is used (not included). Fan forced heaters are made with a durable 18 gauge steel front and powder coat finish. Manual reset thermal limit and steel block fin element on these electric ceiling heaters provide safety and efficiency in any environment. Propeller style fan blade is powered by a 1060 RPM motor offering 100 CFM. Include drywall depth embossments on the back can. Measures 12-1/8"L x 9-1/4"W x 3-5/8"D rough in. Grill measures 13"L x 9-13/16"W. UL approved. 1 Year Limited Warranty.

    Click for more
  • Berko® Ceiling Mounted Fan Forced Heaters

    Berko® Ceiling Mounted Fan Forced Heaters
    See all 7 items in product family
    High Capacity, Heavy Duty Fan Forced Heaters Are Used For Almost Any Environment In Commercial, Industrial Or Institutional Areas.

    Ceiling mount heater perform exceptionally well in entryways, hallways, restrooms, stores, detention environments and other similar large areas. Heavy duty 14 gauge louvered front cover grill includes tamper resistant screws. 1/4" mesh screen deters insertion of foreign objects. Features built-in disconnect switch and fan delay. UL listed. 5 Year Limited Warranty.

    Click for more
  • Berko® Ceiling Mounted Fan Forced Heaters 65 CFM

    Berko® Ceiling Mounted Fan Forced Heaters 65 CFM
    See all 4 items in product family
    Fan Forced Mounted Heaters Are Used For Dens, Basements, Converted Attics, Garages, Bathrooms, Small Offices, Workshops And More.

    Ceiling mounted heaters feature a 3-piece design for easy installation. Includes built-in disconnect switch. Housing measures 9-3/4"L x 11"W x 3-3/4"D. Allows recessed or surface mounted installation using Optional Accessories (sold separately). Standard white finish. Provides up to 65 CFM. UL listed. 5 Year Limited Warranty.

    Click for more
  • Commercial Recess Mount Ceiling Heaters

    Commercial Recess Mount Ceiling Heaters
    See all 22 items in product family
    These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. 208V, 240V and 277V Heaters feature a manual reset thermal limit that de-energizes ceiling heaters if they over heat. 480V Heaters feature automatic reset thermal limit, 24V control transformer and 24V relay. Heaters measure 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.

    Click for more
  • Commercial Surface Mounted Ceiling Heaters

    Commercial Surface Mounted Ceiling Heaters
    See all 22 items in product family
    Ceiling heaters mount to an electrical junction box installed in the ceiling (not included). These surface mounted ceiling heaters have a 20 gauge steel grill with white powder coat finish. Ceiling heaters feature an enclosed steel fin sheath element. Propeller fan blade is powered by a 1300 RPM motor, offering 425 CFM. Radial diffuser. 208V, 240V and 277V Heaters feature a manual reset thermal limit. 480V Heaters feature automatic reset thermal limits, 24V control transformer and a 24 volt relay. 1 Year Limited Warranty.

    Click for more
  • Berko® Commercial Downflow Ceiling Mounted Heaters

    Berko® Commercial Downflow Ceiling Mounted Heaters
    See all 6 items in product family
    Berko® Commercial Downflow Ceiling Mounted Heaters Are Used For Commercial Or Industrial Applications Requiring Electric Heat. In Vestibules, Hallways, Workshopsa, Restrooms and Entry Way.

    Berko® Commercial Downflow Ceiling Mounted Heaters are solidly manufactured for long lasting durability and dependability. Surface Mount Units or Recessed Mount Units require Surface Mount enclosure or Recessed Mount Enclosure. Ordered heater and mount separately. Surface Mount Enclosure 20"L x 16-1/2"W x 5-3/4"D is designed to mount flat on ceiling and extend only 6" into the room. Recessed Mount Enclosure 23-3/4"L x 23-3/4"W mounts 7" into ceiling space. Mounts into permanent ceiling with Trim Kit B908522 and can be mounted into standard 2' x 2' ceiling grids. Choice of Navajo White or Northern White enclosure. BUILT-IN fan delay. 300 CFM of airflow. Available in 208V, 240V - single phase can be field converted to 3-phase. Also available in 277V - single phase. Multiple wattage heater sections can be field converted to lower wattage. cULus Listed.One Year Limited Warranty.

    Click for more
  • King Electric Ceiling Heaters

    King Electric Ceiling Heaters
    See all 2 items in product family
    King Electric Forced Air Ceiling Heaters Are Used For Bathrooms, Storage Areas or Other Applications Where A Ceiling Installation Is Needed.

    King Electric Forced Air Ceiling Heaters are solidly manufactured for long lasting durability and dependability. 20 gauge steel bright white powder coated grille with contemporary die-formed round corners and electrogalvanized steel recess can with QuickSet™ stop on side. Quiet running, convection heat units with solid steel front covers and baked enamel almond finish. Factory installed groundwire approved for direct contact with building insulation. Dual open coil element, C-Frame motor, squirrel cage blower and quieter. 4 inch width, 13-1/2 inch length, 10 inch height heaters available in 120 and 240 voltages. 1500 maximum watt units deliver 5120 maximum BTUs.

    Click for more
  • Heat And Light Units

    Heat And Light Units
    See all 1 items in product family
    NuTone Heat And Light Unit 9960

    NuTone Heat & Light Unit is perfect for when you don't want to heat the entire house but want a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what NuTone can do instantly. This Heater & Lighting combination provides powerful heating at the touch of a switch.1500W heating element provides optimum performance in bathrooms, so you can have a touch of heat just when you need itBright 100W incandescent lighting provides clean, even light for pleasant surroundings and enough light to focus on the details7-watt nightlight provides a soft glow to light your bath during those nighttime visits One 2-rocker switch and one single rocker switch included so you have the right switch to control your heater right out of the box

    Click for more
  • Broan Fan-Forced Ceiling-Units

    Broan Fan-Forced Ceiling-Units
    See all 1 items in product family
    Broan Fan-Forced Low Profile Ceiling Heater With Enclosed Sheathed Element 157 - 1250W/120V Aluminum

    Broan Low-Profile Ceiling Heater comes with an exclusive totally enclosed, sheathed element. 1250W, 120VAC. Fan-forced ceiling heater disperses heat evenly from a unit that extends only 2-3/4” from the ceiling..

    Features:

    • Satin-finish aluminum grille and a low-profile housing will complement any décor
    • Enclosed, metal sheathed element delivers 1250 Watts of instant heat with no waiting time
    • A permanently lubricated motor, automatic overheat protection, and UL listing ensures reliable, safe operation
    • Mounts easily to any standard 3-1/2” or 4” round, or 4” octagonal ceiling electrical box providing versatile choices for installation
    • It is recommended that heater operation is controlled with a choice of Broan wall controls, available separately.
    • Ceiling heaters are intended to provide supplemental heat and not to take the place of a home’s main heat source
    Click for more