Browse Heaters

(5,071 items)

Narrow Your Results

Availability

Free Shipping

BTU High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Watts High

CFM High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Wall Or Ceiling Heaters

    Wall Or Ceiling Heaters
    See all 10 items in product family
    Wall Heaters Provide Temperature Adjustment For Factories, Assembly Rooms, Warehouses, Garages And Other Enclosed Areas.

    Wall Heaters can be mounted to wall using included hardware. Durable steel venturi housing includes finned tubular heating elements to provide steady heat source and long lasting durability. Wall Heaters have safety yellow or orange enclosures and screens on both air intake and output openings to provide operational safety. Control knobs control fan operation and thermostat adjustment from 40-100°F. Access panel allows direct wiring connections. High-limit thermal cutout switch provide ease of use. Wall heaters are designed for direct wire installation. Available in Single and 3-Phase Units. Voltages are 208, 240 and 480 volts. Optional 25'L power cord for some models sold separately. UL listed. Temperature rise ranges, BTUs, dimensions and heating coverage areas vary per model.

    Click for more
  • Berko® Commercial Fan Forced Wall Heaters

    Berko® Commercial Fan Forced Wall Heaters
    See all 58 items in product family
    Berko® Commercial Fan Forced Wall Heaters Are Great For A Variety Of Residential, Commercial And Industrial Environments.

    Berko® Commercial Fan Forced Wall Heaters are made with steel finned metal sheath electric heating element to provide uniform heat and long lasting durability. Includes disconnect switch and built-in thermostat with thermal cut-out and fan delay. Fan-Only setting for summer use. Available in 100 CFM or 200 CFM. Watts range from 1000-8000. BTUs and volts vary per model. UL listed.

    Click for more
  • Berko® Small Room Fan Forced Wall Heaters

    Berko® Small Room Fan Forced Wall Heaters
    See all 19 items in product family
    Berko® Small Room Fan Forced Wall Heaters Are Used For Applications Including Residential, Commercial, Corporate, And More.

    Berko® small room fan forced wall heaters are made of high quality materials for long lasting durability and dependability. Heaters allow convenient temperature control for offices, garages, basements, and more. Units provide heat efficiency and a compact design for application and location versatility. Features disconnect switch and thermostat with 40-85°F temperature range. 3-piece recessed or surface mounted design for easy installation. Wattages range from 1000 to 4000. BTUs range from 3413 to 13,653. Voltages are 120, 120/240, 240, and 240/208. Colors are Chrome, Northern White, and White. UL listed. Dimensions vary per model.

    Click for more
  • TPI Wall Heaters

    TPI Wall Heaters
    See all 87 items in product family
    Fan Forced Wall Heaters Are Used For Offices, Classrooms, Residences And More.

    Fan Forced Wall Heaters are made with an 18 gauge steel front with scratch resistant powder coat finish. Heaters feature an automatic reset thermal limit and steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. Wattage is selectable at time of installation. Heaters are available with built-in Single Pole or Double Pole thermostat with 0-110° F temperature range. Available with or without Summer Fan Switch. UL listed and CSA approved. 1 Year Limited Warranty.

    Click for more
  • Cadet® Wall Heaters

    Cadet® Wall Heaters
    See all 48 items in product family
    Cadet® Wall Heaters Are Used For Bedrooms And Other Medium To Small Spaces.

    Wall Heaters electric baseboard heaters utilize convection to circulate air, providing low cost installation and quiet operation. Rugged steel construction and powder coated paint provides long lasting durability. Oversized high temperature limit switch with full length capillary sensor tube provides added safety. Best under window. Thermostat Required (sold separately). Installation is easy with pre-punched case at 1" intervals. Watts range from 500-5600. Dimensions and voltages vary per model.

    Click for more
  • TPI Commercial Wall Heaters

    TPI Commercial Wall Heaters
    See all 29 items in product family
    Commercial Fan Forced Wall Heaters Are Used For Offices, Classrooms, Residences And More.

    Commercial fan forced wall heaters have 18 gauge steel grill with powder coat finish and extruded aluminum front frame. These electric heaters feature a built-in tamperproof thermostat with 50-90° F temperature range. Wall heaters include disconnect switch and automatic fan delay circuit. Heaters are approved for horizontal, wall and ceiling installation. Available in a variety of sizes. Choose from Single-Pole Thermostat or Double-Pole Thermostat. 1 Year Limited Warranty.

    Click for more
  • King Electric Wall Heaters

    King Electric Wall Heaters
    See all 23 items in product family
    King Electric Wall Heaters Are Used For Residential And Commercial Heating Applications.

    King Electric Wall Heaters are made of steel for long lasting durability. Provides electric wattage range from 1,000-4800. Grille front provides clean appearance. Dual safety device provides added protection. Voltage is 120 or 240.cULus Listed. Dimensions vary per model.

    Click for more
  • King Pic-A-Watt® Heaters

    King Pic-A-Watt® Heaters
    See all 13 items in product family
    King Pic-A-Watt® Heaters Are Used For Primary Heating Systems In Apartments, Homes And As Supplemental Heat In Residential And Commercial HVAC Applications.

    King Pic-A-Watt® Heaters are made of steel with steel finned element for long lasting durability and maximum performance. Low mounting height allows for ease of use. User selects appropriate electric wattage for individual application by disconnecting color-coded terminals. Squirrel cage blower provides quiet operation. Equipped with patented Smart Limit Protection overheat safety system. Grille provides clean appearance. Watts are 1500, 2250, 2700, and 4500. Voltage is 120, 208 or 240. BTU high ranges from 5100 to 15354. cULus Listed. Dimensions vary per model.

    Click for more
  • Wall Panel Convection Heaters

    Wall Panel Convection Heaters
    See all 4 items in product family
    Wall Panel Convection Heaters Save Up To 70% On Heating Costs.

    Wall Panel Convection Heaters are triple insulated for electrical safety and long lasting durability. Saves up to 50-70% on heating costs. Some models are tTriple insulated for electrical safety. Mounting Hardware, Template and Heat Reflector included. Watts are 150, 220, 250 and 350. IEC 60335-2 and UL Certified. Dimensions vary per model.

    Click for more
  • Dimplex® Commercial Wall Electric Heaters

    Dimplex® Commercial Wall Electric Heaters
    See all 11 items in product family
    Dimplex® Commercial Wall Electric Heaters Are Used For Areas Subject To Cold Drafts.

    Dimplex® Commercial Wall Electric Heaters are constructed of heavy duty 20 gauge steel. The units are best suited for spaces subject to cold drafts, such as vestibules and stairwells. The heaters have a totally enclosed and factory lubricated fan motor with a black anodized 5 blade mixed flow aluminum fan. The heating element is a standard double pole built-in thermostat with provision for low voltage relay and remote wall stat if required. The automatic fan delay is a bi-metallic snap type. It activates when the unit is off. The unit is also suitable for use with a remote line voltage wall thermostat. BTUs and Wattages vary. Measures 16-3/4" W. x 5-1/4"D x 21-1/2" H. Dimplex® Surface Mount Boxes, T-Bar Ceiling Fram and Tamperproof Grills are also available. Colors are White and Almond.

    Click for more
  • Berko® SmartSeries® Programmable Wall Heaters

    Berko® SmartSeries® Programmable Wall Heaters
    See all 18 items in product family
    Berko® SmartSeries® Programmable Wall Heaters Are Used For Use In Residences, Corporate Offices, Boardrooms, Galleries, Libraries, Museums, Restaurants, Hotels, Atriums And Other Large Areas.

    Berko® SmartSeries® Programmable Wall Heaters are solidly manufactured for long lasting durability and dependability. SmartSeries® technology provides only the amount of heat needed at any given moment by continually calculating heat output and the proportional difference between room temperature and the set temperature. Saves energy by heating only the areas occupied. Precise heat within 1.5° of set temperature. Remote control included to make adjustments anywhere in the room. Designed for quick set up and installation. Wide selection of Residential, Commercial and Architectural type 120V, 208V, 240V and 277V units are available in 200--1500, 250-2000, 540-1800, 1800-4000 and 1800-4800 wattages and various ranges of 1.0 to 8.3 and 8.7 to 23.1 amps. Choose from Gray, Aluminum, Bronze, Navaho White, Northern White and Statuary Bronze color finishes.

    Click for more
  • Berko® Fan-Forced Wall Heaters Clip-N-Fit®

    Berko® Fan-Forced Wall Heaters Clip-N-Fit®
    See all 10 items in product family
    Berko® Fan-Forced Wall Heaters Clip-N-Fit® Are Used For Applications Including Residential, Commercial, Corporate, And More.

    Berko® Fan-Forced Wall Heaters Clip-N-Fit® are made of high quality materials for long lasting durability and dependability. Heaters allow convenient temperature control for offices, garages, basements, and more. Open coil element and permanently lubricated, dust-protected bearing provides heat efficiency and low maintenance. Includes thermal cutout with indicator light and one time thermal fuse. Features tangential blower for quiet operation. Three piece construction for convenient installation. Optional built-in black box and integral thermostat or Clip-N-Fit® designs available. Amps range from 8.3 to 12.5. BTUs range from 3413 to 7677. Voltages are 120, 120/240, 208, and 240. Wattages range from 1000 to 2250. UL listed. Dimensions vary per model.

    Click for more
  • Berko® Architectural Wall Heaters

    Berko® Architectural Wall Heaters
    See all 13 items in product family
    Berko® Architectural Wall Heaters Are Used In Motels, Entryways, Stores, Public Restrooms, Warehouses And Other Large, Hard to Heat Areas.

    Berko® Architectural Wall Heaters are made with 16-gauge steel bar grille front cover mounts on a steel back box for long lasting durability in industrial and commercial applications. Heaters can be surface or recess mounted. The heating element is of the non-glowing design with steel plate fins brazed to the steel element sheath. The fan motor is totally enclosed and operates through a fan delay switch which does not allow the fan to come on until the element has reached operating temperature. A built-in tamper-resistant thermostat controls the temperature in the space. Manual-reset thermal cutout is designed to shut heater off in the event of overheating. The unit will not re-energize until the reset button is activated. Heater includes front cover, fan panel with the motor, element and controls mounted to it, and the back box. No additional items are need to wire the unit for operation. Watts are 1500, 2000, 3000, 4000 and 4800. Volts are 120, 208, 240 and 277 volts. 60hz. Permanently lubricated totally enclosed fan motor provides long life and low maintenance to distribute warmth throughout area. Phase 1 or 3 heaters. Amps, BTU highs and wire size vary per model.

    Click for more
  • Dimplex® Wall Electric Heaters

    Dimplex® Wall Electric Heaters
    See all 6 items in product family
    Dimplex® Electric Wall Heaters Provide Constant Warmth In Cold Indoor Environments Or In Limited Space Areas.

    Dimplex® Electric Wall Heaters are constructed of 22 gauge steel housing for long lasting durability. Knockouts provide easy field wiring. All units have an automatic reset thermal cutout to provide maximum safety. Fully louvered grilles provide air flow direction. Output is 3412 BTU. Heater can be installed vertically or horizontally.
    Deluxe Bathroom Wall Mounted Fan Forced Heater includes built-in thermostat. Optional Surface Mounted Boxes and Thermostats available for field installation. Available color finishes are White or Almond. CSA approved. Recommened t-stats available. Dimensions vary.

    Click for more
  • Berko® Euro Style Wall Heaters

    Berko® Euro Style Wall Heaters
    See all 2 items in product family
    These Non-Fan Forced Heaters Utilize Convection And Radiant Warmth In One Heater.

    Used for use in almost any room. Use one heater in bedrooms and bathrooms or use multiple heaters in living rooms and family rooms. Wall heaters provide a great source of supplementary heating for offices, reception rooms, game rooms and similar light duty commercial and residential applications. High temperature plastic grill offers an attractive appearance in a neutral color that is compatible with any décor. Soft curved edges for safety. Steel finned metal sheath electric heating elements provide uniform heat and long service life. CSA and UL approved.

    Click Here for Installation & Maintenance Instructions
    Click for more
  • TPI Institutional Wall Convector Heaters

    TPI Institutional Wall Convector Heaters
    See all 42 items in product family
    Institutional Wall Convector Heaters Provide Low Operating Temperatures With Tamper Proof Construction.

    Single phase institutional convector heaters are made using 11 gauge perforated steel housing with a textured ivory powder coat finish. The tamper proof control panel on the left side houses a built-in single pole thermostat with 50-90° F temperature range and disconnect switch. These convection heaters feature linear limit type thermal overload with automatic reset. Wall convector heaters have a stainless steel element with aluminum fins. Convection wall heaters require a minimum of 4” from the floor and 12” to left side. Heaters measure 5"D x 18"H. Thermostats on 120V-277V Heaters are line voltage; 346V-600V Heaters are low voltage (24V). UL listed. 1 Year Limited Warranty.

    Click for more
  • Berko® Institutional Electric Convectors

    Berko® Institutional Electric Convectors
    See all 34 items in product family
    Berko® Convector Heaters Provide Heat In Correctional & Rehabilitation Institutions Where Safety Is A Concern.

    Designed for low operating temperatures. Rugged, wall mount tamper-resistant convection heaters feature an internal thermostat with 55-100°F range for safety. Offers 140°F maximum surface temperature in a 70°F ambient environment. Made using 12 gauge perforated steel with a sloped top cover. Durable gray powder coat finish. Internal DPST disconnect switch. UL & CUL listed. Non-Returnable. 5 Year Limited Warranty.

    Click for more