Browse Heaters

(5,562 items)

Narrow Your Results

Availability

BTU High

  • Less...
  • More...

Voltage

Fuel Type

Ignition Type

Minimum Mounting Height Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Infrared Gas Ceramic Heaters

    Infrared Gas Ceramic Heaters
    See all 20 items in product family
    Infrared Gas Ceramic Heaters Provide Spot Heating For Large Areas.

    Infrared Gas Ceramic Heaters provide dimpled tile assembly for increased radiant efficiency. Aluminum reflectors maximize radiant output. Energy efficient direct spark ignition system and gas shut-off safety control provide optimum performance. Available ignition types include Millivolt, Millivolt Standing Pilot and Direct Spark. Heaters can mount horizontally or at an angle up to 30°. 120V supply required. Includes protective radiant screen. CSA certified. BTUs range from 22000-155000. Fuel types include LP, Natural Gas, NG and Propane. Optional accessories include thermostats and chain kit. Dimensions vary per style.

    **Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.
    Click for more
  • Infrared Gas Heaters Straight Tube Vacuum System Standard Construction

    Infrared Gas Heaters Straight Tube Vacuum System Standard Construction
    See all 26 items in product family
    Straight tube heaters are best for long runs over aisles and for total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

    These straight tube infrared heaters provide an economical alternative for hard-to-heat spaces. Used for manufacturing plants, warehouses, hangars, loading docks, work shops, fire stations, garages and more! Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 50'’ outside combustion air capability. Up to 75’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters Straight Tube Positive Pressure Standard Construction

    Infrared Gas Heaters Straight Tube Positive Pressure Standard Construction
    See all 42 items in product family
    Straight tube heaters are best for long runs over aisles and for total building heat. Positive pressure system pushes the flame down the tube. All electrical connections are on only one end of a Positive Pressure system to reduce installation costs. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

    Straight tube infrared heaters are great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Combustion air is pushed through the combustion chamber for positive pressure. Totally enclosed combustion chamber features a blower motor in the burner box for quiet operation. Heavy duty permanently lubricated ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Features 30 second pre-purge and 30 second post purge. Diaphragm air switch provides proof of venting before gas flow and ignition. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25'’ outside combustion air capability. Up to 25'’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters U-Tube Vaccum System Standard Construction

    Infrared Gas Heaters U-Tube Vaccum System Standard Construction
    See all 26 items in product family
    U-tube configurations are best for high heat loss areas including loading docks. Great for both area and total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

    U-tube infrared heaters provide uniform emitter tube temperatures and energy distribution to the floor. Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters U-Tube Compact

    Infrared Gas Heaters U-Tube Compact
    See all 6 items in product family
    U-Tube Infrared Heaters Heat Up To 5,000 Sq. Ft.

    Great for hard-to-heat spaces including garages, entryways, greenhouses, workshops, farm buildings and more! Utilizes a heavy duty heat exchanger for efficient, radiant heat. Infrared tube heaters help reduce fuel bills up to 50%. Aluminum reflectors with 97% reflectivity rating. Vacuum system eliminates combustion gas leaking into the heated space. Reliable electronic direct spark, solid state ignition system offers 100% gas safety shut-off control and 30-second pre-purge. U-tube heaters offer uniform emitter tube temperatures and energy distribution on the floor. Features diaphragm safety switch for proof of venting and system indicator lights. Measures 110"”L overall. Install 8’'H above floor. CSA certified. 5 Year Limited Warranty.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction

    Infrared Gas Heaters U-Tube Vaccum System Tough Guy Construction
    See all 24 items in product family
    U-tube configurations are best for high heat loss areas including loading docks. Great for both area and total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Tough guy series includes all heat treated aluminized steel tubes throughout to increase corrosion resistance and efficiency.

    U-tube infrared heaters are great for high humidity and corrosive environments. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and more. Heats entire buildings or spot heats smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters U-Tube Positive Pressure Tough Guy Construction

    Infrared Gas Heaters U-Tube Positive Pressure Tough Guy Construction
    See all 40 items in product family
    U-tube configurations are best for high heat loss areas including loading docks. Great for both area and total building heat. Positive pressure system pushes the flame down the tube. All electrical connections are on only one end of a Positive Pressure system to reduce installation costs. Tough guy series includes all heat treated aluminized steel tubes throughout to increase corrosion resistance and efficiency.

    U-tube infrared heaters provide uniform emitter tube temperatures and energy distribution to the floor. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and other high humidity, corrosive environments. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Combustion air is pushed through the combustion chamber for positive pressure. Totally enclosed combustion chamber features a blower motor in the burner box for quiet operation. Heavy duty permanently lubricated ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Features 30 second pre-purge and 30 second post purge. Diaphragm air switch provides proof of venting before gas flow and ignition. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters Straight Tube Positive Pressure Tough Guy Construction

    Infrared Gas Heaters Straight Tube Positive Pressure Tough Guy Construction
    See all 42 items in product family
    Straight tube heaters are best for long runs over aisles and for total building heat. Positive pressure system pushes the flame down the tube. All electrical connections are on only one end of a Positive Pressure system to reduce installation costs. Tough guy series includes all heat treated aluminized steel tubes throughout to increase corrosion resistance and efficiency.

    Straight tube infrared heaters are great for heating entire buildings or spot heating smaller areas. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and other high humidity, corrosive environments. Straight tube heaters help reduce fuel bills up to 50%. Combustion air is pushed through the combustion chamber for positive pressure. Totally enclosed combustion chamber features a blower motor in the burner box for quiet operation. Heavy duty permanently lubricated ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Features 30 second pre-purge and 30 second post purge. Diaphragm air switch provides proof of venting before gas flow and ignition. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction

    Infrared Gas Heaters Straight Tube Vaccum System Tough Guy Construction
    See all 26 items in product family
    Straight tube heaters are best for long runs over aisles and for total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Tough guy series includes all heat treated aluminized steel tubes throughout, which increases corrosion resistance and efficiency.

    These straight tube infrared heaters provide an economical alternative for hard-to-heat spaces. Used for manufacturing plants, warehouses, hangars, loading docks, work shops, fire stations, garages and more! Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Features all aluminized steel radiant tubes that is perfect for car washes, dairy barns, green houses, swimming pools and other high humidity, corrosive environments. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters U-Tube Positive Pressure Standard Construction

    Infrared Gas Heaters U-Tube Positive Pressure Standard Construction
    See all 40 items in product family
    U-tube configurations are best for high heat loss areas including loading docks. Great for both area and total building heat. Positive pressure system pushes the flame down the tube. All electrical connections are on only one end of a Positive Pressure system to reduce installation costs. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

    U-tube infrared heaters provide uniform emitter tube temperatures and energy distribution to the floor. Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Combustion air is pushed through the combustion chamber for positive pressure. Totally enclosed combustion chamber features a blower motor in the burner box for quiet operation. Heavy duty permanently lubricated ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Includes 4” flue connection and 4” fresh air connection. 1/2" NPT gas connection. Features 30 second pre-purge and 30 second post purge. Diaphragm air switch provides proof of venting before gas flow and ignition. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25’ outside combustion air capability. Up to 25’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Tube Heater Accessories

    Tube Heater Accessories
    See all 26 items in product family
    These Accessories Tailor Your Tube Heaters to You.

    These accessories do everything from regulate your heaters to hang them from the ceiling! Corner Reflector is for use with all Straight and U-Tube Heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used.

    Deflector Kit diffuses the radiation on the first 10' of the tube heater and reduces the clearance to combustibles below. The Deflector is 10' long and ships in two separated 5' sections.

    Chain Kit is used to hang heaters from the ceiling. Includes 35' of chain and 12 S-hooks.

    …and more!

    Click for more
  • Ceramic Heater Accessories

    Ceramic Heater Accessories
    See all 16 items in product family
    Customize Your Ceramic Heaters with These Accessories.

    These accessories will help your heater perform at maximum capacity all winter long: Economy Line Voltage Thermostat can be used to control up to 30 heaters at once. Maintains consistent temperatures within a range of 50º to 90ºF. Thermostat is extremely accurate, with a ±4ºF differential. 22 amp full load. Ceramic Heater Regulator is for use with all Ceramic Heaters between 1/2 and 2 psig. The maximum supply pressure to the infrared heaters is 14 " WC or 1/2 psig. The regulator is equipped with vent limiting device and complies with ANSI standards. The regulator does not need any venting.

    Radiant Safety Screen acts as a safety net in the unlikely event that the ceramic tile assembly is broken by an outside force. In addition it increases the overall emissivity of the radiating surface with a blackbody radiation effect. It is recommended in high traffic areas as well as where improved radiant out put is desired.

    …and more!

    Click for more