Browse Heaters

(5,304 items)

Narrow Your Results

BTU High

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Smith's Environmental Products® Profile Fan Convector

    Smith's Environmental Products® Profile Fan Convector
    See all 5 items in product family
    Smith's Environmental Products® Profile Fan Convectors Are Used For Porches, Sun Rooms, Garages, Mudrooms, Cellars, Closets and More.

    Smith's Environmental Products® Profile Fan Convectors are manufactured of solid copper and steel construction for long lasting durability and dependability. Surface mounted units with a base skirt allow them to be wall or floor mounted. Maximum-off-minimum switch with internal fan aquastat provides individual heater control. Neutral light gray paint finish. Available in models with maximums of 10598, 15430, 23820, 30450 40700 BTUs. Dimensions vary per model. UL and CSA Listed. 5 Year Limited Warranty.

    Click for more
  • Myson Hydronic Wall Heaters

    Myson Hydronic Wall Heaters
    See all 5 items in product family
    Myson Hydronic Wall HeatersProvide High Heat With Out Of The Way Positioning.

    Myson hydronic wall heaters are made with a copper core for long lasting durability. Low head high flow heat exchanger provides high output for maximum heating performance. Flush mounted wall heating allows for rapid output faster than traditional baseboards. Porus bronze sleeve fan bearings keeps hydronic wall heaters quiet. Available with 5543, 9949 and 12149 BTUs Available with up to 196CFM. Heaters are ETL certified. Dimensions vary per model.

    Click for more
  • Myson Hydronic Fan Convectors

    Myson Hydronic Fan Convectors
    See all 4 items in product family
    Myson Hydronic Fan Convectors Provide Room Heat And Can Be Connected Directly To A Central Heating Systems.

    Myson Hydronic Fan Convectors are made with a copper core for long lasting durability. Convectors can be connected directly to central heating systems to provide efficient heat in a fraction of the space. Tamper-proof control cover conceals operating switches in order to provide maximum security. 3-speed fan for user convenience and versatility. Available with 2104, 7851, 11388 and 16188 BTUs. Dimensions vary per model.

    Click for more
  • Myson Hydronic Wall Convector

    Myson Hydronic Wall Convector
    See all 9 items in product family
    Myson Hydronic Wall Convector Provide Room Heat And Can Be Connected Directly To Central Heating Systems.

    Myson Hydronic Wall Convectors are made with a copper core for long lasting durability. Low head high flow heat exchanger provides high output for maximum heating performance. Mounted wall heating provides rapid output faster than traditional baseboards. A porus bronze sleeve fan bearings keeps the hydronic wall heaters quiet. Available with 5443, 9949 and 12149 BTUs. Dimensions vary per model. ETL certified. 1 year warranty

    Click for more