Browse Heaters

(5,071 items)

Narrow Your Results

BTU High

Voltage

Watts High

Input (BTU/H) 2 LB Steam 60�F Entering Air

  • Less...
  • More...

Water Flow (GPM)

Heat Throw Feet

Brand

Our Price

Go

Recently Viewed

Categories

  • Modine Steam & Hot Water Unit Heaters

    Modine Steam & Hot Water Unit Heaters
    See all 23 items in product family
    Modine Steam And Hot Water Horizontal And Vertical Unit Heaters Are Used To Counter Heat Loss From Buildings For Commercial And Industrial Applications.

    Modine Steam And Hot Water Horizontal And Vertical Unit Heaters are made of solid steel for long lasting durability and dependability. Horizontal Unit Heaters are constructed of a corrosion-resistant steel housing with baked-on powder coat finish and a totally-enclosed motor with thermal overload protection. Used for heating buildings with large open areas and low ceilings. Utilizes top/bottom inlet/outlet piping to install quickly, easily and at low cost. Built to resist rigorous handling and on-the-job abuse. Adjustable horizontal louvers direct air flow. Venturi fan-shroud reduces noise. Built-in safety guard provides protection from an exposed fan. Electrical junction box allows easy electrical connections. Must be installed by a licensed contractor. Vertical Unit Heaters are used for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air. Include electric junction box, outlet fan guard and copper tubing. Available in various size 18,000 to 340,000 Input BTUs/hr. and 12,600 to 271,100 Output BTUs/hr. units with 90° to 108° final air temperatures. 115V. ETL Listed. One Year Limited Warranty.

    Click for more
  • Modine Steam & Hot Water Unit Heaters With Explosion Proof Motors

    Modine Steam & Hot Water Unit Heaters With Explosion Proof Motors
    See all 41 items in product family
    Modine Steam And Hot Water Horizontal And Vertical Unit Heaters With Explosion Proof Motors Are Used For General Commercial And Industrial Applications.

    Modine Steam And Hot Water Horizontal And Vertical Unit Heaters are made of solid steel construction for long lasting durability and dependability. Horizontal Unit Heaters have top and bottom steel female connections for 360° rotations without piping changes. Horizontal airflow and serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures. Aluminum fins and adjustable louvers provide maximum performance. Includes balanced fan, fan guard and motor and electrical junction box. 2-piece casing for easy coil access; HSB models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit. Absence of coil headers eliminates potential leaks and increases coil face area without increasing the size of unit, plus, the coil is designed for greater water carrying capacity with lower friction loss. Vertical Unit Heaters are used for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air. Include electric junction box, outlet fan guard and copper tubing. Available in various size 18,000 to 340,000 Input BTUs/hr. and 12,600 to 271,100 Output BTUs/hr. units with 90° to 108° final air temperatures. 115V and 230/460V. CSA Certified. One Year Limited Warranty.

    Click for more
  • Modine Hot Dawg H2O Low Profile Hot Water Unit Heater

    Modine Hot Dawg H2O Low Profile Hot Water Unit Heater
    See all 2 items in product family
    Modine Hot Dawg H2O Low Profile Hot Water Unit Heaters Are Used For Garage And Other Compact Space Applications.

    Modine Hot Dawg H2O Low Profile Hot Water Unit Heaters are made of solid heavy gauge steel construction for long lasting durability and dependability. Twin centrifugal blowers keep all moving parts inside the cabinet. Easy, versatile installation. Mounting flexibility (parallel, perpendicular or between joists) allows for horizontal or vertical air delivery. Low-profile design for use in garages or other more compact spaces. Includes two mounting brackets with vibration isolators to reduce noise and vibration. Side-panel inlet air openings are finger-proof for added safety. Internal coil can handle water pressures up to 150 PSI and temperatures up to 200° F. Measure 34 in. W x 17-1/2 in. D x 12 in. H. Available in 30,000 BTU unit used for 1 to 2 car garages and 40,000 BTU unit for 2 to 3 car garages.

    Click for more
  • Beacon/Morris® Hydronic Heaters

    Beacon/Morris® Hydronic Heaters
    See all 38 items in product family
    Beacon/Morris® Hydronic Heaters Enable Heat To Be Delivered Precisely When And Where Needed For Commercial And Residential HVAC Applications.

    Beacon/Morris® Hydronic Heaters feature durable 20-gauge steel casing construction approved for water/steam applications. Horizontal Heaters provide non-OSHA standard guard and seamless copper tubing coil with aluminum fin design for long lasting use. Header type coil style includes coil brazed into extruded header junctions. Vertical Heaters offer rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, with coils submersion tested to 375 psi, and field convertible for low outlet. ETL certified. Available air inputs range from 18,000 to 705,000 BTU. Hot water outputs range from 8030 to 519,400 BTU. Dimensions vary per model.

    Click for more